学童・教育用品 :「TONE 400M」の検索結果
Wi-FiとBluetooth 5(LE)を使用できる切手サイズのモジュール。IoTエッジデバイス向けのEspressif社製のESP32-C3 RISC-Vマイコン(32ビット、最大動作周波数160MHz)を搭載し、400KBの内蔵RAMと4MBのフラッシュを備えた切手サイズのモジュールです。Wi-Fi、Bluetooth5.0 Low Energy(LE)、Bluetooth5.0 long-range(LR)を利用可能です。Arduino、ESP32-IDF、その他の主要な開発環境に対応しています(UIFlowは今後サポート予定)。
仕様●ESP32-C3:32ビットRISC-Vシングルコアプロセッサ(動作周波数160MHz)●ストレージ:384KB ROM、400KB SRAM、8KB RTC SRAM、4MBフラッシュ●Wi-Fi:2.4GHz(20MHz/40MHzチャンネル幅に対応)、IEEE 802.11 b/g/n、最大150Mbpsデータレート●Bluetooth:Bluetooth 5、Bluetooth mesh、対応レート125Kbps/500kbps/1Mbps/2Mbps●入力:5V@500mA●インターフェース(HMI):プログラマブル物理ボタン ×1、リセットデバッグボタン ×1、プログラマブルRGB LED(SK6812)●USBインターフェース:USB(Type-C)×1●アンテナタイプ:2.4GHz 3Dアンテナ●周辺機能:ADC、GPIO、SPI、UART、I2C、I2S、PWM、RMT、DMA、USBシリアルポート、TWAI●I/O ×13:G0、G1、G4、G5、G6、G7、G8、G9、G10、G18、G19、G20、G21●I/Oピッチ:2.54mm●重量:3.8g●サイズ:34×20×4.5mm●【セット内容】●M5Stamp C3 ×1●耐熱ステッカー ×1●M2 六角レンチ ×1●HY2.0-4Pコネクタ(90° Grove互換コネクタ)×1●ピンヘッダ 6ピン ×1●ピンソケット 6ピン ×1●ピンヘッダ 9ピン ×1●ピンソケット 9ピン ×1●注:技適マークは添付のステッカーに印字されています。直接本体に貼らない場合は、大切に保管してください。(英語)●回路図●ESP32-C3 データシート(英語)●Get Started(英語)
アズワン品番67-0398-01
1個
¥2,598
税込¥2,858
欠品中
Description。The MS8607 from TE is an impressive combination pressure, humidity, temperature(PHT)sensor with accuracy of ±2mbar pressure, ±3% humidity, and ±1℃. Perfect for sensing general weather conditions the MS8607 really shines for high altitude, low pressure applications. Capable of sensing down to 10mbar, this pressure sensor separates itself from many other I2C pressure sensors like the BME280. The MS8607 is simple to use and gives the user some very powerful readings with very little power and conversion time.。Hook up is a breeze with as the breakout board is using the Qwiic connect system. We have a fully formed Arduino library and extensive examples to get you up and running quickly. The breakout board has built-in 2.2kΩ pullup resistors for I2C communications. If you're hooking up multiple I2C devices on the same bus, you may want to disable these resistors.。The MS8607 PHT Sensor can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!。NOTE:The I2C address of the Pressure Sensor Portion is 0x76 and is hardware defined. The I2C address of the Humidity Sensor Portion is 0x40 and is hardware defined. A multiplexer/Mux is required to communicate to multiple MS8607 sensors on a single bus. If you need to use more than one MS8607 sensor consider using the Qwiic Mux Breakout.。Experimental Product:SparkX products are rapidly produced to bring you the most cutting edge technology as it becomes available. These products are tested but come with no guarantees. Live technical support is not available for SparkX products. Head on over to our forum for support or to ask a question.。Features。Operating Range:10 - 2000mbar。0 - 100% Humidity。-40 - 85℃。Accuracy(at 25℃):±2mbar pressure。±3% humidity。±1℃。Resolution:0.016 mbar。0.04 % Humidity。0.01 C。Supply Current(1Hz, 1024 OSR):0.78uA。Standby Current:0.03uA。Conversion Time(PHT):4ms
アズワン品番67-0427-69
1個
¥6,998
税込¥7,698
33日以内出荷
『オフィスサプライ』には他にこんなカテゴリがあります
- 事務用品
- 食品・飲料
- パソコン/周辺機器
- 印刷用紙/インク/印刷機
- 家電
- 学童・教育用品
学童・教育用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。