1個
¥659
税込¥725
33日以内出荷
ELワイヤーやELテープなどの使い易い製品にはELポケットインバータに加えて、電源用のもう1つの優れた選択肢としてUSBインバータがあります。USBインバータを使用すると、任意のUSBインターフェースから電力を得て、5m以内でELワイヤやELテープを駆動できます。
仕様●入力電圧:USB DC5V●出力電圧:230V AC(無負荷)、125V AC(5mワイヤー負荷)
アズワン品番67-0477-18
1個
¥949
税込¥1,044
33日以内出荷
。Description。The Binho Nova Multi-Protocol USB Host Adapter allows one to interface their computer directly to hardware circuits. This device is powered by the USB connection to the host PC and is also able to provide downstream power to test circuits.。The Binho Nova Multi-Protocol USB Host Adapter features 5 signal pins, one×3v3 pin, one×VUSB pin, and three×GND pins on its 10pin wire harness. The wire harness terminates with a female 1.27mm 2x5 IDC connector. In IO Mode, the five signal pins can be used for varying functions such as Digital Input, Digital Output, PWM Output, Digital Interrupt(on rising edge, falling edge, or change), Analog Input, or Analog Output.。Additionally, the host adapter is able to utilize these pins to communicate on several digital buses:I2C, SPI, UART,(Dallas)1-Wire, and(Atmel)Single-Wire Interface. While in these modes of operation, remaining available pins can be assigned to other related or unrelated purposes such as gpio, interrupts, chip selects, PWM signals, or analog input or outputs.。The Binho Nova Multi-Protocol USB Host Adapter is ideal for manual testing during firmware development and debugging as well as a perfect way to automate hardware testing and validation. A common use-case of this product in production environments is for EEPROM/Flash Memory programming along with functional testing activities.。Features。Support for SPI @ 12MHz max clock。Support for I2C @ 3.4MHz max clock。Support for UART @ 1000000 max baud。Support for Dallas 1-Wire。Support for Atmel Single-Wire Interface。Provides 3v3 and VUSB power rails。1×DAC Output, 5×ADC Inputs。GPIO / Interrupt / PWM Support。Programmable RGB Status LED。Field-Upgradeable Device Firmware。Cross-platform Support for Windows,Mac, Linux。Robust, low-profile AluminumEnclosure。USB Type-C Connector
アズワン品番67-0423-03
1個
¥69,980
税込¥76,978
33日以内出荷
TWELITE用のUSB接続アダプター。TWELITE DIPやTWELITE PALをパソコンとUSB Type-Cで接続するためのアダプターです。TTWELITE-Rの後継品になります。TパソコンからTWELITEにアプリの設定や書き込みをする際に使用します。TモバイルバッテリーやUSB電源からTWELITEに電源を供給する際に使用することもできます。T。RoHS対応により新環境基準に準拠。【TWELITE Rとの違い】。USBコネクタをmicroUSBからUSB Type-Cに変更しました。TWELITE Rと比べて製品サイズが小さくなりました。ピンヘッダを5ピンから7ピンに変更しました。以下の部品を廃止しました。-ブレッドボード接続用のスルーホール。-プログラムボタン。-リセットボタン。-電源切替ジャンパスイッチ
仕様●項目1:(オプション品)●項目2:無線ネットワーク、データー通信●項目4:コネクター変換、接続アダプタ●項目5:TWE-Lite●項目7:TWE-Lite●RoHS:2020/03/11時点
アズワン品番67-0360-90
1個
¥1,898
税込¥2,088
5日以内出荷
※ACアダプターは同梱されておりません。産業用SWaPアプリケーション向けFPGA開発ボード。XilinxのArtix-7 FPGAを搭載した産業用途向けの開発ボードで、頑丈なパッケージと強力な電源を採用しています。Zmod拡張モジュールを追加することで、高速データ収集が可能なSYZYGYポートを備えています。これにより、カスタマイズされたFPGAベースのデータ収集および信号処理アプリケーションを組込みシステム上で迅速に開発し、実行することができます。本製品は、小型で堅牢なPC/104ボードの外形と実装寸法に準拠しています。SYZYGY互換のZmod拡張は、3つの12ピンPmodポートで補完されます。USBハブおよびコントローラを搭載し、USB104 A7とJTAG、UART、パラレルデータインターフェース(DPTI)を1つの接続でつなぐことができます。DPTIデータ転送インターフェースは、ホストからFPGAへのデータ転送を提供し、DigilentのAdept 2アプリケーションにより簡単に管理できます。この使い勝手の良さと高速データ転送は、特に配備型システムで有効です。
仕様●Artix-7 FPGAの基本仕様●ロジックセル:101,440●DSPスライス:240●メモリ:4,860Kビット●GTP 6.6Gb/s トランシーバ:8●I/Oピン:300●メモリ:512MB DDR3/DDR3L、16ビットバス@800Mbps(1.5V)または667Mbps(1.35V)●FPGA回路データ保存用16MBクアッドSPIフラッシュ●電源●5V/6A外部DCアダプターまたはUSBヘッダーから給電●USBと外部電源は自動切り替えで、外部電源が優先されます。●ロードスイッチNCP380はUSB電流を2Aに制限し、突入電流を低減します。●USB:USB-JTAGプログラミング回路、USB-UARTブリッジ●DPTI/DSPIデータ転送インターフェース●USBハブを搭載しているので、複数のUSBケーブル接続が不要です。●プッシュボタン●LED:プッシュボタン ×2●LED ×4●拡張用コネクタ:SYZYGYポート(Zmod)×1、Pmodポート ×3●サイズ:95.89×90.17mm(PC/104フォームファクタに準拠)●【セット内容】●USB104 A7-100T本体●USB 2.0 A to Bシールドケーブル(1.5m)●スタンドオフ(0.6インチ)×4
アズワン品番67-0405-05
1個
¥71,980
税込¥79,178
5日以内出荷
ロボットを動かしながらプログラミングを学ぼう!
プログラミングロボットのロングセラー「KOROBO」が、プログラミング環境を強化して登場。
光センサー2個、タッチセンサー2個を搭載したボディー設計はそのままに、プログラム作成は従来のWindows、Macに加えて、Chromebookでもプログラミングできるようになりました。
従来機種用のオプションパーツもそのまま使用可能。
初歩的なプログラミングから、より高度な制御まで、幅広いプログラミング学習に対応しています。
使用電源単3乾電池×4本(別売/アルカリ乾電池推奨)
センサー光センサー×2、タッチセンサー×2
出力モーター駆動回路×2、ブザー×1、LED×1
寸法(幅W×奥行D×高さH)(mm)110×170×100(説明書の例で組み立てた場合)
質量(g)230
付属品USBケーブル
対応OS【専用プログラミング環境『KOROBO3プログラミング・ポータル』動作条件】Windows 10以降、 MacOS10.10以降、Chromebook(Chrome OS)
ディスプレイ【専用プログラミング環境『KOROBO3プログラミング・ポータル』動作条件】1280×720以上解像度
データ転送方式【専用プログラミング環境『KOROBO3プログラミング・ポータル』動作条件】USB2.0(パソコン側にフルサイズTYPE-Aコネクタのない機種の場合は変換アダプタ等必要)
備考【専用プログラミング環境『KOROBO3プログラミング・ポータル』動作条件】タッチパネルに対応していないPC上で操作する場合には、 キーボード、マウス等のポインティングデバイスを有すること
1個
¥9,798
税込¥10,778
7日以内出荷
ESP-WROOM-02やESP32用のプログラマ。ESP-WROOM-02やESP32への書き込みに使用するプログラマです。FLINT ESP Programmerの後継機種で、本製品ではESP32用書き込み安定化回路が内蔵され、コネクタがUSB Type-Cに変更されています。また、ケースが付属しています。ESPマイコンは、書き込み時にスイッチの操作をしなくてはならないのですが、本プログラマの内蔵回路によりスイッチの操作が不要になりました。シリアル-USB変換にはFTDI社のFT231XS-Rを使用し、3.3Vの3端子レギュレータやRESET/モード切り替えスイッチなども搭載しています。ESP-WROOM-02とESP32は、書き込み時のENの立ち上がりタイミングがずれていて、ESP32の書き込みが安定しないという症状が発生しましたが、その対策として0.47μFのコンデンサと10Ωの抵抗を使用した書き込み安定化回路をESP32用に内蔵しました。ESP-WROOM-02でも問題なく書き込みができます。
仕様●コネクタ:USB Type-C●電源:5V(USB-Type-C端子から供給)●表示:LED(Power/RX/TX)●リセッタブルヒューズ:電流-ホールド時 500mA(max)/トリップ時 1A●サイズ:50mm×20mm(ピンソケットを含む)●※USBケーブルは付属していません。●※FTDI BasicのピンソケットとはRX/TX/3.3V/GNDのみ共通ですが、他のピンは異なっているのでご注意ください。●【仕様の比較】●ESP Programmer●ESPProgrammer R3●外観●基板むきだし●ケース入り●コネクタ形状●USB Micro-B●USB Type-C●ESP32用書込み安定化回路●なし●あり●【資料】●サポートページ●ドライバーダウンロード
アズワン品番67-0433-07
1個
¥4,698
税込¥5,168
5日以内出荷
。Description。Arduino is an open-source physical computing platform based on a simple i/o board and a development environment that implements the Processing/Wiring language. Arduino can be used to develop stand-alone interactive objects or can be connected to software on your computer(e.g. Flash, Processing, MaxMSP). The open-source IDE can be downloaded for free(currently for Mac OS X, Windows, and Linux).。The Arduino Mega is a microcontroller board based on the ATmega2560. It has 54 digital input/output pins(of which 14 can be used as PWM outputs), 16 analog inputs, 4 UARTs(hardware serial ports), a 16 MHz crystal oscillator, a USB connection, a power jack, an ICSP header, and a reset button. It contains everything needed to support the microcontroller; simply connect it to a computer with a USB cable or power it with a AC-to-DC adapter or battery to get started.。Never fear for accidental electrical discharge, either since since the Mega also includes a plastic base plate to protect it!。The Mega 2560 R3 also adds SDA and SCL pins next to the AREF.。In addition, there are two new pins placed near the RESET pin. One is the IOREF that allow the shields to adapt to the voltage provided from the board.。The other is a not connected and is reserved for future purposes.。The Mega 2560 R3 works with all existing shields but can adapt to new shields which use these additional pins.。Not sure which Arduino or Arduino-compatible board is right for you? Check out our Arduino Buying Guide!。Features。ATmega2560 microcontroller。Input voltage - 7-12V。54 Digital I/O Pins(14 PWM outputs)。16 Analog Inputs。256k Flash Memory。16Mhz Clock Speed
アズワン品番67-0349-13
1個
¥15,980
税込¥17,578
33日以内出荷
。Description。The EX8036 Stereo Camera from eYs3D is a high-end imager controller and patterned IR illuminator with a global shutter capable of both color and depth-map video modes. Thanks to its dual cameras, this Stereo Camera is ideally used in applications involving VR/AR, people and thing counting, and obstacle avoidance. The best part about this module is the fact that it has been designed to be as straight forward and easy to use as possible for a stereo camera. Simply plug in the included USB 3.0 cable download the required files and start seeing things through the eyes of your new camera!。Since the data size of continual captured images can be too large to be managed by most CPUs, the EX8036 is equipped with the eSP870U camera controller making it ideal for running intensive depth-map computing algorithms on the controller itself and reserving critical CPU resources for other uses! The IR pattern illuminator features a wavelength of 850nm while the camera itself offers a variable video output that can be referenced on page nine in the datasheet found in the Documents tab above. Additionally, the global shutter on this camera allows you to do feature extraction while in motion, or on moving objects. So while it can also do depth-mapping, the EX8036 provides you with a much more advanced machine vision module.。The download files for this unit(found on a page inside the physical box)include a basic viewer, a number of Dynamic Link Libraries, along with some XML files used for face recognition, and a small executable called eDepthPresence. This final download shows the camera's input, plus files for making some small adjustments and custom applications which is eYs3D's goal, to build your own designs.。Features。Controller:eSP870U。Horizontal FOV:100°。Vertical FOV:67.5°。Resolution:2560×960。Frame Rate:90FPS。IR pattern Illuminator Wavelength:850nm +/-10 nm。IR pattern Illuminator Number of Features:>6,700。Lens:AS133 by Calin。Image Sensor:AR0135 by ON Semiconductor。USB Bus Power:5V/800mA by USB3.0; 5V/500mA by USB2.0。PC Connection:USB3.0 USB2.0。Power Voltage:5V。Operating Current With Patterned IR Illuminator:350-900mA in 720p @ 60FPS。Operating Current Without Patterned IR Illuminator:350mA in 720p @ 60FPS。Suspend Current:2.52mA
アズワン品番67-0426-81
1個
¥99,980
税込¥109,978
33日以内出荷
。Xilinx FPGA用プログラミングツール。JTAG HS3プログラミングケーブルは、XilinxのFPGAとSoC用の高速プログラミング/デバッグソリューションです。すべてのXilinxツールと互換性があり、iMPACT、ChipScope、EDK、Vivadoなどからシームレスに駆動できます。JTAG HS3は、Xilinxの2×7コネクタ、2mmプログラミングヘッダーを使用してターゲットボードに接続します。パソコンのUSBポートからJTAG HS3に電力を供給し、ターゲットボードには接続されていなくても、パソコンと接続するとDigilentのプログラミングケーブルとして認識されます。HS3には、JTAG信号バッファに供給する個別のVrefピンがあります。高速24mAの3ステートバッファにより、1.8V~5Vの信号電圧と最大30Mbpsでターゲットボードを駆動できます。なお、正常に動作させるには、VrefピンをFPGAのJTAGポートと同じ電源(VCCO_0)に接続する必要があります。プログラミング中にアクティブになる場合を除いて、JTAG HS3の信号はハイインピーダンスに保持されるため、JTAGバスを他のデバイスと共有できます。小型軽量であるため、システムボードコネクタでしっかりと固定できます。【ご注意】。※JTAG HS3は固有のプログラミングヘッダーであり、1×6 MTE Digilent JTAGコネクタとは互換性がありません。
仕様●Xilinx FPGAやSoC向けの小型で完全なオールインワンJTAGプログラミング/デバッグソリューション●標準のXilinx JTAGヘッダーに直接接続して使用●個別のVrefがJTAG信号電圧を駆動し、Vrefは1.8V~5Vの任意の電圧に設定可能●最大30MbpsでJTAGバスを駆動できる高速USB2.0ポート(周波数調整が可能)●Xilinx ISE14.1以降、Vivado2013.3以降に対応●microUSB-Bコネクタを使用●ピン14のオープンドレインバッファは、デバッグソフトウェアでZynqプロセッサコアをリセット可能
アズワン品番67-0390-96
1個
¥9,898
税込¥10,888
当日出荷
ESP32-C3(RISC-V)を搭載した切手サイズのIoTエッジ向け開発ボード。最大160MHzで動作する32ビットRISC-Vマイクロコントローラを採用したESP32-C3を搭載し、Wi-FiおよびBluetooth 5(LE)による無線接続が可能です。400KBの内部RAMと4MBのフラッシュにより、家電製品や産業用途の自動化に適用できます。RSA-3072ベースのセキュアブートとAES-128-XTSベースの暗号化フラッシュを組み合わせることで、Bluetooth通信のセキュリティを提供します。エンクロージャには優れた耐熱プラスチックを使用し、高温での動作をサポートします。3種類のはんだ付けオプション(SMT、DIP、flywire)。耐熱プラスチック筐体(ピーク温度:230℃)。5Vから3.3VへのDC/DC変換、GPIO ×14、USB Type-Cポート、プログラム可能なRGB LED ×1、リセットボタン ×1、ボタン ×1搭載。3Dアンテナによる安定した信頼性の高い無線通信。Arduino IDE、ESP32-IDFによる開発環境。【M5Stamp C3との違い】。※M5Stamp C3UではUSBシリアル変換ICが省略されています。USB Type-Cポートから直接ESP32-C3に接続されており、ESP32-C3に組み込まれているUSBシリアル機能を使ってプログラムを書き込むことができます。
仕様●チップセット:ESP32-C3(32ビットRISC-Vプロセッサ、動作周波数160MHz)●メモリ:384KB ROM、400KB SRAM、8KB RTC SRAM、4MBフラッシュ●Wi-Fi:2.4GHz(20MHzと40MHzのチャンネル幅に対応)、IEEE 802.11 b/g/n、最大150Mbpsデータレート●Bluetooth:Bluetooth 5、Bluetooth mesh、対応レート:125Kbps/500Kbps/1Mbps/2Mbps●入力電源:5V、500mA●マン-マシンインターフェース(HMI):プログラム可能な物理キー ×1、プログラム可能なRGB LED(SK6812)×1、リセットデバッグボタン ×1●USBインターフェース:USB Type-C ×1●アンテナタイプ:2.4G 3Dアンテナ●ペリフェラル:ADC、GPIO、SPI、UART、I2C、I2S、PWM、RMT、DMA、USBシリアルポート、TWAI●IOインターフェース:G0、G1、G3、G4、G5、G6、G7、G8、G9、G10、G18、G19、G21、G22●IOインターフェースピッチ:2.54mm●重量:3.8g●サイズ:34×20×4.6mm●【セット内容】●M5Stamp C3U ×1●ステッカー ×1●M2六角レンチ ×1●HY2.0-4Pコネクタ(90° Grove互換コネクタ)×2●ピンヘッダ10P ×1●ピンソケット10P ×1●ピンヘッダ12P ×1●ピンソケット12P ×1●(注)本製品の技適マークは、添付のステッカーに印字されています。直接本体に貼り付けられない場合は大切に保管してください。(英語)●ESP32-C3 データシート(英語)●回路図
アズワン品番67-0405-33
1個
¥1,798
税込¥1,978
5日以内出荷
。Description。This is SparkFun Beefy 3 FTDI Basic Breakout for the FTDI FT231X USB to serial IC. The pinout of this board matches the FTDI cable to work with official Arduino and cloned 3.3V Arduino boards. It can also be used for general serial applications. Built upon the same foundation as our 3.3V SparkFun FTDI Basic Breakout, the Beefy 3 is equipped with an AP2112K voltage regulator making this FTDI basic breakout board capable of handling a current load of up to 600 mA! With the addition of a more "Beefy" voltage regulator your will now be able to power a 3.3V project directly from the FTDI. The pinout of this board matches the FTDI cable to work with official Arduino and cloned 3.3V Arduino boards.。This board brings out the DTR pin as opposed to the RTS pin of the FTDI cable. The DTR pin allows an Arduino target to auto-reset when a new Sketch is downloaded. This is a really nice feature to have and allows a sketch to be downloaded without having to hit the reset button. This board will auto reset any Arduino board that has the reset pin brought out to a 6-pin connector. The pins labeled BLK and GRN correspond to the colored wires on the FTDI cable. The black wire on the FTDI cable is GND, green is DTR. Use these BLK and GRN pins to align the FTDI basic board with your Arduino target.。There are pros and cons to the FTDI Cable vs the FTDI Basic. This board has TX and RX LEDs that allow you to actually see serial traffic on the LEDs to verify if the board is working, however this board now requires a Micro-B USB cable. The FTDI Cable is well protected against the elements, but is large and cannot be embedded into a project as easily. The FTDI Basic uses DTR to cause a hardware reset where the FTDI cable uses the RTS signal.。This board was designed to decrease the cost of Arduino development and increase ease of use(the auto-reset feature rocks!). Our Arduino Pro and LilyPad boards use this type of connector.
アズワン品番67-0430-06
1個
¥4,298
税込¥4,728
33日以内出荷
Description。This is the official case for the Raspberry Pi 3 Model A+(it also fits the Raspberry Pi 1 Model A+ as well). The case is a two-piece ABS press-fit enclosure with access to the USB, HDMI, Audio, and Ethernet ports. A slot on the bottom gi
アズワン品番67-0426-08
1個
¥1,698
税込¥1,868
33日以内出荷
。Description。The Compute Module 3+ Development Kit is made for developing industrial applications with CM3+, CM3+/Lite, CM3, CM3 Lite, and CM1.。The Development Kit contains the critical hardware that allows you to design the Compute Module into a custom system, and gives you the freedom to add extra components and place parts exactly where your product needs them.。The kit includes the Compute Module IO(CMIO)board, which is a simple, open-source breakout board into which you can plug a Compute Module. The board hosts 120 GPIO pins, an HDMI port, a USB port, two camera ports, and two display ports.。Note:A separate power supply, such as this Universal Power Supply, is required to power the product(not included in the kit).
アズワン品番67-0423-30
1個
¥29,980
税込¥32,978
33日以内出荷
プチロボ初心者の方は、まずは、このキットから挑戦。プチロボLシリーズは着脱可能なプッシュリベット採用で、ロボットのブラケットパーツの接合にドライバが不要です。サーボモータ数が違うだけで上位機種(MS5L,XL)と制御基板や動作システムは同じなのでサーボモータを上位機種と同等の最大20軸まで拡張することができます。
仕様サーボモータ接合/専用アルミブラケット(プッシュリベット専用)、コントロールボード/2PIC搭載「WR-MSXX」
セット内容コントロールボード、USBアダプタ(PC用インタフェース)、専用ケーブル(USBアダプタ接続用)、サーボモータ×3軸、サーボホーン、アルミ製構成パーツ、プッシュリベット、プッシュリベットリムーバー、#0プラスドライバー、CD-ROM(説明書、ソフトウェア入)
寸法(mm)(サーボモータ)22.8×12.2×28.5
質量(g)(サーボモータ)約13.4
タイプ3軸指型(初級者向け)
電源DC5V PCのUSBポートより専用ケーブルにて供給(3軸構成時)
対応OSWindows XP/Vista/7/8、CD-ROMドライブ
速度(サーボモータ)0.10sec/60°
インターフェースUSB(専用USBアダプタ付属)
軸数(サーボモータ)3軸
トルク値(kg/cm)(サーボモータ)1.8
1台
¥12,980
税込¥14,278
当日出荷
Description。The Raspberry Pi Compute Module 3+ Lite contains the guts of a Raspberry Pi 3 Model B+(the BCM2837 processor and 1GB LPDDR2 RAM). This module allows a designer to leverage the Raspberry Pi hardware and software stack in their own custom systems and form factors. In addition this module has extra IO interfaces over and above what is available on the Raspberry Pi model A/B boards, opening up more options for the designer.。This is all integrated onto a small(67.6mm×31mm)board that fits into a standard DDR2 SODIMM connector. You get the full flexibility of the BCM2837 SoC(which means that many more GPIOs and interfaces are available than with a standard Raspberry Pi), and designing the Module into a custom system should be relatively straightforward because all the tricky bits have been put onto the Module itself.。The CM3+ Lite product is the same as CM3+ except the eMMC Flash is not fitted, and the SD/eMMC interface pins are available for the user to connect their own SD/eMMC device. Note that the CM3+ is electrically identical and, with the exception of higher CPU z-height, physically identical to the legacy CM3 products.。Note:The CM3+ modules require a software/firmware image dated November 2018 or newer to function correctly.。Features。Broadcom BCM2837B0, Cortex-A53(ARMv8)64-bit SoC @ 1.2GHz。1GB LPDDR2 SDRAM。Operating Supply Voltage:1.8V, 3.3V。Minimum Operating Temperature:-25C。Maximum Operating Temperature:+80C。HDMI, MIPI, USB, and GPIO interfaces on edge connector
アズワン品番67-0423-17
1個
¥8,598
税込¥9,458
33日以内出荷
Description。The Basys MX3 is no longer in production. Once the current stock is depleted, it will be discontinued.The Basys MX3 is a true MCU trainer board designed from the ground up around teaching embedded systems. Featuring the PIC32MX370 from Microchip plus an exhaustive set of peripherals, students gain exposure to a wide range of embedded systems related concepts while using a professional grade tool set. Adoption is made easy by the accompanying free and open-source coursework, including 7 in-depth teaching units and 15 complete labs. The Basys MX3 is a versatile MCU trainer board ideal for teaching introductory embedded systems courses, or for any engineer looking to become familiar with PIC32 and Microchip toolsets.Also see our associated Basys MX3 Lab Bundle!。Features。Microchip PIC32MX370F512L Microcontroller。〇MIPS32 M4K core runs up to 96 MHz using onboard 8 MHz oscillator。〇512 KB of Program Flash Memory。〇12KB of Boot Flash Memory。〇128 KB of SRAM。〇Four Direct Memory Access(DMA)Modules。〇Two SPI, Two IC, and Five UART serial interfaces。〇Parallel Master Port(PMP)for graphics interfaces。〇Five 16-bit Timers/Counters。〇Five Input Capture Modules。〇Five Output Compare Modules。〇85 I/O pins。54 pins support Peripheral Pin Select(PPS)for function remapping。System Features。〇4 MB SPI Flash。〇Onboard USB UART(USB Micro cable required, NOT INCLUDED)。Supports baud rates up to 1.25 MBaud。〇Powered from USB or 5V external power source。System Connectivity。〇USB-UART Bridge。Interaction and Sensory Devices。〇8 Slide Switches, 5 Buttons, 1 Reset Button,8 LEDs,1 RGB LED。〇Onboard 3-axis, 12-bit accelerometer。Programmable Motion Detection。I2C Interface with Programmable Interrupt。〇Onboard FIR-compatible IrDA Module。Built-in Remote Control Transmission Function。Supports speeds up to 4 Mbps。Onboard Audio Input and Output。MEMS Microphone with Adjustable Gain。Thumbwheel potentiometer for adjusting mic volume。PWM driven mono audio output with onboard speaker。Thumbwheel potentiometer for adjusting speaker volume。3.5 mm jack for line out connection to external amplifier/speaker system。〇Onboard Displays。2x16 LCD Character Display with LED backlight。4-Digit Seven Segment Display with red LEDs。Motor Control。〇Onboard Dual H-Bridge Motor Driver。Supports up to two 1.5 A Brushed DC Motors or one stepper motor。Supports motor voltages up to 11 V。Terminal block provides easy connection to motors。〇2 Servo Connectors。Analog Input Control(AIC)。〇Thumbwheel potentiometer for varying analog input between 0 to 3.3 V。〇Two wire loops for ground and AIC。Expansion Connectors。〇Two 2×6 Pmod host ports。〇Terminal block for two DC motors or one stepper motor。〇Two R/C servo connectors。〇One I2C connector。Debugging。〇On-board 30-pin Analog Discovery 2 connector。〇On-board USB programmer/debugger。Program/debug the PIC32MX370 directly from MPLAB / MPLABX。Support。〇7 free and open-source teaching units complete with 15 labs(link available in the Support Materials tab)。〇Enough content to support one to two semesters of undergraduate embedded systems coursework
アズワン品番67-0390-71
1個
¥20,980
税込¥23,078
6日以内出荷
デザイン。Kinneir Dufortによって生み出されたポップなカラーと、デザインがあなたのRaspberry Piに可愛らしさを加えます。使いやすさ。USBなどの外部ポート、GPIOなどの内部インターフェースの全てに簡単にアクセスできます。さらに、注目すべきは、Raspberry Pi 財団が策定したHAT(Hardware Attached on Top)仕様に 準拠したAdd-onボードなどは、トップカバーだけを外した状態で、そのままマウントできる点です。簡単な組立。ネジなどを使用しないスナップはめ込み式なので、簡単に組み立てられます。また、左右側面、上面カバーは、必要に応じてその部分だけを取り外して使用できます。
仕様●外形寸法:96×70×26 mm●色:黒/灰●材質:ABS樹脂●重量:9.3g●※本商品には、Raspberry Pi本体は含まれておりません、別途お買い求め下さい。
アズワン品番67-0459-61
1個
¥1,998
税込¥2,198
5日以内出荷
Description。The XBee3 Thing Plus is an ultra capable and easy way for getting into wireless device development. The combination of XBee and Qwiic in a space conscious design represents a much needed update to our XBee offering. With 20 I/O pins and Lithium Polymer Ion battery management, the XBee3 Thing Plus has all the basics for quickly prototyping or developing a connected device such as a remote sensor. The Qwiic connector and JST connector for the battery make for a solder-less option when working with the board which shortens setup time.。The new XBee3 Micro Module provides the classic all-but plug and play 802.15.4 2.4GHz wireless connection(Zigbee 3.0 Protocol)that makes it so desirable, but with a new addition of being programmable with MicroPython(32KB of memory available for it). RF data rates up to 250 Kbps and 200ft indoor ranges and up to 4000ft line-of-sight outdoor range. Communicating with/Configuring the module happens via an AT Command set or the Digi API, X-CTU, both locally or over-the-air. There's even a mobile version of X-CTU now; Digi XBee(R)Mobile.。This variation features a U.FL antenna connector for longer range communications. Check out the related products for compatible antennas.。Get Started With the SparkFun XBee3 Thing Plus Guide。Features。XBee3 Micro Module。Silicon Labs EFR32MG SoC。250Kbps RF, 1Mbps Serial data rates。Indoor/Urban range up to 200 ft(60 m)。Outdoor/RF Line of Sight range up to 4000 ft(1200 m)。+8 dBm transmit power。-103 dBm receiver sensitivity。UART, I2C, SPI Interfaces(SPI currently not available at this time, but broken out on the board)。ISM 2.4GHz Frequency Band(802.15.4)。1MB of memory, 128KB RAM(32KB available for MicroPython)。20 GPIO Pins。Configurable via X-CTU or AT Command set via both USB and Wirelessly(second XBee 3 device required for wireless configuration unless you're using the mobile app)。Qwiic Compatible。On-board charging circuit and connector for 3.3v Lithium Polymer Ion Batteries(see related products for compatible batteries)。2.6VDC - 3.6VDC supply voltage。U.FL Antenna Connector
アズワン品番67-0429-55
1個
¥11,980
税込¥13,178
33日以内出荷
Description。The XBee3 Thing Plus is an ultra-capable and easy way for getting into wireless device development. The combination of XBee and Qwiic in a space-conscious design represents a much-needed update to our XBee offering. With 20 I/O pins and Lithium-Polymer Ion battery management, the XBee3 Thing Plus has all the basics for quickly prototyping or developing a connected device such as a remote sensor. The Qwiic connector and JST connector for the battery make for a solder-less option when working with the board which shortens setup time.。The new XBee3 Micro Module provides the classic, near plug and play 802.15.4 2.4GHz wireless connection(Zigbee 3.0 Protocol)that makes it so desirable, but with a new addition of being programmable with MicroPython(32KB of memory available for it). RF data rates up to 250Kbps and 200 ft indoor ranges and up to 4000 ft line-of-sight outdoor range. Communicating with/Configuring the module happens via an AT Command set or the Digi API, X-CTU, both locally or over-the-air. There's even a mobile version of X-CTU now; Digi XBee(R)Mobile.。Note:This variation uses a chip antenna and is not compatible with external antennas.。Get Started With the SparkFun XBee3 Thing Plus Guide。Features。XBee3 Micro Module。Silicon Labs EFR32MG SoC。250Kbps RF, 1Mbps Serial data rates。Indoor/Urban range up to 200 ft(60 m)。Outdoor/RF Line of Sight range up to 4000 ft(1200 m)。+8 dBm transmit power。-103 dBm receiver sensitivity。UART, I2C, SPI Interfaces(SPI currently not available at this time, but broken out on the board)。ISM 2.4GHz Frequency Band(802.15.4)。1MB of memory, 128KB RAM(32KB available for MicroPython)。20 GPIO Pins。Configurable via X-CTU or AT Command set via both USB and Wirelessly(second XBee 3 device required for wireless configuration unless you're using the mobile app)。Qwiic Compatible。On-board charging circuit and connector for 3.3v Lithium Polymer Ion Batteries(see related products for compatible batteries)。2.6VDC - 3.6VDC supply voltage。On-board Chip Antenna
アズワン品番67-0429-57
1個
¥12,980
税込¥14,278
33日以内出荷
Description。Meet the Alchitry Ft Element Board! Alchitry Elements are expansion boards similar to Arduino shields or Raspberry Pi HATs that work with your Au and Au+ FPGA Development Boards. The Ft Element is equipped with four 50-pin board to board connectors on the underside and top of the board that snap to the Alchitry Au and Au(+)boards. It also adds a USB 3.0 200MB/s high speed interface to your Alchitry board stack via the USB-C connector.。Please note that this board is only functional with the higher end Au Au+ FPGA Dev boards that feature the Xilinx Artix 7.。Get Started with our Learning FPGA Tutorials。Features。USB-C connector w/ 200MB/s data rate to board to board connectors。For use with projects that require data transfer rates greater than standard on board USB to serial 12Mbaud
アズワン品番67-0423-43
1個
¥9,888
税込¥10,877
33日以内出荷
コンパクトに折りたためていつでもどこでも使える!!新指導要領対応教材ライトを自分仕様に改良できるセット!電源供給は乾電池とUSBの2タイプ 単3電池 3本使用(別売)/USB(ケーブル付属)学習内容:電子部品の働き(CdS、スイッチ、LED、トランジスタ、コンデンサ) エネルギーの変換(電気→光) はんだ付けの方法
セット内容本体×1、USBケーブル×1、LED基板×1、練習用基板×1、LED×24、はんだ×1、ねじ×4、練習用導線×5、基板×1、電子パーツ×1、電線(より線)×4、電線(単線)×2、すずメッキ線×1、絶縁チューブ×1、はんだ×1、取り付けネジ×2
材質ABS、PS
高さ(mm)伸ばした時の最大高さ:約260(接地面からライト部分)
寸法(高さH×幅W×奥行D)(mm)折り畳み時:60×130×75
1セット
¥2,710
税込¥2,981
3日以内出荷
USB端子を装備しUSB MIDI/AUDIOに対応。スマートでスタイリッシュなデザインを追求。弾くのが楽しくなるリッチなピアノ音色。大きな音が出る高出力アンプ部。RH3(リアル・ウェイテッド・ハンマー・アクション3)鍵盤採用。筐体やパッケージのダウン・サイズ、軽量化を実現。3本ペダルでハーフ・ダンパーにも対応。練習や創作活動に便利なソフトウェアを豪華にバンドル
種類音律:9種類
電源(V)DC 19
音色30音色
鍵盤数88鍵(A0~C8)RH3(リアル・ウェイテッド・ ハンマー・アクション3)鍵盤
付属品ACアダプター(KA420+DC-1800-03C6)、ヘッドホン、専用スタンド
接続端子LINE OUT端子、USB端子(Type-B)、PHONES端子×2
消費電力(W)15
ピッチトランスポーズ、ファイン・チューニング
出力アンプ:22W×2
コントロール電源、VOLUME、PIANO SONG、TRANSPOSE、FUNCTION、TOUCH、BRILLIANCE、REVERB、CHORUS、BANK、 音色×10、UP、DOWN、METRONOME
スピーカー10cm×2
タイプステレオPCM音源
寸法(幅W×奥行D×高さH)(mm)1355×351×936(キーカバーを開けた状態)※奥行きは転倒防止金具含む。
質量(kg)37
仕様タッチ・コントロール:ライト(軽め)、ノーマル(標準)、ヘビー(重め)、同時発音数:120 ※音色によって最大同時発音数は異なります、エフェクト:ブリリアンス、リバーブ、コーラス(各3段階)、デモ・ソング:30曲(音色デモ・ソング10、ピアノ・ソング20)、メトロノーム:テンポ、拍子、アクセント、音量、音色、ペダル:ダンパー、ソステヌート、ソフト(※ハーフ・ペダル対応)
急速充電、放電、リフレッシュ、内部抵抗測定、電池放熱性が進化。・Ni-cd/Ni-MH(ニッケル水素/ニッケルカドミウム)単3・単4形充電池4本同時充・放電。USB電源PD、QC対応 最大充電電流が1600mA、放電電流も700mAにUP!。・従来の5V2.1A規格だけでなく新規格PD3.0やQC3.0規格のUSB電源パワーも使用可能。 。USB PD3.0又はQC3.0使用時は1600mA×3、1500mA×4 。USB 5V2.1A使用時は1600mA×2、1000mA×4。電池を活かす自動充電電流調整機能(クラス初搭載)。・充電中の電池内部抵抗を高精度に随時測定し充電電流を自動調整する新メソッドです。従来品以上の充電性能を持ち、電池に無理をかけない新充電方式です。充電・放電電流値が細かく設定可能。・電池容量に合わせて100mAステップで細かく設定できる様に進化。使用中のバッテリー放熱性を改善。・電池スペースと熱対流を徹底解析し改良、従来品通りコンパクトながらバッテリーの温度上昇を大きく抑えた新ケース設計。新ファームウェアで処理速度を向上、スピーディな反応の操作性を実現。休眠中の電池を起こし復活させるリフレッシュモード搭載。セット内容。X4 Advanced Mini Ⅱ本体。USB電源接続ケーブル。日本語説明書
用途Ni-MH/Ni-Cd単三/ 単四充放電器
1台
¥5,998
税込¥6,598
10日以内出荷
急速充電、放電、リフレッシュ、内部抵抗測定、電池放熱性が進化。・Ni-cd/Ni-MH(ニッケル水素/ニッケルカドミウム)単3・単4形充電池4本同時充・放電。USB電源PD、QC対応 最大充電電流が1600mA、放電電流も700mAにUP!。・従来の5V2.1A規格だけでなく新規格PD3.0やQC3.0規格のUSB電源パワーも使用可能。 。USB PD3.0又はQC3.0使用時は1600mA×3、1500mA×4 。USB 5V2.1A使用時は1600mA×2、1000mA×4。電池を活かす自動充電電流調整機能(クラス初搭載)。・充電中の電池内部抵抗を高精度に随時測定し充電電流を自動調整する新メソッドです。従来品以上の充電性能を持ち、電池に無理をかけない新充電方式です。充電・放電電流値が細かく設定可能。・電池容量に合わせて100mAステップで細かく設定できる様に進化。使用中のバッテリー放熱性を改善。・電池スペースと熱対流を徹底解析し改良、従来品通りコンパクトながらバッテリーの温度上昇を大きく抑えた新ケース設計。新ファームウェアで処理速度を向上、スピーディな反応の操作性を実現。休眠中の電池を起こし復活させるリフレッシュモード搭載。セット内容。X4 Advanced Mini Ⅱ本体。USB電源接続ケーブル。日本語説明書
用途Ni-MH/Ni-Cd単三/ 単四充放電器
1台
¥5,998
税込¥6,598
10日以内出荷
USB Type-Cコネクタから5Vを給電するモジュール。USB出力のACアダプタやモバイルバッテリーから、USB Type-Cコネクタのケーブルで接続して使用します。出力電圧は5Vで、供給できる電流は接続するACアダプタなどの規格によります。
仕様●受電側端子:USB Type-C●給電側端子:2.54mmピッチ端子(ピンヘッダやビニール線などで引き出して使用してください)●給電側電圧:5V(最大3A、ACアダプタなどの仕様による)●【資料】●サポートページ(使い方などを掲載しています)
アズワン品番67-0391-48
1個
¥449
税込¥494
5日以内出荷
ESP32/ESP8266用のプログラムダウンローダー。ESP32やESP8266を搭載した製品用のUSB-TTLアダプターボードで、M5Stackシリーズなどのプログラムの書き込みやシリアルデバッグができます。送受信用バッファを備え、インターフェースにはUSB 2.0仕様のUSB Type-Cを使用しています。USB-UARTブリッジには、Silicon Labs社製のCP2104またはWinChipHead社製のCH9102Fが使用されています。CH9102FはCP2104の互換品ですが、購入時にチップの選択はできません。USB Type-Cインターフェース。ESP32/ESP8266プログラムダウンローダ。M5Stack製品(UNIT CAM、STAMPシリーズなど)と同様のI/O配列で直接接続や書き込みが可能で、配線は不要。受信/送信バッファ。USB2.0規格準拠
仕様●USB-TTL IC:CP2104/CH9102F●USB インターフェース:USB Type-C●ボーレート:300bps~2Mbps●対応データフォーマット:データビット:5, 6, 7, 8●ストップビット:1, 1.5, 2●パリティ:奇数、偶数、マーク、スペース、パリティなし●バッファ:576バイト受信バッファ、576バイト送信バッファ●重量:10g●サイズ:33×16×3mm●【セット内容】●ESP32 CAMダウンローダ ×1●ESP32 CAMピンアウトボード ×1●2.54-6Pピンソケット ×1●2.54-3Pピンヘッダ ×2●ジャンパワイヤ(オス-メス)×1
アズワン品番67-0397-99
1個
¥2,398
税込¥2,638
5日以内出荷
マイコンを実装したままプログラムを書き込めるコンパクトな完成品PICライターです。USB接続で別電源不要です。手のひらに収まる軽量・コンパクトサイズです。書き込みソフトウェア同梱しています。
用途セット内容、USBケーブル、線材×5本、リボンケーブル、マニュアル
アズワン品番3-8805-01
1個
¥7,598
税込¥8,358
当日出荷
ラズベリーパイのケースやスピーカー、USBハブ、カメラボード、液晶ディスプレイのオプションパーツです。
STマイクロ社のARMプロセッサSTM32 F4シリーズの評価基板です。手頃な価格でユーザーが柔軟に新しいアイデアや、その他のSTM32マイコンを使って性能・消費電力・特長など様々な組み合わせから選択し試作機の構築を試すことができます。搭載MCUはSTM32F401REです。開発環境はmbedに対応し、I/OコネクターにはArduinoのシールドを接続できます。STM32マイコン-LQFP64パッケージ。2タイプの拡張リソース。Arduino Uno Revision3 互換。全てのSTM32 I/Oへのフルアクセスの為のSTマイクロエレクトロニクス モルフォ拡張ピンヘッダー。mbed対応。SWDコネクター付ST-LINK/V2-1 デバッガ/プログラマー搭載。ST-LINK/V2-1単体としてキットを使用するためのモード選択スイッチ搭載。フレキシブル基板の電源装置。USB VBUS または 外部電源(3.3V、5V、7~12V)。省電力装置アクセスポイント。3つのLED。USB通信(LD1)、ユーザーLED(LD2)、電源LED(LD3)。ユーザーボタン・リセットボタン。USB性能:それぞれ異なるインタフェースをサポート。仮想COMポート。マスストレージ。デバッグポート。様々なサンプルソフトを含む総合的なフリーソフトウェア「HAL lubrary」付属。IARやKeil、GCCベースを含むIDE(統合開発環境)により幅広い選択肢をサポート
アズワン品番67-0435-17
1個
¥4,198
税込¥4,618
5日以内出荷
ラズベリーパイのケースやスピーカー、USBハブ、カメラボード、液晶ディスプレイのオプションパーツです。
仕様ジョイスティック:5ボタン(上下左右+押し込み)
セット内容・Sense HAT V2本体・固定用ネジ・スペーサー
対象機種40ピンGPIOコネクタを搭載するRaspberry Pi 各モデル
タイプRGB LEDマトリクス:8×8ドット
センサー【RGBカラーセンサ】TCS3400、【気圧・温度】STMicro LPS25HB・気圧:測定レンジ 260~1260hPa、出力分解能24ビット・温度:測定レンジ 0~65℃、出力分解能16ビット、【温湿度センサ】STMicro HTS221・相対湿度:測定レンジ 0~100% RH・温度:測定レンジ 15~40℃・出力分解能16ビット
アズワン品番3-999-33
計測器IMU(慣性計測ユニット):STMicro LSM9DS1・加速度:測定レンジ ±2/±4/±6/±8/±16g・磁力:測定レンジ ±4/±8/±12/±16ガウス・ジャイロ:測定レンジ ±245/±500/±2000dps(°/秒)・出力分解能16ビット
1個
¥9,598
税込¥10,558
13日以内出荷
Arduino Fioは元Funnelと呼ばれていたツールキット(ソフトウエアライブラリ+ハードウェア)を再設計したもので現在はArduinoの一品種となっています。センサやアクチューエータをActionScript 3、Processing、Rubyといったプログラミング言語で扱うことができます。マイコンチップとクロック発振子、電源ICの他にリチウムポリマー電池の接続コネクターと充電回路、XBeeモジュール搭載用のコネクターを備えています。miniーUSBコネクターを備えていますがリチウムポリマー電池の充電用でAruduinoがプログラムの書き込みに使うUSB-シリアルのインターフェースICは搭載されていません。メーカーサイトではXBeeを経由したワイヤレスブートローディングの方法が紹介されています。
アズワン品番63-3121-99
1個
¥7,898
税込¥8,688
5日以内出荷
外出先でのお化粧直しにとっても便利!LEDライト付きだから暗い所でもお化粧直しができます!
等倍と3倍鏡を搭載!細部までしっかりと確認ができます
USBケーブルで充電ができるのでくり返し充電して使用可能
LEDライトを消し忘れてしまっても10分後に自動でOFFになるので切り忘れても安心!
仕様●材質:ABS、HDガラス●LED種類:SMD LED●200mahリチウム電池●付属品:充電用USBケーブル●充電時間:約30分●バッテリー稼働時間:約1~2時間●商品サイズ (約):幅8×奥行8×高さ1.9cm●重量(約):59g
アズワン品番67-5197-45
1個
¥1,790
税込¥1,969
13日以内出荷
Description。Access all the pins(i.e. ATP)of the MicroMod Processor Boards with the SparkFun MicroMod ATP Carrier Board! This board breaks out the MicroMod Processor Board's pins on the M.2 connector to 0.1" spaced female headers and PTH pads on the edge of the board. This Carrier Board is great if you're interested in testing out different MicroMod Processor Boards for your application.。A modern USB-C connector makes programming easy. In addition to the pins broken out, two separate Qwiic-enabled I2C ports allow you to easily daisy chain Qwiic-enabled devices. We've exposed the SWD pins for more advanced users who prefer to use the power and speed of professional tools. A USB-A connector is provided for Processor Boards that have USB Host support. A backup battery is provided for processor boards with RTC. If you need a "lot" of GPIO with a simple-to-program, ready for market module, the ATP is the fix you need. We've even added a convenient jumper to measure the current consumption for low power testing.。MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!。Get Started with the MicroMod ATP Carrier Board Guide。Features。M.2 Connector。Operating Voltage Range。~3.3V to 6.0V(via VIN to AP7361C 3.3V Voltage Regulator)。3.3V(via 3V3)。Ports [1]。1x USB type C。1x USB type A Host。2x Qwiic Enabled I2C。1x CAN。1x I2S。2x SPI。2x UARTs。2x Dedicated Analog Pins。2x Dedicated PWM Pins。2x Dedicated Digital Pins。12x General Purpose Input Output Pins。1x SWD 2x5 header。1mAh battery backup for RTC。Buttons。Reset。Boot。LEDs。Power。3.3V。Phillips #0 M2.5x3mm screw included。[1] Note:Depending on the design of the Processor Board, not all the pins may be accessible.
アズワン品番67-0423-18
1個
¥4,398
税込¥4,838
33日以内出荷
。※ACアダプターは同梱されておりません。Description。The ZedBoard is a low-cost development board for the Xilinx Zynq-7000 all programmable SoC(APSoC).Take advantage of the Zynq-7000 APSoCs tightly coupled ARMprocessing system and 7-Series programmable logic to create unique and powerful designs with the ZedBoard. This board contains everything necessary to create a Linux, Android, Windows, or other OS/RTOS based design. Additionally, several expansion connectors expose the processing system and programmable logic I/Os for easy user access.Target applications include video processing, reconfigurable computing, motor control, software acceleration, Linux/Android/RTOS development, exploring RISC processors(ARM), and general Zynq-7000 AP SoC prototyping.The ZedBoard is supported by Xilinx's Vivado Design Suite, including the free WebPACK version.Guides and demos are available to help users get started quickly with the ZedBoard. These can be found through the Support Materials tab. Additional resources can be found through www.zedboard.org, a community website where users can collaborate with other engineers also working on Zynq designs.。Features。XilinxZynq-7000 AP SoC XC7Z020-CLG484。Dual-core ARMCortex-A9 processor。512 MB DDR3。256 MB Quad-SPI Flash。On-board USB-JTAG Programming。10/100/1000 Ethernet。USB OTG 2.0 and USB-UART。Analog Devices ADAU1761 SigmaDSP Stereo, Low Power, 96 kHz, 24-Bit Audio Codec。Analog Devices ADV7511 High Performance 225 MHz HDMI Transmitter(1080p HDMI, 8-bit VGA, 128x32 OLED)。PS & PL I/O expansion(FMC, Pmod, XADC)。What's Included。ZedBoard APSoC development board。Custom Digilent cardboard box with protective foam。4 GB SD Card。USB A to micro-B cable。USB Adapter:Male Micro-B to Female Standard-A
アズワン品番67-0355-34
1個
¥129,800
税込¥142,780
5日以内出荷
The Arch Max v1.1 is a mbed enabled development board specially for rapid prototyping. It's based on an STM32F407VET6 microcontroller with an ARM Cortex-M4F core running at 168MHz. It provides serial wire debug](SWD)debug、drag-and-drop programming and USB serial communication. It provides a complete and straightforward development document for your projects.。Features。mbed enabled。Online development tools(include IDE)。Complete and straightforward C/C++ SDK。Massive examples and tutorials。High-performance STM32F407VET6。ARM Cortex-M4 MCU with FPU of 168MHz。512 KB Flash memory、192 KB RAM。On-board programming and debug。Drag-and-drop programming。USB serial communication。SWD debug with GDB+ pyOCD/OpenOCD、Keil or IAR。Arduino form factor、compatible with lots of shields。Built-in Ethernet port、USB and SD card slot for Internet connectivity and data exchange。Parameter。Work Voltage:5V。Microcontroller:STM32F407VET6。Flash Memory:512kB。RAM:192kB。UART:4。I2C:3。SPI:3。CAN:2。SDIO:1。Camera interface:1。Eth:1。ADC Channels:8。I/O pins:40。Digital I/O Max Input Voltage:5.0V。Diameter:90mm×44mm
アズワン品番67-0461-70
1個
¥8,998
税込¥9,898
33日以内出荷
本製品は、海面を揺ぐ淡く優しい「光の演出」と川のせせらぎや鳥のさえずりなど心地よい
自然の「音の演出」でココロとカラダを癒やす「HEALINGSOUNDLIGHT」です。
電源は、USB5/1Aで動作しますので、スマホ用充電器やモバイルバッテリーをご利用いただけます。
本製品には3色のLED(赤、青、緑)が搭載されており、本体のボタンまたは付属のリモコンで7種類の光を操作することができます。
青色なら海の中にいるような揺らめきを感じ、緑色なら森林浴のような優しい気分になります。
[7種類の光を操作]
・3色同時点灯(赤青緑)
・フェード(赤-青-緑)
・2色同時点灯(青赤)
・青点灯
・緑点灯
・フェード(赤-青-緑-消灯)
・フラッシュ(赤-青-緑-青赤-青緑-緑赤)
本製品のスピーカーからmicroSDカードに保存された音楽ファイル(MP3)やAUX入力からスマートフォンの音楽を流すことができます。
お気に入りの音楽を聞きながらリラックスすることができます。
USB電源(5V/1A)で動作するので、USB-ACアダプターやモバイルバッテリーでご利用いただけます。
※microSDは最大32GBまで対応、音楽ファイルはMP3に対応。
ライト部分は可動式となっており、天井に向けた光を約30度傾けることができます。
お好みの場所に向けて、光の揺らぎを投影することができます。
本体にはタッチセンサーが搭載されており、電源やボリューム、音楽の操作が行えます。
電源のオン/オフは長押しで操作、点灯モードを切り替えは短押しです。
本製品に付属のリモコンをご利用いただくことで、電源操作、LED操作、音楽操作、音量操作、タイマー操作を行うことができます。
手の届かない場所に設置してもリモコンで快適に操作することができます。
セット内容本体、リモコン、電源ケーブル、音楽ケーブル、取り扱い説明書(保証書)
質量(g)300
出力(W)3(スピーカー)
電源USB5V/1A(USB電源は別途ご用意ください)
寸法(cm)約12.6×12.6×10.5(突起含まず)
ケーブル長(cm)約110(電源)、約55(音楽/AUXポートに接続)
対応microSDカード最大32GBまで/音楽ファイルはMP3
。Raspberry Pi財団が開発したマイコンRP2040を搭載した超小型ボード。Picoは、Raspberry Pi財団が開発したマイコンRP2040(Arm Cortex-M0+デュアルコア@133MHz)を搭載し、2MBの高速なFlashメモリー、1.8~5V入力に対応する電源ICを搭載したシンプルなマイコンボードです。超小型(micro:bitの半分程度)でありながら、柔軟性を損なうことなくRP2040マイコンのフル機能にアクセスできます。学習やホビー用途はもちろん、組込み用途などへの応用も考慮して設計されています。Picoでは、Python(MicroPython)やC/C++で作られたプログラムを実行できます。USB Flashから専用のバイナリファイルをPicoにコピーするだけでソフトウェアの書き込みができる仕様となっています。ストレージとしてのSDカードのスロットはありません。Linux OSは搭載できません。USBケーブルやピンヘッダは付属していませんので、別途お買い求めください。
仕様●MCU(マイコン):RP2040●CPUコア:デュアルコア Arm Cortex-M0+プロセッサ、最大動作周波数 133MHz●RAM:256KB SRAM●Flashメモリー:2MB Quad-SPI●インターフェース・センサー:USB 1.1 microB ×1(電源供給、データ通信(ホスト)、プログラム書込み(デバイス))●GPIOピン ×26(デジタル専用 ×23、アナログ/デジタル ×3)●PIO ×8(SDカードやVGAなどのI/Fをエミュレート可能)●温度センサー ×1、LED ×1、●3ピンARMシリアル ワイヤ デバッグ(SWD)ポート ×1●通信機能:SPI ×2、I2C ×2、UART ×2、12bit ADC ×3●PWMチャンネル ×16(A/Bチャンネル ×8、Bは入力対応)●アナログ:ADC 12bit 500ksps ×3●タイマー:タイマー ×1(アラーム ×4, Real Time Counter ×1)●I/O電圧:3.3V●電源:1.8V~5.5V●サイズ・重さ:21×51.3×3.9mm 約3g●動作環境条件:-20℃~+85℃(+70℃以下を推奨)●供給期間:2031年1月まで供給予定●【資料】●Raspberry Pi Pico データシート RP2040ベースのマイコンボード●RP2040 データシート Raspberry Pi開発のマイコン●RP2040を用いたハードウェアデザイン RP2040マイコンを用いてのボード開発および製品開発について●Raspberry Pi Picoスタートガイド C/C++でのRaspberry Pi PicoおよびRP2040ベースマイコンボード開発について●Pico C/C++ SDK RP2040マイコン用C/C++開発環境(ライブラリ、ツール)●Pico Python SDK RP2040マイコン用MicroPython開発環境●Raspberry Pi Pico C / C ++ SDKのAPIレベルのDoxygenドキュメントは、マイクロサイトに公開されています。●Raspberry Pi Pico データシート - raspberrypi.org●RP2040 データシート(マイコン)- raspberrypi.org
アズワン品番67-0391-01
1個
¥1,198
税込¥1,318
当日出荷
今までの4ポート充電器よりさらに小さく・高性能。・DC電源で最大400W(100W × 4)、 AC電源では最大200W(50W × 4)のハイパワー充電。1ポート・2ポートのみの使用で AC入力でも最大100W充電が可能! 電力自動振り分け機能搭載!。・使用するポート数に適した電力を 自動で振り分けて充電を行います。 [ AC入力時 ]。 1ポート使用時 : 最大100W 2ポート使用時 : 100W×2。 3ポート使用時 : 66W×3 4ポート使用時 : 50W×4。 [ DC入力時 ]。 1~4ポート : 最大100W×4 合計 400W。 ※USB Type-Cをご使用(最大20W)の際は 他のポート電力供給は少なくなります。arm(R) Cortex(R)-M4 MCU搭載。・超高速演算処理(DSP)機能を備えているため、高出力に最適。PC接続しソフトウェアでのバッテリー性能を分析。・放電グラフや充電グラフが視覚的に表示できバッテリーの特性がパソコン画面で解析可能。スマートフォン用アプリでも操作が可能。・Bluetoothを内蔵しておりスマートフォンのアプリ「Hitec LinkPower X JPN Ver」での操作が可能。USB Type-C PD/QC3.0出力対応。・最大20WのPD/QC3.0出力でモバイル機器の充電ができます
用途2次電池充電
1台
¥31,980
税込¥35,178
10日以内出荷
テレビに繋ぐだけ!懐かしのゲームで脳を鍛える。麻雀や将棋などの懐かしい脳トレゲームを含む4種のゲームを内蔵!好きなところで保存して再開できる機能付きです。若い頃に熱中したゲームで脳トレ!。テレビに挿すだけ!テレビのHDMI端子に接続し付属の電源ケーブルをUSBポートに繋げばすぐ遊べる!。懐かしの4タイトルが楽しめます!イーハトーヴォ物語、サラブレッドブリーダー3、麻雀倶楽部、新・将棋倶楽部。コントローラーは無線接続でラクラク。6ヶ月間保証書付き
セット内容本体、コントローラー(ワイヤレス)、USB電源ケーブル(Type-AtoC)、入力延長ケーブル
材質本体・コントローラー:ABS、ケーブル:PVC
質量(g)本体:(約)25、コントローラー:(約)40
電源本体:USB、コントローラー:単4形乾電池2本使用(別売)
寸法(幅W×奥行D×高さH)(cm)本体:(約)9.5×3.4×1、コントローラー:(約)11.8×4.6×1.5
1台
¥5,898
税込¥6,488
12日以内出荷
1
2
3
4
5
次へ
『オフィスサプライ』には他にこんなカテゴリがあります
- 事務用品
- 食品・飲料
- パソコン/周辺機器
- 印刷用紙/インク/印刷機
- 家電
- 学童・教育用品
学童・教育用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。