カテゴリ

  • すべてのカテゴリ
    • オフィスサプライ
      • 学童・教育用品
        • 理科/技術/科学工作(17)
        • 音楽(4)

学童・教育用品 :「USB Micro-B」の検索結果

21件中 121
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
パワーマルチプレクサキャリアボード USB micro-Bコネクタ付 Pololuパワーマルチプレクサキャリアボード USB micro-Bコネクタ付Pololu
3,198税込3,518
1個
予約販売
仕様●タイプ:組込み(完成機能)●カテゴリ:電源●機能:-●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2098-93
USB micro-B-Type-C変換アダプタ Raspberry Pi(ラズベリーパイ)USB micro-B-Type-C変換アダプタRaspberry Pi(ラズベリーパイ)
189税込208
1個
当日出荷
電子回路学習キット ESP32マイコン実験キット アドウィン電子回路学習キット ESP32マイコン実験キットアドウィン
89,980税込98,978
1個
8日以内出荷
ESP32マイコンの組み込みに必要な基礎知識を重点的に解説しています。基本的な汎用ディジタルI/OやアナログI/Oの学習に適しています。割り込みなど周辺機器の使用法が学べる実習を網羅しています。開発環境やテキストはすべてインターネットから無償で入手可能です。ステップごとに用意された課題を解いていくことでいつの間にかスキルアップできる学習内容になっています。
セット内容ESP32マイコン実験キット本体、USB micro-Bケーブル、USB mini-Bケーブル、5VACアダプタ、ジャンパ線×40寸法(mm)300×140×70(付属品除く)質量(kg)1.2(ACアダプター含む)アズワン品番4-4059-11
USB to Micro-B Adapter SPARKFUNUSB to Micro-B AdapterSPARKFUN
469税込516
1個
33日以内出荷
DescriptionIt's tiny, it's handy, and it can give your normal USB-equipped device a micro-B connector! With the USB to Micro-B Adapter you can make a flash drive connect to your tablet, connect a keyboard to your phone in order to text with ease, attach a Bluetooth(R)dongle to your RPi Zero, and more! Since this adapter is super small, it is very easy to transport anywhere you might need it --- making it extremely convenient to have in a pinch.Installation of the USB to Micro-B Adapter is easy; simply slide it into a USB A connector, and you will instantly make that device micro-B capable!
アズワン品番67-0421-07
Panel Mount USB-B to Micro-B Cable - 6" SPARKFUNPanel Mount USB-B to Micro-B Cable - 6"SPARKFUN
1,098税込1,208
1個
予約販売
DescriptionThis panel mount USB-B(female)to micro-B(male)cable enables you to more easily enclose a project that contains a USB micro-B port. The cable is 6" in length and includes two 14mm M3 screws compatible with the cable's 3mm panel mount holes, spaced 28.5mm apart.
アズワン品番67-0420-57
USB 3.0 Micro-B Cable - 1m SPARKFUNUSB 3.0 Micro-B Cable - 1mSPARKFUN
659税込725
1個
33日以内出荷
アズワン品番67-0420-40
MPLAB PICkit 4 In-Circuit Debugger SPARKFUNMPLAB PICkit 4 In-Circuit DebuggerSPARKFUN
40,980税込45,078
1個
当日出荷
DescriptionThis is the PICkit 4, the official programmer from Microchip. The PICkit 4 allows debugging and programming of PIC(R), dsPIC(R), AVR, SAM and CEC flash microcontrollers and MPUs using the powerful graphical user interface of the MPLAB X Integrated Development Environment(IDE). The MPLAB PICkit 4 is connected to a PC using a high-speed 2.0 USB interface and can be connected to the target via an 8-pin Single In-Line(SIL)connector. The connector uses two device I/O pins and the reset line to implement in-circuit debugging and In-Circuit Serial Programming(TM)(ICSP(TM)). An additional micro SD card slot and the ability to be self-powered from the target means you can take your code with you and program on the go. Comes with a USB to micro-B USB cable.FeaturesPowered by a high-speed USB 2.0, no external power requiredReal-time executionMPLAB X IDE compatible(free copy included)Built-in over-voltage/short circuit monitorFirmware upgradeable from PC/web downloadFully enclosedTarget voltage of 1.20V to 5.5VCan supply up to 50mA of power to the targetMinimal current consumption at <100μA from targetDiagnostic LEDs(power, busy, error)Read/write program and data memory of microcontrollerErase of program memory space with verificationFreeze-peripherals at breakpoint8-pin single in-line header supports advanced interfaces such as 4-wire JTAG and Serial Wire Debug with streaming Data GatewayBackward compatible for demo boards, headers and target systems using 2-wire JTAG and ICSP
アズワン品番67-0425-08
Reversible USB A to Reversible Micro-B Cable - CABシリーズ SPARKFUNReversible USB A to Reversible Micro-B Cable - CABシリーズSPARKFUN
1,398税込1,538
1個
33日以内出荷
DescriptionThese are your standard issue USB 2.0 type to micro USB 5-pin... but wait, what's this? These cables have minor, yet genius modifications that allow both ends to be plugged into their ports regardless of their orientation. No longer will you fight the USB "super position" where both orientations of your plug seem incorrect. simple solution to problem that nearly everyone has faced. This is one of the features we love so much about USB-C, but now it works with all your Micro-B devices as well!If you're still trying to wrap your head around the world of USB cables, why not check out our USB Buying Guide?FeaturesReversible USB-A connectorReversible Micro-B connector
アズワン品番67-0420-55
micro:bit用LED拡張モジュール yin:bit ver.2.0 EdelWorksmicro:bit用LED拡張モジュール yin:bit ver.2.0EdelWorks
2,598税込2,858
1個
5日以内出荷
フルカラーLEDを光らせるmicro:bit用拡張モジュールyin:bitは、ボード上のUSBコネクタに電源を供給することで、フルカラーLED(WS2812B)を安定して光らせることができるmicro:bit用の拡張モジュールです。Grove互換コネクタ付きフルカラーLEDの一部にも対応しています。micro:bitでフルカラーLEDを点灯させるモジュールは他にもありますが、micro:bitが出力する3.3VをフルカラーLEDの電源として使っているものや、単3電池×3本を使用して
仕様●サイズ:68.8×24.8×8.0mm●入出力用●Grove電源供給ピン電圧:3.3V●フルカラーLED用●Grove互換コネクタ電源電圧:5V●フルカラーLED用●電源最大電流値:2A●ピン:フルカラーLED用Grove互換コネクタ:P0●Grove用入出力ピン:P1/P2●【参考動画】アズワン品番67-0369-99
Reversible USB A to Reversible Micro-B Cable - CABシリーズ SPARKFUNReversible USB A to Reversible Micro-B Cable - CABシリーズSPARKFUN
2,498税込2,748
1個
6日以内出荷
This version of the Reversible USB A to Reversible Micro-B Cable is 2.0m/~6ft length and is perfect for small applications.。2.0 meter cable length。
アズワン品番67-0420-53
Raspberry Pi400 日本語キーボード Raspberry Pi(ラズベリーパイ)Raspberry Pi400 日本語キーボードRaspberry Pi(ラズベリーパイ)
23,980税込26,378
1台
5日以内出荷
キーボードに組み込まれた新スタイルのRaspberry Pi日本語配列キーボードに内蔵されたRaspberry Piです。裏面には排熱機構を備えるほか、セキュリティロックポートや起動/シャットダウンなどを実行できる特殊キーなどを装備しています。技適認証を取得済みで、無線機能を
仕様●SoC:Broadcom BCM2711C0●CPU:1.8GHz クアッドコア Cortex-A72(ARMv8、64ビット)●GPU:デュアルコア VideoCore VI 500MHz, OpenGL ES 3.0対応、ハードウェアOpenVG対応、1080p60 H.264デコード、4Kp60 H.265デコード●メモリー:4GB DDR4-3200 低電圧 SDRAM●電源:USB Type-Cソケット(5V/3.0A)●サイズ:286×122×23mm●動作環境条件:0℃~+50℃●供給期間:少なくとも2026年1月までは生産予定●生産国:英国●イーサネット:10/100/1000 Base-T RJ45 ソケット●無線LAN(Wi-Fi):IEEE 802.11 b/g/n/ac 2.4/5GHz デュアルバンド●Bluetooth:Bluetooth 5.0, Bluetooth Low Energy●ビデオ出力:micro HDMI ×2(HDMI 2.0 最大4Kp60)●オーディオ出力:HDMI(ビデオ出力と共有)、I2Sピンヘッダー●USB:USB 2.0 ×1, USB 3.0 ×2●GPIO コネクタ:40ピン 2.54mm ピンヘッダー(GPIO×26、3.3V/16mA、UART、I2C、SPI、I2S、PWM、5V出力、3.3V出力 50mA)●メモリーカードスロット:microSDメモリーカード(SDIO)アズワン品番67-0396-63
ZedBoard Zynq-7000 Development Board DIGILENTZedBoard Zynq-7000 Development BoardDIGILENT
149,800税込164,780
1個
5日以内出荷
※ACアダプターは同梱されておりません。DescriptionThe ZedBoard is a low-cost development board for the Xilinx Zynq-7000 all programmable SoC(APSoC).Take advantage of the Zynq-7000 APSoCs tightly coupled ARMprocessing system and 7-Series programmable logic to create unique and powerful designs with the ZedBoard. This board contains everything necessary to create a Linux, Android, Windows, or other OS/RTOS based design. Additionally, several expansion connectors expose the processing system and programmable logic I/Os for easy user access.Target applications include video processing, reconfigurable computing, motor control, software acceleration, Linux/Android/RTOS development, exploring RISC processors(ARM), and general Zynq-7000 AP SoC prototyping.The ZedBoard is supported by Xilinx's Vivado Design Suite, including the free WebPACK version.Guides and demos are available to help users get started quickly with the ZedBoard. These can be found through the Support Materials tab. Additional resources can be found through www.zedboard.org, a community website where users can collaborate with other engineers also working on Zynq designs.FeaturesXilinxZynq-7000 AP SoC XC7Z020-CLG484Dual-core ARMCortex-A9 processor512 MB DDR3256 MB Quad-SPI FlashOn-board USB-JTAG Programming10/100/1000 EthernetUSB OTG 2.0 and USB-UARTAnalog Devices ADAU1761 SigmaDSP Stereo, Low Power, 96 kHz, 24-Bit Audio CodecAnalog Devices ADV7511 High Performance 225 MHz HDMI Transmitter(1080p HDMI, 8-bit VGA, 128x32 OLED)PS & PL I/O expansion(FMC, Pmod, XADC)What's IncludedZedBoard APSoC development boardCustom Digilent cardboard box with protective foam4 GB SD CardUSB A to micro-B cableUSB Adapter:Male Micro-B to Female Standard-A
アズワン品番67-0355-34
SparkFun Beefy 3 - FTDI Basic Breakout SPARKFUNSparkFun Beefy 3 - FTDI Basic BreakoutSPARKFUN
4,998税込5,498
1個
33日以内出荷
DescriptionThis is SparkFun Beefy 3 FTDI Basic Breakout for the FTDI FT231X USB to serial IC. The pinout of this board matches the FTDI cable to work with official Arduino and cloned 3.3V Arduino boards. It can also be used for general serial applications. Built upon the same foundation as our 3.3V SparkFun FTDI Basic Breakout, the Beefy 3 is equipped with an AP2112K voltage regulator making this FTDI basic breakout board capable of handling a current load of up to 600 mA! With the addition of a more "Beefy" voltage regulator your will now be able to power a 3.3V project directly from the FTDI. The pinout of this board matches the FTDI cable to work with official Arduino and cloned 3.3V Arduino boards.This board brings out the DTR pin as opposed to the RTS pin of the FTDI cable. The DTR pin allows an Arduino target to auto-reset when a new Sketch is downloaded. This is a really nice feature to have and allows a sketch to be downloaded without having to hit the reset button. This board will auto reset any Arduino board that has the reset pin brought out to a 6-pin connector. The pins labeled BLK and GRN correspond to the colored wires on the FTDI cable. The black wire on the FTDI cable is GND, green is DTR. Use these BLK and GRN pins to align the FTDI basic board with your Arduino target.There are pros and cons to the FTDI Cable vs the FTDI Basic. This board has TX and RX LEDs that allow you to actually see serial traffic on the LEDs to verify if the board is working, however this board now requires a Micro-B USB cable. The FTDI Cable is well protected against the elements, but is large and cannot be embedded into a project as easily. The FTDI Basic uses DTR to cause a hardware reset where the FTDI cable uses the RTS signal.This board was designed to decrease the cost of Arduino development and increase ease of use(the auto-reset feature rocks!). Our Arduino Pro and LilyPad boards use this type of connector.
アズワン品番67-0430-06
MI:pro Mountable Case for micro:bit V2 SPARKFUNMI:pro Mountable Case for micro:bit V2SPARKFUN
1,798税込1,978
1個
33日以内出荷
DescriptionThe Mountable MI:pro is a simple and compact protective case for the micro:bit. This case has been specifically designed with portability and expansion in mind and is compatible with both the original micro:bit V1 and the micro:bit V2. These cases feature a three-layer construction style with ability to wall-mount the whole assembly onto any surface you want while still providing access to all buttons and ports on the micro:bit. Though these cases do feature wall-mountable tabs, the biggest benefit of using a case is to not accidentally short out the pads on the back of the micro:bit.Construction is simple, requiring only a small flathead screwdriver, and involves layering each plate on top of one another around the micro:bit and screwing it into place. Luckily, the MI:pro case enables easy access to the edge pins at the bottom of the micro:bit, allowing it to still be plugged into an edge connector found on many of our carrier boards. The only board that cannot be used in conjunction with the MI:pro case is the SparkFun gamer:bit due to its edge connector being located in the center of the board.Note:The MI:pro case only includes the parts found in the Includes Tab. This case does NOT include a micro:bit, power source or mounting screws. These items will need to be purchased separately.FeaturesDimensions:Length(minus the mounting brackets on the side):65mm.Length(with the mounting brackets on the side):91mm.Width:37mm.Depth(without screws):9mm.Depth(with screws):14mm.Provides excellent protection to the BBC micro:bit whilst allowing access to the bottom pins.Full access to the A and B buttons on the BBC micro:bit.The mounting points allow you to fix the micro:bit to a surface for sturdy and more permanent installations.Full access to pins and connections including the micro USB connector.Clear case material shows the on-board LEDs in perfect clarity.The case is compatible with versions 1 and 2 of the micro:bit.
アズワン品番67-0426-14
FLINT ESP Programmer R3 ESPプログラマR3 FLINTFLINT ESP Programmer R3 ESPプログラマR3FLINT
4,998税込5,498
1個
5日以内出荷
ESP-WROOM-02やESP32用のプログラマESP-WROOM-02やESP32への書き込みに使用するプログラマです。FLINT ESP Programmerの後継機種で、本製品ではESP32用書き込み安定化回路が内蔵され、コネクタがUSB Type-Cに変更されています。また、ケースが付属しています。ESPマイコンは、書き込み時にスイッチの操作をしなくてはならないのですが、本プログラマの内蔵回路によりスイッチの操作が不要になりました。シリアル-USB変換にはFTDI社のFT231XS-Rを使用し、3.3Vの3端子レギュレータやRESET/モード切り替えスイッチなども搭載しています。ESP-WROOM-02とESP32は、書き込み時のENの立ち上がりタイミングがずれていて、ESP32の書き込みが安定しないという症状が発生しましたが、その対策として0.47μFのコンデンサと10Ωの抵抗を使用した書き込み安定化回路をESP32用に内蔵しました。ESP-WROOM-02でも問題なく書き込みができます。
仕様●コネクタ:USB Type-C●電源:5V(USB-Type-C端子から供給)●表示:LED(Power/RX/TX)●リセッタブルヒューズ:電流-ホールド時 500mA(max)/トリップ時 1A●サイズ:50mm×20mm(ピンソケットを含む)●※USBケーブルは付属していません。●※FTDI BasicのピンソケットとはRX/TX/3.3V/GNDのみ共通ですが、他のピンは異なっているのでご注意ください。●【仕様の比較】●ESP Programmer●ESPProgrammer R3●外観●基板むきだし●ケース入り●コネクタ形状●USB Micro-B●USB Type-C●ESP32用書込み安定化回路●なし●あり●【資料】●サポートページ●ドライバーダウンロードアズワン品番67-0433-07
MI:pro Protector Case for micro:bit V2 SPARKFUNMI:pro Protector Case for micro:bit V2SPARKFUN
2,098税込2,308
1個
33日以内出荷
DescriptionThis MI:pro Protector Case for the BBC micro:bit has been designed to work with both the original micro:bit V1 and the micro:bit V2. These cases feature a four-layer construction style with ability to mount a 2xAAA battery pack to the back of the case while still providing access to all buttons and ports on the micro:bit. Though these cases do protect the micro:bit astoundingly well, the biggest benefit of using the MI:pro is to not accidentally short out the pads on the back of the micro:bit.Construction is simple, requiring only a small flathead screwdriver(at most), and involves layering each plate on top of one another around the micro:bit and screwing it into place. Luckily, the MI:pro Protector case enables easy access to the edge pins at the bottom of the micro:bit, allowing it to still be plugged into an edge connector found on many of our carrier boards. The only board that cannot be used in conjunction with the MI:pro case is the SparkFun gamer:bit due to its edge connector being located in the center of the board.Note:The MI:pro Protector case only includes the parts found in the Includes Tab. This case doesNOTinclude a micro:bit, power source or mounting screws. These items will need to be purchased separately.FeaturesDimensions:Length:65mm.Width:37mm.Depth(without screws):12mm.Depth(with screws):18.5mm.Provides excellent protection to the BBC micro:bit whilst allowing access to the bottom pins.Full access to the A and B buttons on the BBC micro:bit.Attach a battery cage to the rear of the case with the supplied sticky fixer.Full access to pins and connections including the micro USB connector.Clear case material shows the on-board LEDs in perfect clarity.The case is compatible with versions 1 and 2 of the micro:bit.When used in conjunction with a battery holder, micro:bit projects can be fully mobile.
アズワン品番67-0426-13
Panel Mount USB Micro-B Extension Cable - 6" SPARKFUNPanel Mount USB Micro-B Extension Cable - 6"SPARKFUN
1,298税込1,428
1個
予約販売
DescriptionThis panel mount USB micro-B extension cable enables you to more easily enclose a project that contains a USB micro-B port. The cable is 6" in length and includes two 14mm M3 screws compatible with the cable's 3mm panel mount holes, spaced 16.5mm apart.
アズワン品番67-0420-58
ベーシックキーボード  レッド CT-S200RD [61鍵盤] カシオ計算機ベーシックキーボード レッド CT-S200RD [61鍵盤]カシオ計算機
18,980税込20,878
1個
4日以内出荷
スリム&スタイリッシュなポータブルデザイン音楽を好きな場所で楽しめるよう、930×256×73mmのコンパクトサイズに仕上げたほか、アルカリ乾電池で約16時間の連続駆動※が可能です。また、3.3kgと軽量で、キーボード上部にはグリップを備えているので、片手で楽に持ち運びができます。 ※ご使用の電池の種類や演奏方法によっては連続動作時間が短くなることがあります。 初心者でも操作しやすいインターフェイス 液晶表示とダイヤルを組み合わせることで、ボタン数を少なくしたシンプルかつ簡単に操作できるインターフェースを採用。操作に迷ったときに元の画面に戻せるホームボタンも備えており、多機能な電子キーボードでありながらも使いやすさにこだわりました。 コンパクトな本体サイズを感じさせないサウンド マグネットを強化した13cm×6cmの楕円スピーカーを採用することで、コンパクトな本体サイズを感じさせないサウンドを楽しめます。また、ボリュームに連動してイコライザーが最適化される機能を備えているので、小さな音量であっても低音から高音までバランスの良い音で演奏できます。 演奏の楽しみ方を広げるダンスミュージックモード with ボイス ドラムやベース、シンセサイザーのフレーズを組み合わせて、簡単にダンスミュージックを楽しめるモードを備えています。さらに、ダンスミュージックに適した12種類のダンスミュージックボイスも搭載。リズムに合わせて押すだけで通常の演奏にアクセントを加えて、ダンスミュージックを楽しめます。 お気に入りボタン お気に入りの設定を登録できるので、音楽教室で習った音色、リズムなどを家で簡単に呼び出して練習することも可能です。 ピアノ形状鍵盤 弾きやすさとリアルな演奏感にこだわった、ピアノ形状の鍵盤を採用しています。 ※箱型の形状をした鍵盤です。(白鍵のサイズ:長さ約136mm x 幅約22mm) 拡張性のためのUSBホスト端子 CT-S200はUSB micro Bジャックが付属しているので、スマートデバイスやコンピュータと一緒に、音楽の制作を簡単に楽しむことができます。(市販のケーブルが必要です。)
仕様最大同時発音数:48、音色数:400、リズム/パターン数:77付属品ACアダプター(AD-E95100LJ)、譜面立て質量(kg)3.3(電池含まず)レッド出力(W)アンプ:2+2消費電力(W)5.5電源2電源方式 家庭用AC100V電源または、単3形アルカリ乾電池/単3形充電式ニッケル水素電池×6本(連続動作時間:アルカリ乾電池使用時約16時間、充電式ニッケル水素電池使用時約13時間)寸法(幅W×奥行D×高さH)(mm)930×256×73機能自動伴奏機能、内蔵曲:60曲、曲:パートオン/オフ(パートセレクト右手/左手/両手)スピーカー(13cm×6cm)×2鍵盤数ピアノ形状鍵盤:61
ベーシックキーボード  ホワイト CT-S200WE [61鍵盤] カシオ計算機ベーシックキーボード ホワイト CT-S200WE [61鍵盤]カシオ計算機
18,980税込20,878
1個
4日以内出荷
スリム&スタイリッシュなポータブルデザイン音楽を好きな場所で楽しめるよう、930×256×73mmのコンパクトサイズに仕上げたほか、アルカリ乾電池で約16時間の連続駆動※が可能です。また、3.3kgと軽量で、キーボード上部にはグリップを備えているので、片手で楽に持ち運びができます。 ※ご使用の電池の種類や演奏方法によっては連続動作時間が短くなることがあります。 初心者でも操作しやすいインターフェイス 液晶表示とダイヤルを組み合わせることで、ボタン数を少なくしたシンプルかつ簡単に操作できるインターフェースを採用。操作に迷ったときに元の画面に戻せるホームボタンも備えており、多機能な電子キーボードでありながらも使いやすさにこだわりました。 コンパクトな本体サイズを感じさせないサウンド マグネットを強化した13cm×6cmの楕円スピーカーを採用することで、コンパクトな本体サイズを感じさせないサウンドを楽しめます。また、ボリュームに連動してイコライザーが最適化される機能を備えているので、小さな音量であっても低音から高音までバランスの良い音で演奏できます。 演奏の楽しみ方を広げるダンスミュージックモード with ボイス ドラムやベース、シンセサイザーのフレーズを組み合わせて、簡単にダンスミュージックを楽しめるモードを備えています。さらに、ダンスミュージックに適した12種類のダンスミュージックボイスも搭載。リズムに合わせて押すだけで通常の演奏にアクセントを加えて、ダンスミュージックを楽しめます。 お気に入りボタン お気に入りの設定を登録できるので、音楽教室で習った音色、リズムなどを家で簡単に呼び出して練習することも可能です。 ピアノ形状鍵盤 弾きやすさとリアルな演奏感にこだわった、ピアノ形状の鍵盤を採用しています。 ※箱型の形状をした鍵盤です。(白鍵のサイズ:長さ約136mm x 幅約22mm) 拡張性のためのUSBホスト端子 CT-S200はUSB micro Bジャックが付属しているので、スマートデバイスやコンピュータと一緒に、音楽の制作を簡単に楽しむことができます。(市販のケーブルが必要です。)
仕様最大同時発音数:48、音色数:400、リズム/パターン数:77付属品ACアダプター(AD-E95100LJ)、譜面立て質量(kg)3.3(電池含まず)ホワイト出力(W)アンプ:2+2消費電力(W)5.5電源2電源方式 家庭用AC100V電源または、単3形アルカリ乾電池/単3形充電式ニッケル水素電池×6本(連続動作時間:アルカリ乾電池使用時約16時間、充電式ニッケル水素電池使用時約13時間)寸法(幅W×奥行D×高さH)(mm)930×256×73機能自動伴奏機能、内蔵曲:60曲、曲:パートオン/オフ(パートセレクト右手/左手/両手)スピーカー(13cm×6cm)×2鍵盤数ピアノ形状鍵盤:61
ベーシックキーボード  ブラック CT-S200BK [61鍵盤] カシオ計算機ベーシックキーボード ブラック CT-S200BK [61鍵盤]カシオ計算機
18,980税込20,878
1個
4日以内出荷
スリム&スタイリッシュなポータブルデザイン音楽を好きな場所で楽しめるよう、930×256×73mmのコンパクトサイズに仕上げたほか、アルカリ乾電池で約16時間の連続駆動※が可能です。また、3.3kgと軽量で、キーボード上部にはグリップを備えているので、片手で楽に持ち運びができます。 ※ご使用の電池の種類や演奏方法によっては連続動作時間が短くなることがあります。 初心者でも操作しやすいインターフェイス 液晶表示とダイヤルを組み合わせることで、ボタン数を少なくしたシンプルかつ簡単に操作できるインターフェースを採用。操作に迷ったときに元の画面に戻せるホームボタンも備えており、多機能な電子キーボードでありながらも使いやすさにこだわりました。 コンパクトな本体サイズを感じさせないサウンド マグネットを強化した13cm×6cmの楕円スピーカーを採用することで、コンパクトな本体サイズを感じさせないサウンドを楽しめます。また、ボリュームに連動してイコライザーが最適化される機能を備えているので、小さな音量であっても低音から高音までバランスの良い音で演奏できます。 演奏の楽しみ方を広げるダンスミュージックモード with ボイス ドラムやベース、シンセサイザーのフレーズを組み合わせて、簡単にダンスミュージックを楽しめるモードを備えています。さらに、ダンスミュージックに適した12種類のダンスミュージックボイスも搭載。リズムに合わせて押すだけで通常の演奏にアクセントを加えて、ダンスミュージックを楽しめます。 お気に入りボタン お気に入りの設定を登録できるので、音楽教室で習った音色、リズムなどを家で簡単に呼び出して練習することも可能です。 ピアノ形状鍵盤 弾きやすさとリアルな演奏感にこだわった、ピアノ形状の鍵盤を採用しています。 ※箱型の形状をした鍵盤です。(白鍵のサイズ:長さ約136mm x 幅約22mm) 拡張性のためのUSBホスト端子 CT-S200はUSB micro Bジャックが付属しているので、スマートデバイスやコンピュータと一緒に、音楽の制作を簡単に楽しむことができます。(市販のケーブルが必要です。
仕様最大同時発音数:48、音色数:400、リズム/パターン数:77付属品ACアダプター(AD-E95100LJ)、譜面立て質量(kg)3.3(電池含まず)ブラック出力(W)アンプ:2+2消費電力(W)5.5電源2電源方式 家庭用AC100V電源または、単3形アルカリ乾電池/単3形充電式ニッケル水素電池×6本(連続動作時間:アルカリ乾電池使用時約16時間、充電式ニッケル水素電池使用時約13時間)寸法(幅W×奥行D×高さH)(mm)930×256×73機能自動伴奏機能、内蔵曲:60曲、曲:パートオン/オフ(パートセレクト右手/左手/両手)スピーカー(13cm×6cm)×2鍵盤数ピアノ形状鍵盤:61
キーボード カシオ計算機キーボードカシオ計算機
28,980税込31,878
1台
5日以内出荷
キーボードにとって大切な、音色を選んで弾くことにフォーカスしたデザインは、 ミニマルでありながら鍵盤楽器らしい美しさを併せ持っています。 お気に入りのカラーを選べば、そのシンプルで軽やかな見た目はインテリアと調和 して日常に溶け込み、どんな気分にもさりげなく寄り添ってくれるでしょう。 CT-S1は、カシオが電子楽器のために開発し磨き上げた「AiX音源」と、迫力ある サウンドを鳴らすため新たに設計された音響システムを搭載し、音で日常を彩って くれます。 臨場感にあふれた耳に心地よい音で空間を包み込み、もっと弾きたい、もっと聴き たい気持ちにさせてくれるはずです。
鍵盤数61 (ピアノ形状鍵盤)、タッチレスポンス:3種類、オフ質量(kg)4.5(電池含まず)BluetoothBluetooth(R) MIDI/Audio (別売ワイヤレスMIDI & AUDIOアダプター WU-BT10使用時)スピーカー(13cm×6cm)×2 水平型バスレフスピーカーシステム、アンプ出力:2.5W+2.5W消費電力(W)7.5付属品譜面立て、ストラップロック、ACアダプター(AD-E95100LJ)

オフィスサプライ』には他にこんなカテゴリがあります

学童・教育用品