Mega Shield is a extension board for Arduino Mega and Google ADK. We have standardized all the connectors into 4 pins(Signal 1、Singal 2、VCC and GND)2mm connectors and keep some of the 3pin(Signal、VCC and GND)2.54mm headers for Servo and Electronic Bricks、
アズワン品番67-0461-83
1個
¥1,398
税込¥1,538
5日以内出荷
Grove:最大定格6Aまでの3.5mmピッチの4本のピン付きネジ端子です。端子は 30~20AWG線を使用します このGroveには、GND、Vccと他の2個のポートを含む4個のポートがあります。また、Groveワイヤ(信号)と他の外部非Groveモジュールとのインターフェースとして使用できます。このGroveは、配線フォームファクタ変換器として機能します。
基板寸法(mm)20×20
アズワン品番64-5657-17
動作電圧(V)3.3~5
1個
¥609
税込¥670
33日以内出荷
Description。The Si7021 is a low-cost, easy-to-use, highly accurate, digital humidity and temperature sensor. This sensor is ideal for environmental sensing and data logging and perfect for build a weather stations or humidor control system. All you need are two lines for I2C communication, and you'll have relative humidity readings and very accurate temperature readings as a bonus!。There are only four pins that need to be hooked up in order to start using this sensor in a project. One for VCC, one for GND, and two data lines for I2C communication. This breakout board has built-in 4.7KΩ pullup resistors for I2C communications. If you're hooking up multiple I2C devices on the same bus, you may want to disable these resistors.。Features。0.6"×0.6"
アズワン品番67-0430-34
1個
¥5,698
税込¥6,268
33日以内出荷
Description。The W25Q32FV(32M-bit)Serial Flash memory provides a storage solution for systems with limited space, pins, and power. This small SMD IC series offers flexibility and performance well beyond ordinary Serial Flash devices. They are ideal for code shadowing to RAM, executing code directly from Dual/Quad SPI(XIP)and storing voice, text and data.。The W25Q32FV operates on a single 2.7V to 3.6V power supply with current consumption as low as 4mA active and 1μA for power-down. We recommend using this IC with the SparkFun Qwiic Micro to expand its memory capabilities.。Features。32Mb of Memory。2.7V - 3.6V VCC。SOIC 8 Package。SPI/QSPI/QPI Interface。Volatile & Non-Volatile SR。Programmable Output Driver Strength。Individual Block/Sector Write Protection。104MHz Frequency。50μs, 3ms Write Cycle Time(word, page)
アズワン品番67-0421-47
1個
¥539
税込¥593
33日以内出荷
Description。The SparkFun Soil Moisture Sensor is a simple breakout for measuring the moisture in soil and similar materials. The soil moisture sensor is pretty straightforward to use. The two large, exposed pads function as probes for the sensor, together acting as a variable resistor. The more water that is in the soil means the better the conductivity between the pads will be, resulting in a lower resistance and a higher SIG out. This version of the Soil Moisture Sensor includes a 3-pin screw pin terminal pre-soldered to the board for easy wiring and setup.。To get the SparkFun Soil Moisture Sensor functioning, all you will need is to connect the VCC and GND pins to your Arduino-based device(or compatible development board). You will receive a SIG out, which will depend on the amount of water in the soil. One commonly known issue with soil moisture senors is their short lifespan when exposed to a moist environment. To combat this, we've had the PCB coated in gold finishing(ENIG, or Electroless Nickel Immersion Gold).。Note:Check the Hookup Guide below for assembly and weatherproofing instructions, as well as a simple example project that you can put together yourself!。Get Started with the Soil Moisture Sensor Guide
アズワン品番67-0426-56
1個
¥1,798
税込¥1,978
翌々日出荷
Description。This sealed digital temperature probe lets you precisely measure temperatures in wet environments with a simple 1-Wire interface. The DS18B20 provides 9 to 12-bit(configurable)temperature readings over a 1-Wire interface, so that only one wire(and ground)needs to be connected from a central microprocessor. Power for reading, writing, and performing temperature conversions can be derived from the data line itself with no need for an external power source.。Because each DS18B20 contains a unique silicon serial number, multiple DS18B20s can exist on the same 1-Wire bus. This allows for placing temperature sensors in many different places. Applications where this feature is useful include HVAC environmental controls, sensing temperatures inside buildings, equipment or machinery, and process monitoring and control.。Note:The pinout for this sensor is as follows:RED=Vcc BLACK=GND WHITE=SIG。Features。3.0-5.5V input voltage。-55℃ to +125℃ temperature range。±0.5℃ accuracy from -10℃ to +85℃。Waterproof。1 Wire interface。Probe is 7mm in diameter and roughly 26mm long. Overall length(including wire)is 6 feet.。Thermometer resolution is programmable from 9 to 12 bits.。Electrical performance:no flicker or breakdown within AC 1200V/1S ,within DC 500V theinsulation resistance shall be greater than 100MΩ
アズワン品番67-0427-57
1個
¥3,098
税込¥3,408
翌々日出荷
Here is a very simple breadboard power supply kit that takes power from a DC wall wart and outputs a selectable 5V or 3.3V regulated voltage. The .1" headers are mounted on the bottom of the PCB for simple insertion into a breadboard. Pins labeled VCC and GND plug directly into the power lines. The lone pair of pins have no electrical connection but help support the PCB.。There are two pins available within the barrel jack footprint. Any stripped +/- DC supply can be connected instead of the barrel connector. Board has both an On/Off switch and a voltage select switch(3.3V/5V).。Comes as a bag of parts kit and is easily assembled if you can follow the silkscreen indicators and have beginning experience with a soldering iron. You will need to read the resistor bands or use a multimeter to determine the resistor sizes.。Dimensions:1.25x1.25"。Kit Includes:DC Barrel Connector(2.1mm center positive)。TO-220 Voltage Regulator(LM317 1.5A max current)。1N4004 Reverse Protection Diode。100uF 25V Capacitor。10uF 25V Capacitor。0.1uF 50V Capacitor。Red Power LED - High Brightness。2×SPDT Slide Switch。4×0.1" Header Pins。2×330 Resistor 1/6W。390 Resistor 1/6W。240 Resistor 1/6W。Bare PCB with Silkscreen Indicators。PTC resettable fuse
仕様●項目1:組込み(組立てキット)●項目2:電源●項目4:リニア電源●項目8:ブレッドボード用電源
アズワン品番67-0454-01
1個
¥2,998
税込¥3,298
翌々日出荷
Description。Introducing the SparkFun FT231X Breakout board, complete with the full UART hardware handshake feature! The pin-out of this board matches the FTDI cable to work with official Arduino and cloned Arduino boards. It can also be used for general serial applications.。This board still brings out the DTR pin as opposed to the RTS pin of the FTDI cable. The DTR pin allows an Arduino target to auto-reset when a new Sketch is downloaded. This is a really nice feature to have and allows a sketch to be downloaded without having to hit the reset button. This board will auto-reset any Arduino board that has the reset pin brought out to a 6-pin connector.。The coolest thing about the FT231X Breakout is that we have broken out ALL the pins for your use, making this board all the more hackable! It also uses a common microUSB jack.。One of the features of this board is a jumper on the back, which allows the VCC output to be configured to either 3.3V or 5V. This board ships default to 5V, but you can cut the default trace and add a solder jumper if you need to switch to 3.3V. It should be noted that the max input of the FT231X is only 3.3V, but it can operate down to 1.8V with external pull-ups and is also 5V tolerant.
アズワン品番67-0419-85
1個
¥3,398
税込¥3,738
翌々日出荷
Description。Your 5V system can wield great power with this big, beefy relay board. How does 10A on the NC contacts and 20A on the NO contacts at 220VAC sound? The SparkFun Beefcake Relay Control Kit contains all the parts you need to get your high-power load under control. Only minimal assembly is required!。The heart of the board is sealed, SPDT 20A/10A Relay. The relay is controlled by 5V logic through transistor, and an LED tells you when the relay is closed. This is kit, so it comes as through-hole parts with assembly required, which makes for some nice soldering practice. Screw terminal connectors on either side of the board make it easy to incorporate into your project.。There are some pretty beefy traces connecting the relay to the load pins, but the 3-pin terminals are only rated for 15A max! If you plan on connecting larger load, you'll need to solder directly to the board. As always with high current and voltage, play it safe and use your judgment when deciding how much of load you want to put on board -- in open airflow the PCB can handle the full 20A for few minutes at time, but in an enclosed area heat can build up.。Note:Please keep in mind that this board is really meant for someone with experience and good knowledge of electricity. If you're uncomfortable soldering or dealing with high voltage, please check out the IoT Power Relay. The IoT Power Relay is fully enclosed, making it lot safer.。Get Started With the Beefcake Hookup Assembly Guide。Features。Voltage Rating:220VAC/28VDC。VCC requirements:4-6V, 150mA capable。SPDT pins exposed(Form C)。14 AWG screw terminals for relay connections.。10 AWG solder lugs for relay connections.。Flyback diode included。Zener recovery diode included(decreases turn-off time)。Heavy oz. copper on PCB
アズワン品番67-0424-03
1個
¥2,498
税込¥2,748
翌々日出荷
。Description。The SparkFun Continuous Rotation(CR)Servo Trigger is a small robotics board that simplifies the control of hobby RC servo motors. When an external switch or logic signal changes state, the CR Servo Trigger is able to tell an attached servo motor to move from position A to position B. To use the CR Servo Trigger, you simply connect a hobby servo and a switch, then use the on-board potentiometers to adjust the start/stop positions and the transition time. You can use a hobby servo in your projects without having to do any programming!。When we introduced the original Servo Trigger, we mentioned that it could be reprogrammed to be more useful with continuous rotation servo motors. But reprogramming the firmware is somewhat tedious, and users asked for a Servo Trigger preprogrammed with the continuous rotation logic. With this little board you will be provided an easy way to deploy continuous rotation servos into your projects!。The heart of the CR Servo Trigger is an Atmel ATtiny84 microcontroller, running a small program that implements the servo control features designed for continuous rotation servos. On board each of these CR Servo Triggers you will find three potentiometers:"A" sets the position the servo sits in while the switch is open, "B" sets the position the servo moves to when the switch is closed, and "T" sets the time it takes to get from A to B and back.。Compared with a servo motor, the CR Servo Trigger board draws very little current, roughly 5mA at 5V. Be sure to note that if you're using the CR Servo Trigger to control your motor, the absolute maximum supply voltage that should be applied is 5.5 VDC. Additionally, the SparkFun CR Servo Trigger is designed to make it easy to daisy chain boards - you can simply connect the VCC and GND pads on adjacent boards to each other.。Note:This idea originally came from our friend in the Oakland area, CTP. If you see him, please give him a high-five for us.。SparkFun CR Servo Trigger Hookup Guide。Features。Recommended Voltage:5VDC。Max Voltage:5.5VDC。Current Draw:5mA。Control Continuous Rotation Servos。Three Control Settings。A - sets the position the servo sits in while the switch is open。B - sets the position the servo moves to when the switch is closed。C - sets the time it takes to get from A to B and back。Easy Control with Potentiometers。Configurable Input Polarity。Configurable Response Mode。Compatible with Analog Servos。ISP Header Pins Available for Reprogram
アズワン品番67-0429-21
1個
¥3,398
税込¥3,738
翌々日出荷
Description。The SparkFun NEO-M9N GPS Breakout is a high quality GPS board with equally impressive configuration options including SMA. The NEO-M9N module is a 92-channel u-blox M9 engine GNSS receiver, meaning it can receive signals from the GPS, GLONASS, Galileo, and BeiDou constellations with ~1.5 meter accuracy. This breakout supports concurrent reception of four GNSS. This maximizes position accuracy in challenging conditions increasing, precision and decreases lock time; and thanks to the onboard rechargeable battery, you'll have backup power enabling the GPS to get a hot lock within seconds! Additionally, this u-blox receiver supports I2C(u-blox calls this Display Data Channel)which makes it perfect for the Qwiic compatibility so we don't have to use up our precious UART ports. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The NEO-M9N module detects jamming and spoofing events and can report them to the host, so that the system can react to such events. A SAW(Surface Acoustic Wave)filter combined with an LNA(Low Noise Amplifier)in the RF path is integrated into the NEO-M9N module which allows normal operation even under strong RF interferences.。U-blox based GPS products are configurable using the popular, but dense, windows program called u-center. Plenty of different functions can be configured on the NEO-M9N:baud rates, update rates, geofencing, spoofing detection, external interrupts, SBAS/D-GPS, etc. All of this can be done within the SparkFun Arduino Library!。The SparkFun NEO-M9N GPS Breakout is also equipped with an on-board rechargeable battery that provides power to the RTC on the NEO-M9N. This reduces the time-to-first fix from a cold start(~24s)to a hot start(~2s). The battery will maintain RTC and GNSS orbit data without being connected to power for plenty of time.。This product requires an antenna:Be sure to check out the related products/hookup accessories and pick a suitable SMA antenna for your project.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。The NEO-M9N GPS Breakout can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!。Get Started With the SparkFun NEO-M9N GPS Guide。Features。Integrated SMA connector for use with antenna of your choice。92-Channel GNSS Receiver。1.5m Horizontal Accuracy。25Hz Max Update Rate(four concurrent GNSS)。Time-To-First-Fix:Cold:24s。Hot:2s。Max Altitude:80,000m。Max G:≦4。Max Velocity:500m/s。Velocity Accuracy:0.05m/s。Heading Accuracy:0.3 degrees。Time Pulse Accuracy:30ns。3.3V VCC and I/O。Current Consumption:~31mA Tracking GPS+GLONASS。Software Configurable。Geofencing。Odometer。Spoofing Detection。External Interrupt。Pin Control。Low Power Mode。Many others!。Supports NMEA, UBX, and RTCM protocols over UART or I2C interfaces
アズワン品番67-0423-87
1個
¥16,980
税込¥18,678
翌々日出荷
Description。The SparkFun ZOE-M8Q GPS Breakout is a high accuracy, miniaturized, GPS board that is perfect for applications that don't possess a lot of space. The on-board ZOE-M8Q is a 72-channel GNSS receiver, meaning it can receive signals from the GPS, GLONASS, BeiDou, and Galileo constellations. This increases precision and decreases lock time and thanks to the onboard rechargable battery you'll have backup power enabling the GPS to get a hot lock within seconds! Additionally, this u-blox receiver supports I2C(u-blox calls this Display Data Channel)which made it perfect for the Qwiic compatibility so we don't have to use up our precious UART ports. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。U-blox based GPS products are configurable using the popular, but dense, windows program called u-center. Plenty of different functions can be configured on the ZOE-M8Q:baud rates, update rates, geofencing, spoofing detection, external interrupts, SBAS/D-GPS, etc. All of this can be done within the SparkFun Arduino Library. We've also made sure to configure the UART pin grouping on the breakout to an industry standard to insure that it easily connects to a Serial Basic.。The SparkFun ZOE-M8Q GPS Breakout is also equipped with an on-board rechargeable battery that provides power to the RTC on the ZOE-M8Q. This reduces the time-to-first fix from a cold start(~30s)to a hot start(~1s). The battery will maintain RTC and GNSS orbit data without being connected to power for up to five hours. Since the ZOE-M8Q is a tiny GPS receiver and to minimize its footprint, we've added a U.FL connector to allow the use of both large standard ceramic antennas as well as very small chip scale antennas.。Note:The I2C address of the ZOE-M8Q is 0x42 and is software configurable. A multiplexer/Mux is required to communicate to multiple ZOE-M8Q sensors on a single bus. If you need to use more than one ZOE-M8Q sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。The ZOE-M8Q GPS Breakout can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!。Get Started With the SparkFun ZOE-M8Q Hookup Guide。Features。72-Channel GNSS Receiver。2.5m Horizontal Accuracy。18Hz Max Update Rate。Time-To-First-Fix:Cold:26s。Hot:1s。Max Altitude:50,000m。Max G:≦4。Max Velocity:500m/s。Velocity Accuracy:0.05m/s。Heading Accuracy:0.3 degrees。Time Pulse Accuracy:30ns。3.3V VCC and I/O。Current Consumption:~29mA Tracking GPS+GLONASS。Software Configurable。Geofencing。Odometer。Spoofing Detection。External Interrupt。Pin Control。Low Power Mode。Many others!。Supports NMEA, UBX, and RTCM protocols over UART or I2C interfaces
アズワン品番67-0423-76
1個
¥11,980
税込¥13,178
翌々日出荷
。Xilinx FPGA用プログラミングツール。JTAG HS3プログラミングケーブルは、XilinxのFPGAとSoC用の高速プログラミング/デバッグソリューションです。すべてのXilinxツールと互換性があり、iMPACT、ChipScope、EDK、Vivadoなどからシームレスに駆動できます。JTAG HS3は、Xilinxの2×7コネクタ、2mmプログラミングヘッダーを使用してターゲットボードに接続します。パソコンのUSBポートからJTAG HS3に電力を供給し、ターゲットボードには接続されていなくても、パソコンと接続するとDigilentのプログラミングケーブルとして認識されます。HS3には、JTAG信号バッファに供給する個別のVrefピンがあります。高速24mAの3ステートバッファにより、1.8V~5Vの信号電圧と最大30Mbpsでターゲットボードを駆動できます。なお、正常に動作させるには、VrefピンをFPGAのJTAGポートと同じ電源(VCCO_0)に接続する必要があります。プログラミング中にアクティブになる場合を除いて、JTAG HS3の信号はハイインピーダンスに保持されるため、JTAGバスを他のデバイスと共有できます。小型軽量であるため、システムボードコネクタでしっかりと固定できます。【ご注意】。※JTAG HS3は固有のプログラミングヘッダーであり、1×6 MTE Digilent JTAGコネクタとは互換性がありません。
仕様●Xilinx FPGAやSoC向けの小型で完全なオールインワンJTAGプログラミング/デバッグソリューション●標準のXilinx JTAGヘッダーに直接接続して使用●個別のVrefがJTAG信号電圧を駆動し、Vrefは1.8V~5Vの任意の電圧に設定可能●最大30MbpsでJTAGバスを駆動できる高速USB2.0ポート(周波数調整が可能)●Xilinx ISE14.1以降、Vivado2013.3以降に対応●microUSB-Bコネクタを使用●ピン14のオープンドレインバッファは、デバッグソフトウェアでZynqプロセッサコアをリセット可能
アズワン品番67-0390-96
1個
¥9,898
税込¥10,888
当日出荷
材質ABS
寸法(mm)55×20×28
質量(g)10.5
スイッチ単極単投(SPST)、オン-モメンタリ
出力電圧0VまたはVCC
動作力100gf±50g
動作電圧3.3~5V(VCC)
1個
¥1,382
税込¥1,520
当日出荷
SK6812を使用したカラーLEDテープ。デジタルアドレス機能により、プログラミングでチップごとに色や明るさを調整できるカラーLEDテープです。IP65規格の透明シリカゲルで覆われているため、様々な環境で使用できます。搭載LEDチップは5050規格です。裏面の3M製の両面テープにより簡単に取り付けができます。ご注意。端子部分は防水仕様ではありません。接続するLEDテープの数(LEDの数)が増えると電力消費も増えることにご注意ください。大量のLEDテープを使用する場合は、電源を追加してください。
仕様●製品タイプ:RGB LED テープ●LEDタイプ:xdx-5050RGB-60-60●ICモデル:SK6812●動作電圧:5V●電源:±18W/メートル●長さ:100cm●本体重量:55g●LED個数:60個●厚さ:10mm●RGB値:256●IC数:60IC(LED間にIC)●動作温度:-40℃~+80℃●寿命:3万時間●LED色:フルカラーRGB●データ転送レート:800K/S●防水:防水エポキシIP65●プログラミング方法:Arduino、UIFlow(Blockly、Python)●拡張:可能●包装タイプ:静電気防止バッグ、固定リール●【パッケージ内容】●RGB LEDテープ ×1●HY2.0-4Pアダプタケーブル ×1●【ピン配置】●赤:VCC●白:GND●緑:データ
アズワン品番67-0386-09
1本
¥2,298
税込¥2,528
5日以内出荷
材質ABS
寸法(mm)20×36×20
質量(g)7.5
出力電圧0~(VCC-1.5V)
周波数特性50~20000Hz
動作電圧3.3~5V(VCC)
1個
¥1,391
税込¥1,530
当日出荷
LEGO互換のサーボモータ(回転角360°)。LEGOと接続できる固定ブラケット付きの重量9gのサーボモータで、回転角は360°です。固定ブラケットは簡単に取り外し可能で、LEGOシリーズと簡単に組み合わることができます。【ご注意】。360° サーボは速度と方向を制御できますが、角度を制御できません。焼き付き防止のため、電源電流と電圧にご注意ください。
仕様●【内容物】●SG90 サーボ(360°回転)×2●Grove to Servo アダプタ ×2●ゴム(車輪に取り付け)×2●サーボ固定ブランケット(TYPE A,B)×2●それぞれTYPE A,Bで向きが反転しています。●車輪 ×2●アクスルコネクタ ×2●コネクタペグ(LEGO接続用)×4●フレーム 5×7 モジュール ×1●サーボアクセサリパッケージ ×2●タッピングネジ(M2×4mm)×2●ケーブル(線)の用途:黄色の線:信号用●茶色の線:GND●赤色の線:Vcc●ギア素材:モーターギア:金属●ギアボックス:プラスティック●PWM:50Hz/0.5~2.5ms●サーボ重量:9g●ロック時ローター電流:750mA●無負荷時電流:60mA●トルク:1.6kg・cm/4.8V、1.8kg・cm/6.0V●不感帯:8μm●スプライン:20T(歯)●電圧:4.8~6.0V●ケーブル長:3cm●正味重量:44g●総重量:49g●製品寸法:40×12×36mm●包装寸法:73×45×23mm
アズワン品番67-0370-71
1個
¥2,498
税込¥2,748
5日以内出荷
仕様最大感度波長/860nm(Smax)、感度範囲/380~1150nm(Smaxの10%)
材質ABS
寸法(mm)20×36×20
質量(g)5
出力電圧0V~VCC
動作電圧3.3~5V(VCC)
1個
¥1,382
税込¥1,520
3日以内出荷
micro:bitでコントロールできる信号機モジュール。micro:bitで道路信号の動きを再現できるモジュールです。Groveコネクタを搭載し、Groveインターフェースで接続できるため、micro:bitに複数の信号機モジュール接続して駆動させることができます。交差点などの動作を簡単に実現できます。GitHubに用意されている専用ブロックを使用して、本モジュールを制御することもできます。
仕様●信号アサイン:1 SIG1●2 SIG2●3 VCC(2V~6V)、3.3Vを推奨●4 GND●動作理論:SIG1 SIG2 動作●LOW LOW 緑点灯●HIGH LOW 黄点灯●LOW HIGH 赤点灯●HIGH HIGH 全消灯●【資料】●メーカーページ●ブロック用GitHub: Makecodeスクリプト
アズワン品番67-0382-97
1個
¥1,098
税込¥1,208
5日以内出荷
Seeeduino XIAO用のGrove拡張基板。既存の拡張基板よりも小型で、入出力用、シリアル用、ws2812b/サーボモータ用に3個のGroveコネクタが付いたSeeeduino XIAO用のシンプルな拡張基板です。ピン配置と形状が互換のAdafruit QT Pyにも問題なく接続することができます。
仕様●基板サイズ(コネクタ込):42.0×24.0×11.6mm●ピン配置:背面上部(ws2812b/サーボモータ用):GND/VCC/P4/P5●背面右部(シリアル用):GND/3V3/TX(P6)/RX(P7)●背面左部(入出力用):GND/3V3/P1/P0●【資料】●プロダクトページ
アズワン品番67-0391-45
1個
¥1,298
税込¥1,428
5日以内出荷
Seeeduino XIAO用のGrove拡張基板。既存の拡張基板よりも小型で、入出力用、シリアル用、ws2812b/サーボモータ用に3個のGroveコネクタが付いたSeeeduino XIAO用のシンプルな拡張基板です。Groveライトアングルコネクタも3個付属しています。本製品にはピンヘッダーが付いていませんが、Seeeduino XIAOを直付けすることによって、ピンヘッダーがあるときよりも薄くして使うことができます。
仕様●基板サイズ(コネクタ込):42.0×24.0×1.6mm●ピン配置:背面上部(ws2812b/サーボモータ用):GND/VCC/P4/P5●背面右部(シリアル用):GND/3V3/TX(P6)/RX(P7)●背面左部(入出力用):GND/3V3/P1/P0●付属品:本体 ×1●Grove ライトアングルコネクタ ×3●【資料】●プロダクトページ
アズワン品番67-0391-46
1個
¥789
税込¥868
5日以内出荷
。IC MCU 16BIT 4KB FLASH 28TSSOP
仕様●コアプロセッサ:MSP430●コアサイズ:16ビット●速度:8MHz●接続性:SPI、UART/USART●ペリフェラル:POR、PWM、WDT●I/O数:22●プログラムメモリサイズ:4KB(4K x 8 + 256B)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:256 x 8●電圧 - 電源(Vcc/Vdd):1.8V~3.6V●データコンバータ:スロープA/D●発振器タイプ:内蔵●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:28-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:28-TSSOP
アズワン品番67-0408-03
1個
¥739
税込¥813
10日以内出荷
IC MCU 16BIT 2KB FLASH 14TSSOP
仕様●コアプロセッサ:MSP430●コアサイズ:16ビット●速度:16MHz●接続性:I2C、SPI●ペリフェラル:電圧低下検出/リセット、POR、PWM、WDT●I/O数:10●プログラムメモリサイズ:2KB(2K x 8 + 256B)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:128 x 8●電圧 - 電源(Vcc/Vdd):1.8V~3.6V●データコンバータ:A/D 8x10b●発振器タイプ:内蔵●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ
アズワン品番67-0408-06
1個
¥669
税込¥736
10日以内出荷
IC MCU 16BIT 32KB FLASH 64LQFP
仕様●コアプロセッサ:MSP430●コアサイズ:16ビット●速度:16MHz●接続性:I2C、IrDA、LINbus、SCI、SPI、UART/USART●ペリフェラル:電圧低下検出/リセット、POR、PWM、WDT●I/O数:48●プログラムメモリサイズ:32KB(32K x 8 + 256B)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:4K x 8●電圧 - 電源(Vcc/Vdd):1.8V~3.6V●データコンバータ:A/D 8x12b●発振器タイプ:内蔵●動作温度:-4
アズワン品番67-0408-08
1個
¥1,398
税込¥1,538
10日以内出荷
IC MCU 16BIT 48KB FLASH 64LQFP
仕様●コアプロセッサ:MSP430●コアサイズ:16ビット●速度:8MHz●接続性:SPI、UART/USART●ペリフェラル:POR、PWM、WDT●I/O数:48●プログラムメモリサイズ:48KB(48K x 8 + 256B)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:2K x 8●電圧 - 電源(Vcc/Vdd):1.8V~3.6V●データコンバータ:A/D 8x12b●発振器タイプ:内蔵●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:64-LQFP●サプライヤデバイスパッケージ:64-LQFP(10x10)
アズワン品番67-0408-05
1個
¥1,498
税込¥1,648
10日以内出荷
IC MCU 16BIT 2KB FLASH 14TSSOP
仕様●コアプロセッサ:MSP430●コアサイズ:16ビット●速度:16MHz●接続性:I2C、SPI●ペリフェラル:電圧低下検出/リセット、POR、PWM、WDT●I/O数:10●プログラムメモリサイズ:2KB(2K x 8 + 256B)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:128 x 8●電圧 - 電源(Vcc/Vdd):1.8V~3.6V●データコンバータ:A/D 10x16b●発振器タイプ:内蔵●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:14-TSSOP
アズワン品番67-0408-07
1個
¥929
税込¥1,022
10日以内出荷
IC MCU 16BIT 64KB FLASH 144LQFP
仕様●コアプロセッサ:C2xx DSP●コアサイズ:16ビット●速度:40MHz●接続性:CANbus、EBI/EMI、SCI、SPI、UART/USART●ペリフェラル:POR、PWM、WDT●I/O数:41●プログラムメモリサイズ:64KB(32K x 16)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:5K x 8●電圧 - 電源(Vcc/Vdd):3V~3.6V●データコンバータ:A/D 16x10b●発振器タイプ:内蔵●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:144-LQFP●サプライヤデバイスパッケージ:144-LQFP(20x20)
アズワン品番67-0410-74
1個
¥2,798
税込¥3,078
10日以内出荷
。IC MCU 16BIT 32KB FLASH 49DSBGA
仕様●コアプロセッサ:MSP430●コアサイズ:16ビット●速度:16MHz●接続性:I2C、IrDA、LINbus、SCI、SPI、UART/USART●ペリフェラル:電圧低下検出/リセット、POR、PWM、WDT●I/O数:32●プログラムメモリサイズ:32KB(32K x 8 + 256B)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:2K x 8●電圧 - 電源(Vcc/Vdd):1.8V~3.6V●データコンバータ:スロープA/D●発振器タイプ:内蔵●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:49-UFBGA、DSBGA●サプライヤデバイスパッケージ:49-DSBGA(2.8x2.8)
アズワン品番67-0384-91
1個
¥899
税込¥989
10日以内出荷
。東芝製のモータドライバIC(TC78S600FTG)の評価基板 TC78S600は、PWMチョッパ型2相バイポーラ駆動、CLK-IN制御方式のステッピングモータドライバです。BiCDプロセスを採用し、出力耐圧18V、最大定格電流1.0Aを実現しています。本評価ボードではIC評価をするための部品を実装しており、PWM定電流駆動にて、1-2相、W1-2相、2W1-2相、4W1-2相の各励磁駆動をすぐ試すことができます。ステッピングモータの低騒音+低振動を是非、体感してみて下さい。
仕様●搭載デバイス:TC78S600FTG●モータ電源電圧:VM=15V(動作範囲最大)●制御電源電圧:Vcc=2.7V~5.5V(動作範囲)●出力電流:Iout≦0.8A(最大)●出力ON抵抗:Ron=1.2Ω(上+下標準値)●マイクロステップ制御エンコーダ回路内蔵(クロックイン方式)●1-2相, W1-2相, 2W1-2, 4W1-2の励磁モード●入力プルダウン抵抗内蔵:200 kΩ(標準)●出力モニタ(MO)端子付き●過電流検出回路(ISD)、熱遮断(TSD)回路および、低電圧検出回路(UVLO)を内蔵●ファーストディケイが常時12.5%が入る●貫通電流防止機能内蔵。
アズワン品番67-0430-85
1個
¥9,798
税込¥10,778
5日以内出荷
。LEGO互換のサーボモータ(回転角180°)。LEGOと接続できる固定ブラケット付きの重量9gのサーボモータで、回転角は180°です。固定ブラケットは簡単に取り外し可能で、LEGOシリーズと簡単に組み合わることができます。【ご注意】。180° サーボでは角度しか制御できません。速度は制御できません。焼き付き防止のため、電源電流と電圧にご注意ください。
仕様●【内容物】●SG90 サーボ(180°回転)×2●Grove to Servo アダプタ ×2●ゴム(車輪に取り付け)×2●サーボ固定ブランケット(TYPE A,B)×2●それぞれTYPE A,Bで向きが反転しています。●車輪 ×2●アクスルコネクタ ×2●コネクタペグ(LEGO接続用)×4●フレーム 5×7 モジュール ×1●サーボアクセサリパッケージ ×2●タッピングネジ(M2×4mm)×2●延長ケーブル(30cm)×2●ケーブル(線)の用途:黄色の線:信号用●茶色の線:GND●赤色の線:Vcc●ギア素材:モーターギア:金属●ギアボックス:プラスティック●PWM:50Hz/0.5~2.5ms●サーボ重量:9g●ロック時ローター電流:750mA●無負荷時電流:60mA●トルク:1.6kg・cm/4.8V、1.8kg・cm/6.0V●180° サーボ速度:0.1sec/60°/4.8V、0.09sec/60°/6.0V●不感帯:8μm●スプライン:20T(歯)●電圧:4.8~6.0V●ケーブル長:3cm●正味重量:44g●総重量:49g●製品寸法:40×12×36mm●包装寸法:73×45×23mm
アズワン品番67-0370-70
1個
¥3,398
税込¥3,738
5日以内出荷
『オフィスサプライ』には他にこんなカテゴリがあります
- 事務用品
- 食品・飲料
- パソコン/周辺機器
- 印刷用紙/インク/印刷機
- 家電
- 学童・教育用品
学童・教育用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。