180件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 V
アズワン品番67-0420-82
1個
219 税込241
当日出荷

Description。The Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!。Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.。Note:This case does。NOT。include a Raspberry Pi or Camera Module.
アズワン品番67-0425-31
1個
1,498 税込1,648
当日出荷

Description。This is the PICkit 4, the official programmer from Microchip. The PICkit 4 allows debugging and programming of PIC(R), dsPIC(R), AVR, SAM and CEC flash microcontrollers and MPUs using the powerful graphical user interface of the MPLAB X Integrated Development Environment(IDE). The MPLAB PICkit 4 is connected to a PC using a high-speed 2.0 USB interface and can be connected to the target via an 8-pin Single In-Line(SIL)connector. The connector uses two device I/O pins and the reset line to implement in-circuit debugging and In-Circuit Serial Programming(TM)(ICSP(TM)). An additional micro SD card slot and the ability to be self-powered from the target means you can take your code with you and program on the go. Comes with a USB to micro-B USB cable.。Features。Powered by a high-speed USB 2.0, no external power required。Real-time execution。MPLAB X IDE compatible(free copy included)。Built-in over-voltage/short circuit monitor。Firmware upgradeable from PC/web download。Fully enclosed。Target voltage of 1.20V to 5.5V。Can supply up to 50mA of power to the target。Minimal current consumption at <100μA from target。Diagnostic LEDs(power, busy, error)。Read/write program and data memory of microcontroller。Erase of program memory space with verification。Freeze-peripherals at breakpoint。8-pin single in-line header supports advanced interfaces such as 4-wire JTAG and Serial Wire Debug with streaming Data Gateway。Backward compatible for demo boards, headers and target systems using 2-wire JTAG and ICSP
アズワン品番67-0425-08
1個
40,980 税込45,078
当日出荷

。Description。This 2x20 male header has the same number and spacing of pins as a Raspberry Pi but is best served when used in conjunction with the Pi Zero since they come with a space of unpopulated headers. This through-hole header has 40 0.1"-spaced pins and can just be snapped into place with minimal soldering!
アズワン品番67-0425-32
1個
239 税込263
5日以内出荷

Description。The LIS3DH Breakout is a smart, low-power, three-axis, capacitive micro-machined accelerometer with 12 bits of resolution that you can use to add translation detection to your project. It would be classified as a 3DoF, or 3 Degrees of Free
アズワン品番67-0426-60
1個
1,998 税込2,198
5日以内出荷

。※ACアダプターは同梱されておりません。Description。The ZedBoard is a low-cost development board for the Xilinx Zynq-7000 all programmable SoC(APSoC).Take advantage of the Zynq-7000 APSoCs tightly coupled ARMprocessing system and 7-Series programmable logic to create unique and powerful designs with the ZedBoard. This board contains everything necessary to create a Linux, Android, Windows, or other OS/RTOS based design. Additionally, several expansion connectors expose the processing system and programmable logic I/Os for easy user access.Target applications include video processing, reconfigurable computing, motor control, software acceleration, Linux/Android/RTOS development, exploring RISC processors(ARM), and general Zynq-7000 AP SoC prototyping.The ZedBoard is supported by Xilinx's Vivado Design Suite, including the free WebPACK version.Guides and demos are available to help users get started quickly with the ZedBoard. These can be found through the Support Materials tab. Additional resources can be found through www.zedboard.org, a community website where users can collaborate with other engineers also working on Zynq designs.。Features。XilinxZynq-7000 AP SoC XC7Z020-CLG484。Dual-core ARMCortex-A9 processor。512 MB DDR3。256 MB Quad-SPI Flash。On-board USB-JTAG Programming。10/100/1000 Ethernet。USB OTG 2.0 and USB-UART。Analog Devices ADAU1761 SigmaDSP Stereo, Low Power, 96 kHz, 24-Bit Audio Codec。Analog Devices ADV7511 High Performance 225 MHz HDMI Transmitter(1080p HDMI, 8-bit VGA, 128x32 OLED)。PS & PL I/O expansion(FMC, Pmod, XADC)。What's Included。ZedBoard APSoC development board。Custom Digilent cardboard box with protective foam。4 GB SD Card。USB A to micro-B cable。USB Adapter:Male Micro-B to Female Standard-A
アズワン品番67-0355-34
1個
149,800 税込164,780
5日以内出荷

1個
4,698 税込5,168
7日以内出荷

デュポン製の12mil Mylarをベースに複数のユニークな素材をブレンド。リッチで暖かみのあるトーンを実現。 ヴィンテージドラムの持つクラシックなルックスとサウンドを引き出してくれます。
プライ数1
1枚
11,980 税込13,178
9日以内出荷

デュポン製の12mil Mylarをベースに複数のユニークな素材をブレンド。リッチで暖かみのあるトーンを実現。 ヴィンテージドラムの持つクラシックなルックスとサウンドを引き出してくれます。
プライ数1
1枚
7,998 税込8,798
9日以内出荷

デュポン製の12mil Mylarをベースに複数のユニークな素材をブレンド。リッチで暖かみのあるトーンを実現。 ヴィンテージドラムの持つクラシックなルックスとサウンドを引き出してくれます。
プライ数1
1枚
9,998 税込10,998
9日以内出荷

デュポン製の12mil Mylarをベースに複数のユニークな素材をブレンド。リッチで暖かみのあるトーンを実現。 ヴィンテージドラムの持つクラシックなルックスとサウンドを引き出してくれます。
プライ数1
1枚
9,398 税込10,338
9日以内出荷

デュポン製の12mil Mylarをベースに複数のユニークな素材をブレンド。リッチで暖かみのあるトーンを実現。 ヴィンテージドラムの持つクラシックなルックスとサウンドを引き出してくれます。
プライ数1
1枚
8,398 税込9,238
9日以内出荷

デュポン製の12mil Mylarをベースに複数のユニークな素材をブレンド。リッチで暖かみのあるトーンを実現。 ヴィンテージドラムの持つクラシックなルックスとサウンドを引き出してくれます。
タイプalftone Calftone Hoop プライ数1
1枚
8,398 税込9,238
9日以内出荷

7.5milの薄いヘッドで、シンフォニックな演奏に適したオーケストラスネアヘッド。 暖かみがある中にも、音抜けが良く、繊細なスネアレスポンスが特徴。 Orchestral Staccatoは内側に倍音コントロールリングを装着しており、クリアで繊細なサウンドが得られます。
タイプStaccato スネアヘッド プライ数1
1枚
3,500 税込3,850
9日以内出荷

標準的なドレッドノートギターを衝撃から守る、堅牢なハードケース。Gator Cases GC-DREADは、Martin D-28などに代表される標準的なドレッドノートタイプアコースティックギターのために設計されたデラックスモールドケースです。耐衝撃性に優れたABS樹脂を成形した外装は、外部からの衝撃から楽器をしっかりと保護。内部は楽器の形状にフィットするEPSフォームコアと、柔らかなプラッシュ裏地で、傷つきを防ぎ安全に保持します。蓋付のアクセサリー収納コンパートメントを備え、必要な小物をまとめて収納可能。高耐久性のアルミエッジングと、クロームメッキのロック可能なラッチ、強化されたキャリーハンドルにより、運搬時の安全性と安定性を提供します。・標準的なドレッドノートタイプアコースティックギターに対応。・耐衝撃性ABS樹脂による堅牢な外装。・楽器にフィットするEPSフォームコアとプラッシュ裏地。・蓋付アクセサリー収納コンパートメント内蔵。・高耐久性アルミエッジング。・クロームメッキのロック可能ラッチ。・強化されたキャリーハンドル。・製品名:Deluxe Molded Case for Dreadnought Guitars。・型番:GC-DREAD。・メーカー:Gator Cases。・用途:標準的なドレッドノートタイプアコースティックギターの収納・運搬 (ハードケース)。・素材:耐衝撃性ABS樹脂 (外装), EPSフォーム + プラッシュ (内装)。・対応楽器:標準的なドレッドノートタイプアコースティックギター (最大全長: 1060 mm, ボディ長: 561 mm, ボディ下部幅: 409 mm, ボディ厚: 135 mm)。・内寸:全長: 1060 mm (41.70 インチ), ボディ長: 561 mm (22.10 インチ), ボディ下部幅: 409 mm (16.10 インチ), ボディ中部幅: 312 mm (12.30 インチ), ボディ上部幅: 315 mm (12.40 インチ), ボディ厚: 135 mm (5.30 インチ)。・外寸:1125 x 470 x 188 mm (44.30 x 18.50 x 7.40 インチ)。・重量:4.1 kg (9.04 lbs)。・カラー:ブラック。・JANコード:0716408500126
1台
21,980 税込24,178
9日以内出荷

変形ギターを気軽に持ち運べる、ベーシックなギグバッグ。Gator Cases GBE-EXTREME-1は、フライングVやエクスプローラーなどの変形エレクトリックギターのための、シンプルで軽量なEconomyシリーズのギグバッグです。頑丈な600デニールナイロンの外装は、日常的な傷や汚れ、小雨から楽器を保護。10mm厚のパッドが、持ち運び時の軽微な衝撃を和らげます。弦の先端が傷つけやすいヘッド部内装は強化されています。チューナーやピック、予備弦などの小物を収納できる外部ポケットと、快適なナイロン製キャリーハンドル、そして調節可能なショルダーストラップを装備。自宅での保管や、近距離の移動に十分な機能性を、リーズナブルな価格で実現しています。・フライングV、エクスプローラー、ディーンML、ウォーロック等の変形エレキギターに対応。・頑丈な600デニールナイロン外装。・10mm厚のパッド入り内装。・ヘッド部内装を強化し摩耗を防止。・アクセサリー収納用外部ポケット。・キャリーハンドルと調節可能なショルダーストラップ付属。・製品名:Economy Gig Bag for Radically-Shaped Guitars。・型番:GBE-EXTREME-1。・メーカー:Gator Cases。・用途:変形エレクトリックギターの収納・運搬 (ギグバッグ)。・素材:600デニールナイロン (外装), 420デニールナイロン + 10mm厚パッド (内装)。・対応楽器:フライングV, エクスプローラー, ディーンML, ウォーロックなどの変形ギター (最大全長: 1207 mm, ボディ長: 635 mm, ボディ下部幅: 470 mm, ボディ厚: 102 mm)。・内寸:全長: 1207 mm (47.50 インチ), ボディ長: 635 mm (25.00 インチ), ボディ下部幅: 470 mm (18.50 インチ), ボディ中部幅: 406 mm (16.00 インチ), ボディ上部幅: 343 mm (13.50 インチ), ボディ厚: 102 mm (4.00 インチ)。・外寸:1213 x 476 x 51 mm (47.75 x 18.75 x 2.00 インチ)。・重量:0.82 kg (1.80 lbs)。・カラー:ブラック。・JANコード:0716408507811
1台
5,198 税込5,718
9日以内出荷

強靭なテンションが生み出す、かつてない響きと持続性。D'Addario XT Classicalエクストラハードテンションは、革新的なXTコーティングと高強度なコンポジットコア低音弦、精緻なPro-Arte高音弦を融合。ノンコーティングのような自然な演奏感を保ちつつ、従来の弦にはない驚異的な長寿命、優れたピッチ安定性、そして圧倒的なパワーを実現しました。ダイナミックな表現と最大の音量を求める、上級者やコンサートギタリストにおすすめの逸品です。・エクストラハードテンションによる最大の音量とパワー。・独自のXTコーティング技術がもたらす驚異的な長寿命。・自然なトーンとタッチフィーリングでノンストレスな演奏感。・優れたピッチ安定性と耐腐食性で常に最高のコンディション。・強化された強度で激しい演奏にも対応。・製品名:D'Addario XT Classical クラシックギター弦。・型番:XTC44。・シリーズ:XT Classical。・テンション:エクストラハードテンション。・ゲージ:.029, .033, .042, .030W, .036W, .047W。・巻線:Silver Plated Copper (低音弦)。・コア材:Composite (低音弦), Nylon (高音弦)。・エンドタイプ:タイエンド。・セット内容:6弦セット。・JANコード:0019954309213
1セット
2,498 税込2,748
9日以内出荷

限りなくノンコーティング弦に近い感触と、驚異的な長寿命を両立。D'Addario XT Classicalシリーズは、独自のコーティング技術により、ナチュラルなトーンとタッチフィーリングを保ちつつ、かつてない弦寿命を実現しました。コンポジットコア低音弦と高精度なPro-Arte高音弦の組み合わせは、優れたピッチ安定性と耐腐食性を誇ります。長時間の演奏や練習でも劣化を感じさせず、常にベストなサウンドで演奏したいクラシックギタリストに最適な選択です。・独自のXTコーティング技術による圧倒的な長寿命。・ノンコーティング弦のようなナチュラルなトーンとタッチフィーリング。・コンポジットコア低音弦とPro-Arte高音弦による優れたピッチ安定性。・温度や湿度の影響を受けにくい高い耐腐食性。・強度が高く、切れにくい設計で安心して演奏に集中。・製品名:D'Addario XT Classical クラシックギター弦。・型番:XTC45。・シリーズ:XT Classical。・テンション:ノーマルテンション。・ゲージ:.028, .032, .040, .028W, .035W, .044W。・巻線:Silver Plated Copper (低音弦)。・コア材:Composite (低音弦), Nylon (高音弦)。・エンドタイプ:タイエンド。・セット内容:6弦セット。・JANコード:0019954309190
1セット
2,498 税込2,748
9日以内出荷

大切な12弦ドレッドノートギターを衝撃から守る、堅牢なハードケース。Gator Cases GC-DREAD-12は、ドレッドノートタイプの12弦アコースティックギターのために設計されたデラックスモールドケースです。耐衝撃性に優れたABS樹脂を成形した外装は、外部からの衝撃から楽器をしっかりと保護。内部は楽器の形状にフィットするEPSフォームコアと、柔らかなプラッシュ裏地で、傷つきを防ぎ安全に保持します。蓋付のアクセサリー収納コンパートメントを備え、必要な小物をまとめて収納可能。高耐久性のアルミエッジングと、クロームメッキのロック可能なラッチ、強化されたキャリーハンドルにより、運搬時の安全性と安定性を提供します。12弦ギター特有の長めのヘッドストックも安全に収納できる設計です。・ドレッドノートタイプ12弦アコースティックギターに対応。・耐衝撃性ABS樹脂による堅牢な外装。・楽器にフィットするEPSフォームコアとプラッシュ裏地。・蓋付アクセサリー収納コンパートメント内蔵。・高耐久性アルミエッジング。・クロームメッキのロック可能ラッチ。・強化されたキャリーハンドル。・製品名:Deluxe Molded Case for 12-String Dreadnought Guitars。・型番:GC-DREAD-12。・メーカー:Gator Cases。・用途:ドレッドノートタイプ12弦アコースティックギターの収納・運搬 (ハードケース)。・素材:耐衝撃性ABS樹脂 (外装), EPSフォーム + プラッシュ (内装)。・対応楽器:ドレッドノートタイプ12弦アコースティックギター (最大全長: 1092 mm, ボディ長: 584 mm, ボディ下部幅: 406 mm, ボディ厚: 127 mm)。・内寸:全長: 1092 mm (43.00 インチ), ボディ長: 584 mm (23.00 インチ), ボディ下部幅: 406 mm (16.00 インチ), ボディ中部幅: 311 mm (12.25 インチ), ボディ上部幅: 318 mm (12.50 インチ), ボディ厚: 127 mm (5.00 インチ)。・外寸:1149 x 457 x 184 mm (45.25 x 18.00 x 7.25 インチ)。・重量:5.0 kg (11.10 lbs)。・カラー:ブラック。・JANコード:0716408501918
1台
20,980 税込23,078
9日以内出荷

ノンコーティング弦の自然な響きと、圧倒的な長寿命を高次元で両立。D'Addario XT Classicalは、革新的なXTコーティング技術により、まるでノンコーティング弦のような演奏感と、驚異的な耐久性を実現しました。コンポジットコア低音弦と高精度なPro-Arte高音弦が生み出すサウンドは、優れたピッチ安定性と豊かな表現力を兼ね備えています。特にハードテンションは、より力強い鳴りとクリアな音色を求めるプレイヤーに最適。長時間の演奏でも劣化を気にせず、最高のパフォーマンスを引き出します。・独自のXTコーティング技術による非常に長い弦寿命。・ノンコーティング弦のような自然な感触と豊かな鳴り。・コンポジットコアとPro-Arteの組み合わせによる優れたピッチ安定性。・湿度や温度変化に強い高い耐腐食性。・ハードテンションによる力強いサウンドとクリアな音色。・製品名:D'Addario XT Classical クラシックギター弦。・型番:XTC46。・シリーズ:XT Classical。・テンション:ハードテンション。・ゲージ:.029, .033, .041, .029W, .036W, .046W。・巻線:Silver Plated Copper (低音弦)。・コア材:Composite (低音弦), Nylon (高音弦)。・エンドタイプ:タイエンド。・セット内容:6弦セット。・JANコード:0019954309206
1セット
2,498 税込2,748
9日以内出荷

力強い響きとモダンな切れ味を求めるクラシックギタリストへ。D'Addario Pro-Arte Carbon Hard Tensionは、新開発のフロロカーボン高音弦とパワフルなDynacore低音弦を組み合わせた、進化した弦セットです。ハードテンションならではの豊かな音量と優れたアタック、そしてフロロカーボン高音弦が生み出すクリアで芯のあるモダンなサウンドが特長。Dynacore低音弦とのコンビネーションにより、ダイナミックで表現力豊かな演奏をサポートします。・新開発フロロカーボン高音弦によるクリアでモダンなサウンド。・ハードテンションによる豊かな音量と優れたアタック感。・高密度でハリのある高音弦が正確なピッチと素早いレスポンスを実現。・Pro-Arte Dynacore低音弦によるパワフルでダイナミックな響き。・表現力を追求するプレイヤーに最適な高い演奏性。・製品名:D'Addario Pro-Arte Carbon クラシックギター弦。・型番:EJ46FF。・シリーズ:Pro-Arte Carbon / Dynacore。・テンション:ハードテンション。・ゲージ:高音弦 .0248, .0280, .0339 / 低音弦 .029, .036, .046 (6弦セット)。・高音弦材:フロロカーボン (フッ化炭素)。・低音弦材:コンポジットコア、シルバープレート巻線。・エンドタイプ:タイエンド。・セット内容:6弦セット。・JANコード:0019954910471
1セット
2,898 税込3,188
9日以内出荷

モダンなサウンドと正確なピッチで、クラシックギターに新たな表現力を。D'Addario Pro-Arte Carbon Normal Tensionは、新開発のフロロカーボン高音弦とパワフルなDynacore低音弦を組み合わせた革新的なセットです。高密度でハリのある高音弦は優れたピッチ安定性と素早いレスポンスを実現し、音抜けの良い突き抜けるようなモダンなサウンドを生み出します。ダイナミックなDynacore低音弦との組み合わせにより、現代のプレイヤーが求める理想的なバランスを提供します。・新開発フロロカーボン高音弦によるモダンで抜けの良いサウンド。・高密度でハリのあるテンションが優れたピッチ安定性を実現。・繊細なレスポンスで奏者の表現力を忠実に再現。・Pro-Arte Dynacore低音弦によるパワフルで豊かな響き。・ノーマルテンションでバランスの取れた演奏感。・製品名:D'Addario Pro-Arte Carbon クラシックギター弦。・型番:EJ45FF。・シリーズ:Pro-Arte Carbon / Dynacore。・テンション:ノーマルテンション。・ゲージ:高音弦 .0240, .0272, .0331 / 低音弦 .028, .035, .044 (6弦セット)。・高音弦材:フロロカーボン (フッ化炭素)。・低音弦材:コンポジットコア、シルバープレート巻線。・エンドタイプ:タイエンド。・セット内容:6弦セット。・JANコード:0019954909413
1セット
2,898 税込3,188
9日以内出荷

コンパクトデジタルミキサーにジャストフィット。Gator Cases G-MIXERBAG-1306は、Behringer X-AIRシリーズやMidas MRシリーズなど、特定の小型デジタルミキサーや同等サイズの機材向けに設計されたパッド入りナイロンギグバッグです。丈夫なナイロン外装と10mm厚のパッド、柔らかなトリコット生地の内装が、機材を衝撃や傷から守ります。ケーブルや電源アダプターなどを収納できる外部ポケットも装備。取り外し可能なショルダーストラップと快適なハンドルで、軽量ながら大切な機材を安全に持ち運べます。対象機種をお使いの方に最適な専用バッグです。・Behringer X-AIRシリーズ (XR18, XR16, XR12) およびMidas MRシリーズ (MR12, MR18) に対応。・丈夫なナイロン外装と10mm厚パッドで優れた保護性。・機材に優しいトリコット生地内装。・外部アクセサリーポケットとコード管理機能を搭載。・取り外し可能なショルダーストラップと快適なハンドル。・小さめのモデル用に追加の内装パッドが付属。・底部にはラバーフィートを装備し、耐久性を向上。・製品名:G-MIXERBAG Series (Padded Carry Bag for X Air Series Mixers)。・型番:G-MIXERBAG-1306。・メーカー:Gator Cases。・用途:小型デジタルミキサー、同等サイズの機材などの収納・運搬。・素材:ナイロン (外装)、トリコット生地 (内装)、EVA (パッド)。・内寸:333 x 159 x 152 mm (13.1 x 6.25 x 6.0 インチ)。・外寸:362 x 191 x 184 mm (14.25 x 7.5 x 7.25 インチ) 。・重量:0.6 kg (1.4 lbs) 。・カラー:ブラック。・JANコード:0716408539287
1個
6,498 税込7,148
9日以内出荷

明るく現代的なトーンで際立つ存在感。EJ99Tはフロロカーボン素材によるテナーウクレレ専用弦セットで、クリアで張りのあるサウンドを実現。・D'Addario Pro-Arte Carbonシリーズのテナーウクレレ用弦セット。・高品質フロロカーボン素材を採用し、明るくクリアな音色と優れたイントネーション。・現代的なサウンドを求めるウクレレ奏者に最適。・GCEAチューニングに最適化された設計。・米国製、D'Addarioニューヨーク工場で精密製造。・型番:EJ99T。・JANコード:0019954978068。・対応楽器:テナーウクレレ。・チューニング:GCEA。・素材:フロロカーボン(Carbon monofilament)。・ゲージ:.0205 / .026 / .0319 / .0224
1セット
1,998 税込2,198
9日以内出荷

ドレッドノートタイプアコースティックギターを気軽に持ち運べる、ベーシックなギグバッグ。Gator Cases GBE-DREADは、ドレッドノートアコースティックギターのための、シンプルで軽量なEconomyシリーズのギグバッグです。頑丈な600デニールナイロンの外装は、日常的な傷や汚れ、小雨から楽器を保護。10mm厚のパッドが、持ち運び時の軽微な衝撃を和らげます。弦の先端が傷つけやすいヘッド部内装は強化されています。チューナーやピック、予備弦などの小物を収納できる外部ポケットと、快適なナイロン製キャリーハンドル、そして調節可能なショルダーストラップを装備。自宅での保管や、近距離の移動に十分な機能性を、リーズナブルな価格で実現しています。・ドレッドノートタイプアコースティックギターに対応。・頑丈な600デニールナイロン外装。・10mm厚のパッド入り内装。・ヘッド部内装を強化し摩耗を防止。・アクセサリー収納用外部ポケット。・キャリーハンドルと調節可能なショルダーストラップ付属。・製品名:Economy Series Gig Bag for Dreadnought Guitars。・型番:GBE-DREAD。・メーカー:Gator Cases。・用途:ドレッドノートタイプアコースティックギターの収納・運搬 (ギグバッグ)。・素材:600デニールナイロン (外装), 420デニールナイロン + 10mm厚パッド (内装)。・対応楽器:ドレッドノートタイプアコースティックギター (最大全長: 1064 mm, ボディ長: 559 mm, ボディ下部幅: 409 mm, ボディ厚: 135 mm)。・内寸:全長: 1064 mm (41.90 インチ), ボディ長: 559 mm (22.00 インチ), ボディ下部幅: 409 mm (16.10 インチ), ボディ中部幅: 336 mm (13.20 インチ), ボディ上部幅: 330 mm (13.00 インチ), ボディ厚: 135 mm (5.30 インチ)。・外寸:1070 x 434 x 150 mm (42.10 x 17.10 x 5.90 インチ)。・重量:0.81 kg (1.79 lbs)。・カラー:ブラック。・JANコード:0716408504490
1台
5,198 税込5,718
9日以内出荷

クリアで現代的なトーンをソプラノ&コンサートウクレレに。EJ99SCはフロロカーボン素材による高精度弦セットで、明るく張りのあるサウンドを実現。・D'Addario Pro-Arte Carbonシリーズのソプラノ/コンサートウクレレ用弦セット。・高品質フロロカーボン(Carbon monofilament)素材を採用。・明るくクリアな音色と優れたイントネーション。・GCEAチューニングに最適化された設計。・米国製、D'Addarioニューヨーク工場で精密製造。・型番:EJ99SC。・JANコード:0019954978082。・対応楽器:ソプラノウクレレ、コンサートウクレレ。・チューニング:GCEA。・素材:フロロカーボン。・ゲージ:.0205 / .026 / .0319 / .0224
1セット
1,998 税込2,198
9日以内出荷

クリアで現代的なトーンをバリトンウクレレに。EJ99Bはフロロカーボン高音弦+巻き低音弦の組み合わせで、明るく張りのあるサウンドを実現。・D'Addario Pro-Arte Carbonシリーズのバリトンウクレレ用弦セット。・高音弦(E・B・G)にフロロカーボン素材を採用し、明るくクリアな音色と優れたイントネーション。・低音弦(D)にはナイロンコア+銀メッキ銅巻線を使用し、豊かな低域を実現。・DGBEチューニングに最適化された設計。・米国製、D'Addarioニューヨーク工場で精密製造。・型番:EJ99B。・JANコード:0019954978280。・対応楽器:バリトンウクレレ。・チューニング:DGBE(4弦D、3弦G、2弦B、1弦E)。・素材:フロロカーボン(E・B・G弦)、銀メッキ銅巻(D弦)。・ゲージ:.0244(E) / .0319(B) / .0413(G) / .035(D巻弦)
1セット
2,298 税込2,528
9日以内出荷

低音の深みと高音のクリアさを両立。EJ99TLGはLow-Gチューニングに対応したテナーウクレレ専用フロロカーボン弦セットで、現代的なサウンドを実現。・D'Addario Pro-Arte Carbonシリーズのテナーウクレレ用Low-G弦セット。・高音弦に高品質フロロカーボン素材を採用し、明るくクリアな音色と優れたイントネーション。・Low-G弦にはナイロンコア+銀メッキ銅巻線を使用し、豊かな低域を実現。・GCEA(Low-G)チューニングに最適化された設計。・米国製、D'Addarioニューヨーク工場で精密製造。・型番:EJ99TLG。・JANコード:0019954978297。・対応楽器:テナーウクレレ。・チューニング:Low-G(G-C-E-A)。・素材:フロロカーボン(C・E・A弦)、銀メッキ銅巻(G弦)。・ゲージ:.0224(A) / .0205(E) / .0260(C) / .029(G巻弦)
1セット
1,998 税込2,198
9日以内出荷

12弦対応のドレッドノートギターをしっかり守る。軽量・高耐久のGATORセミハードケースで、移動も安心・快適に。・600デニールナイロン製の外装で耐久性・耐水性に優れ、屋外移動にも対応。・高密度EPSフォームとプラッシュライニングが衝撃や擦れからギターを保護。・12弦・6弦のドレッドノートタイプに対応した専用設計でフィット感抜群。・内部に2つの収納スペースを備え、カポ・弦・ピックなどの小物も整理しやすい。・取り外し可能なショルダーストラップ付きで肩掛け・手持ちの両方に対応。・ナイロン製キャリーハンドルは握りやすく、長時間の持ち運びも快適。・軽量設計でライブやレッスンへの移動にも最適。・GATOR GLシリーズの一部として、信頼の品質と機能性を両立。・外装素材:600デニールナイロン。・内装素材:EPSフォーム+プラッシュライニング。・内寸(約):全長109.2cm/ボディ長56.4cm/ボディ幅(上部32cm・中部30.5cm・下部40.9cm)/厚さ12.4cm。・外寸(約):長さ119cm × 幅45.7cm × 高さ18.4cm。・重量:約3.1kg(6.8lbs)。・JANコード:0716408501901。・型番:GL-DREAD-12 / Rigid EPS Foam。・ブランド:GATOR CASES(ゲーターケース)。GATOR GL-DREAD-12は、12弦アコースティックギターにも対応するセミハードケース。ハードケース並みの保護性能とギグバッグの軽快さを兼ね備え、演奏活動を支える信頼のギアです。
1台
19,980 税込21,978
9日以内出荷

GTSA-GTRDREADは、ドレッドノート型アコースティックギターに対応するTSA承認ハードケース。空輸にも耐える堅牢設計で、楽器をしっかり守るプロ仕様。・ドレッドノートタイプのアコースティックギターにフィットする専用設計。・ATA規格準拠のミリタリーグレードポリエチレン製シェルで高耐久・高耐衝撃性。・TSA承認ロックラッチ搭載で空港検査にもスムーズに対応。・厚手のブラックプラッシュインテリアとEPSフォームで楽器を優しく保護。・ネックを安定させる伸張型クレードル構造。・表面マウント型衝撃吸収ラッチハウジングと赤色リリーストリガーで安全性と操作性を両立。・人間工学設計のソフトグリップハンドルで快適な持ち運び。・ブラックパウダーコーティングのハードウェアで高級感と耐腐食性を確保。・内寸:全長 約105.91cm/ボディ長 約55.11cm/上部幅 約32.51cm/くびれ幅 約32.00cm/下部幅 約40.89cm。・型番:GTSA-GTRDREAD。・JANコード:0716408539720。・ブランド:Gator Cases(ゲーター)。・シリーズ:GTSA Guitar Series(TSA承認ハードケース)。GTSA-GTRDREADは、ライブやツアー、空輸を伴う移動に最適なアコースティックギターケースです。高い保護性能と操作性を兼ね備え、プロの現場でも安心して使用できる信頼のモデルです。
1台
29,980 税込32,978
9日以内出荷

ドレッドノートギターの風格をそのままに、安全かつスタイリッシュに持ち運べる木製ハードケース。・ドレッドノートタイプのアコースティックギターに対応した専用設計。・高級感あるブラックPVCレザー外装でクラシックな印象。・豪華なプラッシュ裏地とフォームパッドで楽器を優しく保護。・ピックやカポなどのアクセサリー収納スペースを装備。・人間工学に基づいたパッド入りキャリーハンドルで快適な持ち運び。・ロック可能なクロムメッキラッチで安全性を強化。・GatorのDeluxe Wood Seriesに属する高品質モデル。・型番:GW-DREAD。・JANコード:0716408502571。・対応ギター:ドレッドノートタイプのアコースティックギター。・外装:ブラックPVCレザー。・内装:プラッシュ素材+フォームパッド。・構造:厚手の合板製(ラミネートウッド)。・内寸:全長 約109.2cm/ボディ長 約56.5cm/ボディ上部幅 約30.5cm/くびれ部幅 約29.8cm/ボディ下部幅 約41.9cm/深さ 約14cm。・重量:約5.6kg。・付属機能:ロックラッチ、アクセサリーポケット、パッド入りハンドル。Gator CasesのDeluxe Wood Caseシリーズは、楽器保護とデザイン性を兼ね備えたプロ仕様のケースです。GW-DREADは、アコースティックギターの魅力を引き立てながら、日常の持ち運びや遠征にも安心して使える信頼の一台です。
1台
19,980 税込21,978
9日以内出荷

Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foam
アズワン品番67-0390-84
1個
25,980 税込28,578
12日以内出荷

Description。This is a jumper adapter cable that comes pre-terminated with a female Qwiic JST connector on one end and female connectors on the other. The cable insulation is made from a highly malleable material making it more flexible than our origina
アズワン品番67-0420-61
1個
539 税込593
33日以内出荷

Description。With the SparkFun Qwiic Connect System expanding every day, we want to make sure it becomes as accessible as possible but we understand there are other systems that can compliment it out there. The Qwiic to Grove Adapter Cable allows interoperability between the SparkFun Qwiic Connect System and the I2C based Grove boards from Seeed Studio. Now you can plug Seeed Studio boards you may have onto the Qwiic bus or you can use this cable to introduce Qwiic sensors, inputs, and outputs into your Grove system.。Note:The Grove system has a variety of different signal systems that use the same connector. This cable。only。works with the I2C variety.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。。Features。Length:100mm
アズワン品番67-0425-61
1個
659 税込725
33日以内出荷

Description。It's tiny, it's handy, and it can give your normal USB-equipped device a micro-B connector! With the USB to Micro-B Adapter you can make a flash drive connect to your tablet, connect a keyboard to your phone in order to text with ease, attach a Bluetooth(R)dongle to your RPi Zero, and more! Since this adapter is super small, it is very easy to transport anywhere you might need it --- making it extremely convenient to have in a pinch.。Installation of the USB to Micro-B Adapter is easy; simply slide it into a USB A connector, and you will instantly make that device micro-B capable!
アズワン品番67-0421-07
1個
469 税込516
33日以内出荷

Description。The SparkFun I2S Audio Breakout board uses the MAX98357A digital to analog converter(DAC), which converts I2S(not be confused with I2C)audio to an analog signal to drive speakers. The I2S Audio Breakout converts the digital audio signals using the I2S standard to an analog signal and amplifies the signal using a class D amplifier which can deliver up to 3.2W of power into a 4Ω load. The board can be configured to output only the left channel audio, right channel, or both.。The SparkFun I2S Audio Breakout board is fairly simple, requiring only a few pin connections to get it up and working. By default the board is configured in "mono" operation, meaning the left and right signals are combined together to drive a single speaker. If you want a separate speaker for the left and right audio channels you'll need to cut the mono jumper. In addition to being able to select the audio channel output, the gain can also be configured in a few ways. The gain of the amplifier can be configured from as low as +3dB to as high as +15dB. While the channel selection can be configured on board, the gain however is controlled externally using the gain pin. By default, the board is configured for +9dB, but can be easily changed!。Get Started with the SparkFun I2S Audio Breakout Guide。Features。Supply Voltage Range:2.5V - 5.5V.。Output Power:3.2W into 4Ω at 5V.。Output Channel Selection:Left, Right, or Left/2 + Right/2(Default).。Sample Rate:8kHz - 96kHz.。Sample Resolution:16/32 bit.。Quiescent Current:2.4mA.。Filterless Class D Outputs。No MCLK Required。Click and Pop Reduction。Short-Circuit and Thermal Protection.
アズワン品番67-0422-64
1個
1,698 税込1,868
33日以内出荷

Description。LIDAR has never looked so good! This is the LIDAR-Lite v3HP, a compact, high-performance optical distance measurement sensor from Garmin(TM). The LIDAR-Lite v3HP is。the。ideal optical ranging solution for drone, robot, or unmanned vehicle applications. Each sensor is housed in a durable, IPX7-rated housing and includes all the core features and user configurability of the popular LIDAR-Lite v3.。The v3HP is very similar in function to that of the v3 but it can now sample faster at rates greater than 1kHz(where as the v3 is only capable of up to 500Hz). Another improvement is that this v3HP model is more power efficient with current consumption rates 40mA less than the v3(that's 65mA as opposed to 105mA while idle, and 85mA instead of 130mA while acquiring).。Each LIDAR-Lite v3HP has a range of 1m to 40m and features an edge-emitting, 905nm(1.3 watts), single-stripe laser transmitter, 8m Radian beam divergence, and an optical aperture of 12.5mm. This version of the LIDAR-Lite still operates at 5VDC(6V max)with a peak power of 1.3W and still possesses an accuracy of +/- 2.5cm at >2m. On top of everything else, the LIDAR-Lite is user-configurable, allowing adjustment between accuracy, operating range and measurement time and can be interfaced via I2C or PWM with the attached 200mm cable.。Note:CLASS 1 LASER PRODUCT CLASSIFIED EN/IEC 60825-1 2014. This product is in conformity with performance standards for laser products under 21 CFR 1040, except with respect to those characteristics authorized by Variance Number FDA-2016-V-2943 effective September 27, 2016.。Get Started with the LIDAR-Lite v3HP Guide。Features。Resolution:1 cm。Typical accuracy:+/- 2.5cm at distances greater than 2 meters(Refer to operating manual for complete operating specifications)。Range:1m to 40m。Update rate:Greater than 1kHz。Interface:I2C or PWM。Power(operating voltage):4.75-5VDC; 6V Max。Current consumption:65ma idle; 85ma during acquisition。Operating temperature:-20℃ to 60℃。Laser wave length/Peak power:905nm/1.3W。Beam divergence:8m Radian。Optical aperture:12.5mm。Water rating:IPX7。Unit dimensions:24.5mm×53.5mm×33.5mm(1.0in×2.1in×1.3in)。Weight:34g(1.2oz)
アズワン品番67-0426-76
1個
37,980 税込41,778
33日以内出荷

Description。The SparkFun NEO-M9N GPS Breakout is a high quality GPS board with equally impressive configuration options including SMA. The NEO-M9N module is a 92-channel u-blox M9 engine GNSS receiver, meaning it can receive signals from the GPS, GLONASS, Galileo, and BeiDou constellations with ~1.5 meter accuracy. This breakout supports concurrent reception of four GNSS. This maximizes position accuracy in challenging conditions increasing, precision and decreases lock time; and thanks to the onboard rechargeable battery, you'll have backup power enabling the GPS to get a hot lock within seconds! Additionally, this u-blox receiver supports I2C(u-blox calls this Display Data Channel)which makes it perfect for the Qwiic compatibility so we don't have to use up our precious UART ports. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The NEO-M9N module detects jamming and spoofing events and can report them to the host, so that the system can react to such events. A SAW(Surface Acoustic Wave)filter combined with an LNA(Low Noise Amplifier)in the RF path is integrated into the NEO-M9N module which allows normal operation even under strong RF interferences.。U-blox based GPS products are configurable using the popular, but dense, windows program called u-center. Plenty of different functions can be configured on the NEO-M9N:baud rates, update rates, geofencing, spoofing detection, external interrupts, SBAS/D-GPS, etc. All of this can be done within the SparkFun Arduino Library!。The SparkFun NEO-M9N GPS Breakout is also equipped with an on-board rechargeable battery that provides power to the RTC on the NEO-M9N. This reduces the time-to-first fix from a cold start(~24s)to a hot start(~2s). The battery will maintain RTC and GNSS orbit data without being connected to power for plenty of time.。This product requires an antenna:Be sure to check out the related products/hookup accessories and pick a suitable SMA antenna for your project.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。The NEO-M9N GPS Breakout can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!。Get Started With the SparkFun NEO-M9N GPS Guide。Features。Integrated SMA connector for use with antenna of your choice。92-Channel GNSS Receiver。1.5m Horizontal Accuracy。25Hz Max Update Rate(four concurrent GNSS)。Time-To-First-Fix:Cold:24s。Hot:2s。Max Altitude:80,000m。Max G:≦4。Max Velocity:500m/s。Velocity Accuracy:0.05m/s。Heading Accuracy:0.3 degrees。Time Pulse Accuracy:30ns。3.3V VCC and I/O。Current Consumption:~31mA Tracking GPS+GLONASS。Software Configurable。Geofencing。Odometer。Spoofing Detection。External Interrupt。Pin Control。Low Power Mode。Many others!。Supports NMEA, UBX, and RTCM protocols over UART or I2C interfaces
アズワン品番67-0423-87
1個
19,980 税込21,978
33日以内出荷

Description。If you're looking for a sturdy pan-tilt mechanism for most of the cameras that are used with Arduino and Raspberry Pi but don't want the weight of metal, this is the rig for you. The Upgraded Camera Pan Tilt Platform from Arducam takes the
アズワン品番67-0426-45
1個
9,398 税込10,338
33日以内出荷

Description。It's time to effectively manage the power distribution into your project and with the SparkFun Power Delivery Board, you can! Traditional power adapters can provide a wide range of current but the voltage stays fixed at 5V. With the Spark
アズワン品番67-0422-93
1個
8,498 税込9,348
33日以内出荷

『オフィスサプライ』には他にこんなカテゴリがあります

おすすめ人気ランキング