Linuxで動作するスタンドアローンの高性能AIカメラモジュール。SigmaStar社製のSSD202D(ARM Cortex-A7デュアルコア1.2GHz)を採用したIoT機器向けのカメラモジュールです。128MB DDR3メモリ、512MBフラッシュ、1080Pカメラ、2.4GHz Wi-Fi、冷却ファンなどを搭載してい
仕様●Sigmstar SSD202D:Arm Cortex-A7デュアルコア 1.2GHz(Neon、FPU内蔵)●フラッシュ:512MB●RAM:128MB DDR3●カメラ:GC2145、1080P、カラーセンサ●レンズ:FOV(視野角)68°、DOF(焦点距離)60cm~∞●電源:5V @500mA●周辺機器:USB Type-C ×1、UART ×1、microSDカードスロット ×1、ボタン ×1、●マイクロフォン ×1、冷却ファン ×1●インジケータLED:赤、白●Wi-Fi:150Mbps、2.4GHz、802.11b/g/n●動作温度:0℃~+40℃●重量:18g●サイズ:48×18.5×24mm●V-Training●【セット内容】●M5Stack UnitV2 ×1●USB-Cケーブル(50 cm)×1●スタンド ×1●背面パーツ ×1●【用途】●アクセス制御●ホームオートメーション●占有監視●ニューリテールビジネス●産業/マシンビジョン●倉庫管理/物流
アズワン品番67-0391-81
1個
¥24,980
税込¥27,478
欠品中
。Description。The Alchitry Au is the "gold" standard for FPGA development boards and it's possibly one of the strongest boards of its type on the market. FPGAs, or Field-Programmable Gate Arrays, are an advanced development board type for engineers and hobbyists alike to experience the next step in programming with electronics. The Au continues the trend of more affordable and increasingly powerful FPGA boards arriving each year. This board is a fantastic starting point into the world of FPGAs and the heart of your next project. Finally, now that this board is built by SparkFun, we added a Qwiic connector for easy I2C integration!。The Alchitry Au features a Xilinx Artix 7 XC7A35T-1C FPGA with over 33,000 logic cells and 256MB of DDR3 RAM. The Au offers 102 3.3V logic level IO pins, 20 of which can be switched to 1.8V; Nine differential analog inputs; Eight general purpose LEDs; a 100MHz on-board clock that can be manipulated internally by the FPGA; a USB-C connector to configure and power the board; and a USB to serial interface for data transfer. To make getting started even easier, all Alchitry boards have full Lucid support, a built in library of useful components to use in your project, and a debugger!。By adding stackable expansion boards similar to shields or HATs called "Elements," the Alchitry Au is able to expand its own hardware capabilities by adding prototyping spaces, buttons, LEDs, and more!。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with our Learning FPGA Tutorials。Features。Artix 7 XC7A35T-1C - 33,280 logic cells。256MB DDR3 RAM。102 IO pins(3.3V logic level, 20 of then can be switched to 1.8V for LVDS)。Nine differential analog inputs(One dedicated, Eight mixed with digital IO)。USB-C to configure and power the board。Eight general purpose LEDs。One button(typically used as a reset)。100MHz on-board clock(can be multiplied internally by the FPGA)。Powered with 5V through USB-C port, 0.1" holes, or headers。USB to serial interface for data transfer(up to 12Mbaud)。Qwiic Connector。Dimensions of 65mm×45mm。。Examples。First FPGA Project - Getting Fancy with PWM。External IO and Metastability
アズワン品番67-0423-09
1個
¥29,980
税込¥32,978
翌々日出荷
Description。If you have ever wanted to get into FPGAs but never knew where to begin, the Alchitry Au FPGA kit from SparkFun provides you with the boards you need to get started! Included in this kit is the Alchitry Au, Alchitry Io Element, Alchitry Br Prototype, and a 4-pack of female headers. The only thing you'll need to supply are a USB-C cable to power and program the Au and Qwiic cables to add I2C accessory integration.。The Alchitry Au, included in this kit, features a Xilinx Artix 7 XC7A35T-1C FPGA with over 33,000 logic cells and 256MB of DDR3 RAM. The Au offers 102 3.3V logic level IO pins, 20 of which can be switched to 1.8V; Nine differential analog inputs; Eight general purpose LEDs; a 100MHz on-board clock that can be manipulated internally by the FPGA; a USB-C connector to configure and power the board; and a USB to serial interface for data transfer. To make getting started even easier, all Alchitry boards have full Lucid support, a built in library of useful components to use in your project, and a debugger!。Thanks to the included Io and Br Element boards also included in this kit, you will also have access to 7-segment LEDs, five momentary push buttons, 24 basic LEDs, and 24 DIP switches, a the broken out header pins, and a large prototyping area!。Get Started with our Learning FPGA Tutorials。Examples。First FPGA Project - Getting Fancy with PWM。External IO and Metastability
アズワン品番67-0424-51
1個
¥39,980
税込¥43,978
翌々日出荷
。※ACアダプターは同梱されておりません。Description。The ZedBoard is a low-cost development board for the Xilinx Zynq-7000 all programmable SoC(APSoC).Take advantage of the Zynq-7000 APSoCs tightly coupled ARMprocessing system and 7-Series programmable logic to create unique and powerful designs with the ZedBoard. This board contains everything necessary to create a Linux, Android, Windows, or other OS/RTOS based design. Additionally, several expansion connectors expose the processing system and programmable logic I/Os for easy user access.Target applications include video processing, reconfigurable computing, motor control, software acceleration, Linux/Android/RTOS development, exploring RISC processors(ARM), and general Zynq-7000 AP SoC prototyping.The ZedBoard is supported by Xilinx's Vivado Design Suite, including the free WebPACK version.Guides and demos are available to help users get started quickly with the ZedBoard. These can be found through the Support Materials tab. Additional resources can be found through www.zedboard.org, a community website where users can collaborate with other engineers also working on Zynq designs.。Features。XilinxZynq-7000 AP SoC XC7Z020-CLG484。Dual-core ARMCortex-A9 processor。512 MB DDR3。256 MB Quad-SPI Flash。On-board USB-JTAG Programming。10/100/1000 Ethernet。USB OTG 2.0 and USB-UART。Analog Devices ADAU1761 SigmaDSP Stereo, Low Power, 96 kHz, 24-Bit Audio Codec。Analog Devices ADV7511 High Performance 225 MHz HDMI Transmitter(1080p HDMI, 8-bit VGA, 128x32 OLED)。PS & PL I/O expansion(FMC, Pmod, XADC)。What's Included。ZedBoard APSoC development board。Custom Digilent cardboard box with protective foam。4 GB SD Card。USB A to micro-B cable。USB Adapter:Male Micro-B to Female Standard-A
アズワン品番67-0355-34
1個
¥129,800
税込¥142,780
欠品中
Zynq-7010を搭載した開発プラットフォーム。XilinxのZynq-7010 All Programmable System-on-Chip(AP SoC)を搭載した開発プラットフォームです。Zynq-7000は、650MHzで動作するデュアルコアARM Cortex-A9プロセッサとFPGAを搭載したデバイスで、マイコンを使ったプログラミングとFPGAによるハードウェア回路設計を行うことができます。MIPI CSI-2互換のPcamコネクタ、HDMI入力、HDMI出力などを搭載しているので、高性能な組み込み画像処理アプリケーションに使用することができます。さらに、Pmodコネクタによりモーターコントローラやセンサ、ディスプレイなどを接続して利用することができます。なお、WebPACKバージョンを含む開発ツールVivado Design Suite Editionを無料でダウンロードできます。
仕様●【搭載FPGA】●Zynq-7010(XC7Z010-1CLG400C)●667MHzで動作するデュアルコアCortex-A9プロセッサ●DMAチャネル×8と高性能AXI3スレーブポート×4を備えたDDR3Lメモリコントローラ●高速インターフェース:1Gイーサネット、USB2.0、SDIO●低速インターフェース:SPI、UART、CAN、I2C●JTAG、Quad-SPIフラッシュ、microSDカードからプログラミングが可能(MicroUSBケーブルは含まれていません)●Artix-7 FPGAと同等のプログラマブルロジック●【ボード仕様】●1GB DDR3L、32ビットバス @1066Mbps●EUI-48/64(TM)互換識別子を備えた16MBクアッドSPIフラッシュ●microSDスロット●USBまたは5Vの外部電源から給電●ギガビットイーサネットPHY●USB-JTAGプログラミング回路、USB-UARTブリッジ、USB2.0 OTG PHY(ホストのみをサポート)●オーディオとビデオ:HDMIシンクポート(入力)、HDMIソースポート(出力)●ステレオヘッドフォン、ステレオライン入力、マイクジャックを備えたオーディオコーデック●ユーザーインターフェース:押しボタン×6、スライドスイッチ×4、LED×5、RGB LED×2●インターフェース:Pmodポート×5
アズワン品番67-0390-77
1個
¥69,980
税込¥76,978
翌々日出荷
※ACアダプターは同梱されておりません。産業用SWaPアプリケーション向けFPGA開発ボード。XilinxのArtix-7 FPGAを搭載した産業用途向けの開発ボードで、頑丈なパッケージと強力な電源を採用しています。Zmod拡張モジュールを追加することで、高速データ収集が可能なSYZYGYポートを備えています。これにより、カスタマイズされたFPGAベースのデータ収集および信号処理アプリケーションを組込みシステム上で迅速に開発し、実行することができます。本製品は、小型で堅牢なPC/104ボードの外形と実装寸法に準拠しています。SYZYGY互換のZmod拡張は、3つの12ピンPmodポートで補完されます。USBハブおよびコントローラを搭載し、USB104 A7とJTAG、UART、パラレルデータインターフェース(DPTI)を1つの接続でつなぐことができます。DPTIデータ転送インターフェースは、ホストからFPGAへのデータ転送を提供し、DigilentのAdept 2アプリケーションにより簡単に管理できます。この使い勝手の良さと高速データ転送は、特に配備型システムで有効です。
仕様●Artix-7 FPGAの基本仕様●ロジックセル:101,440●DSPスライス:240●メモリ:4,860Kビット●GTP 6.6Gb/s トランシーバ:8●I/Oピン:300●メモリ:512MB DDR3/DDR3L、16ビットバス@800Mbps(1.5V)または667Mbps(1.35V)●FPGA回路データ保存用16MBクアッドSPIフラッシュ●電源●5V/6A外部DCアダプターまたはUSBヘッダーから給電●USBと外部電源は自動切り替えで、外部電源が優先されます。●ロードスイッチNCP380はUSB電流を2Aに制限し、突入電流を低減します。●USB:USB-JTAGプログラミング回路、USB-UARTブリッジ●DPTI/DSPIデータ転送インターフェース●USBハブを搭載しているので、複数のUSBケーブル接続が不要です。●プッシュボタン●LED:プッシュボタン ×2●LED ×4●拡張用コネクタ:SYZYGYポート(Zmod)×1、Pmodポート ×3●サイズ:95.89×90.17mm(PC/104フォームファクタに準拠)●【セット内容】●USB104 A7-100T本体●USB 2.0 A to Bシールドケーブル(1.5m)●スタンドオフ(0.6インチ)×4
アズワン品番67-0405-05
1個
¥71,980
税込¥79,178
翌々日出荷
Zynq-7010を搭載した開発プラットフォーム。XilinxのZynq-7010 All Programmable System-on-Chip(AP SoC)を搭載した開発プラットフォームです。Zynq-7010は、650MHzで動作するデュアルコアARM Cortex-A9プロセッサとFPGAを搭載したデバイスで、マイコンを使ったプロ
仕様●【搭載FPGA】●Zynq-7010(XC7Z010-1CLG400C)●650MHzで動作するデュアルコアCortex-A9プロセッサ●DMAチャネル×8と高性能AXI3スレーブポート×4を備えたDDR3メモリコントローラ●高速インターフェース:1Gイーサネット、USB 2.0、SDIO●低速インターフェース:SPI、UART、CAN、I2C●JTAG、Quad-SPIフラッシュ、microSDカードからプログラミングが可能(MicroUSBケーブルは含まれていません)●Artix-7 FPGAと同等のプログラマブルロジック●【ボード仕様】●512MB DDR3、16ビットバス @1050Mbps●EUI-48/64(TM)互換識別子を備えた16MBクアッドSPIフラッシュ●microSDスロット●USBまたは7V~15Vの外部電源から給電●ギガビットイーサネットPHY●USB-JTAGプログラミング回路、USB-UARTブリッジ、USB OTG PHY(ホストのみをサポート)●オーディオとビデオ:HDMIシンクポート(入力)、HDMIソースポート(出力)●3.5mmジャックを備えたPWM駆動のモノラルオーディオ出力●ユーザーインターフェース:押しボタン×4、スライドスイッチ×2、LED×4、RGB LED×2●インターフェース:Pmodポート×2、Arduino/chipKITシールドコネクタ
アズワン品番67-0390-74
1個
¥58,980
税込¥64,878
翌々日出荷
ファームウェアの新しいバージョンをmicroSDカードで簡単にアップデートできます。
仕様●Sigmstar SSD202D:Arm Cortex-A7デュアルコア 1.2GHz(Neon、FPU内蔵)●フラッシュ:512MB NAND●RAM:128MB DDR3●電源:5V@500mA●周辺機器:USB-C ×1、UART ×1、TFカードスロット ×1、ボタン ×1、マイクロフォン ×1、冷却ファン ×1●インジケータLED:赤、白●Wi-Fi:150Mbps 2.4GHz 802.11b/g/n●イーサネットカード:SR9900●【用途】●アクセス制御●ホームオートメーション●占有監視
アズワン品番67-0404-97
1個
¥17,980
税込¥19,778
6日以内出荷
PythonでZynq-7000のプログラムを開発できるボード。PYNQ-Z1ボードは、FPGAのプログラマブルロジックとデュアルコアARM Cortex-A9プロセッサを組み合わせたXilinxのZynq-7000SoCを搭載した開発ボードです。機能はDigilentのArty Z7と似ていますが、Arduino互換ヘッダー
仕様●SoC:ZYNQXC7Z020-1CLG400C●650MHzデュアルコアCortex-A9プロセッサ●DMA×8とAXI3スレーブポート×4を備えたDDR3メモリコントローラ●高速インターフェース:1Gイーサネット、USB2.0、SDIO●低速インターフェース:SPI、UART、CAN、I2C●JTAG、Quad-SPIフラッシュ、microSDカードからプログラム可能●Artix-7ファミリのプログラマブルロジック●13,300個のロジックスライス(各6入力LUT×4とフリップフロップ×8)●630KBの高速blockRAM●クロック管理タイル×4(それぞれにPLLとMMCM)●220個のDSPスライス●オンチップA/Dコンバータ(XADC)●メモリ●512MB DDR3(16ビットバス@1050Mbps)●16MBクアッドSPIフラッシュ●microSDカードスロット●電源:USBまたは7V~15Vソースから給電●USB●USB-JTAGプログラミング回路●USB-UARTブリッジ●USB OTG PHY(ホストのみをサポート)●イーサネット:ギガビットイーサネットPHY●オーディオとビデオ●PDM出力エレクトレットマイク●3.5mmモノラルオーディオ出力ジャック(PWMフォーマット)●HDMIシンクポート(入力)●HDMIソースポート(出力)●スイッチ/押しボタン/LED●押しボタン×4●スライドスイッチ×2●LED×4●RGB LED×2●拡張コネクタ●Pmodポート×2●Arduino/chipKITシールドコネクタ
アズワン品番67-0390-48
Zynq-7020を搭載したFPGA開発ボード。Xilinx社製のZynq-7020 SoCを搭載し、SYZYGY規格を採用したFPGAの開発ボードです。Zynq-7020は、Arm Cortex-A9 MPのデュアルコアとFPGAロジックを組み合わせたデバイスです。Eclypse Z7は、最大667MHzで動作し、1GBのメモリを搭載しています。SYZYGY規格はPmod規格よりも高速なインターフェースで、Zmod拡張ボードをプラグインすることにより、エッジコンピューティン
仕様●Zynq-7000 APSoC:667MHzデュアルコアCortex-A9プロセッサ●メモリ:1GB DDR3L(32ビットバス、1066MT/s)●マイクロSDカードスロット●電源:12V/5Aの外部電源を使用●ギガビットイーサネットPHY●ホスト/デバイス/OTG機能を備えたUSB2.0 PHY付きmicroUSB-ABポート●Zmodポート:SYZYGY標準インターフェース仕様に準拠した2つのポート●(1ポートあたり8点の差動I/O、シングルエンドI/O 16点/ポート)●Pmodポート:2つの1
アズワン品番67-0360-87
1個
¥109,800
税込¥120,780
翌々日出荷
Arty S7-50を搭載した汎用FPGA開発ボード。XilinxのSpartan-7 FPGAを搭載したすぐに使える開発プラットフォームです。MicroBlazeソフトウェアプロセッサコアを使用するために特別に設計されています。MicroBlazeを使用すると、さまざまな周辺機器、メモリ、インターフェースを備えた組み込みアプリケーションを作成できます。なお、WebPACKバージョンを含む開発ツールVivado Design Suite Editionを無料でダウンロードできます。また、Vitis Core開発キットやザイリンクスソフトウェア開発キットを活用して、FPGAの経験がなくてもMicroBlazeプロセッサの開発を始めることができます。Arduinoヘッダーと複数のPmodポートを備えています。
仕様●搭載FPGA:Arty S7-50(XC7S50-CSGA324)、内部クロック速度:450MHz、A/Dコンバータ内蔵●650MHz @ 16ビットバス付き256MB DDR3L●拡張コネクタ:Pmodコネクタ×4、Arduino/chipKITシールドコネクタ●ユーザーインターフェース:スイッチ×4、ボタン×4、ボードリセットボタン、FPGAリセットボタン、緑色LED×4、RGB LED×2●インターフェース:USB-UARTブリッジ●電源:USBまたは7V~15Vから供給●USB-JTAGプログラミング回路(microUSBケーブルは含まれていません)●外部クロック:100MHz●128MビットクワッドSPIフラッシュ●JTAGインターフェースでQuad-SPI Flashをプログラム可能
アズワン品番67-0390-97
1個
¥48,980
税込¥53,878
翌々日出荷
ファームウェアの新しいバージョンをmicroSDカードで簡単にアップデートできます。
仕様●SigmaStar SSD202D:Arm Cortex-A7デュアルコア 1.2GHz(Neon、FPU内蔵)●フラッシュ:512MB NAND●RAM:128MB DDR3●カメラ:GC2145 1080Pカラーセンサ●レンズ:FOV(視野角)150°、FOV(視野角)85°●電源:5V@500mA●周辺機器:USB-C ×1、UART ×1、microSDカードスロット ×1、ボタン ×1、マイクロフォン ×1、冷却ファン ×1●インジケータLED:赤、白●Wi-Fi:150Mbps 2.4GHz 802.11b/g/n●イーサネットカード:SR9900●動作温度範囲:0℃~+40℃●【用途】●アクセス制御●ホームオートメーション●占有監視●ニューリテールビジネス●産業/マシンビジョン●倉庫管理/物流●【セット内容】●M5Stack UnitV2 M12●16G TFカード●USB-Cケーブル(50cm)●ブラケット●背面パーツ●通常レンズ(FOV:85°)●魚眼レンズ(FOV:150°)
アズワン品番67-0404-96
1個
¥25,980
税込¥28,578
5日以内出荷
キーボードに組み込まれた新スタイルのRaspberry Pi。日本語配列キーボードに内蔵されたRaspberry Piです。裏面には排熱機構を備えるほか、セキュリティロックポートや起動/シャットダウンなどを実行できる特殊キーなどを装備しています。技適認証を取得済みで、無線機能を
仕様●SoC:Broadcom BCM2711C0●CPU:1.8GHz クアッドコア Cortex-A72(ARMv8、64ビット)●GPU:デュアルコア VideoCore VI 500MHz, OpenGL ES 3.0対応、ハードウェアOpenVG対応、1080p60 H.264デコード、4Kp60 H.265デコード●メモリー:4GB DDR4-3200 低電圧 SDRAM●電源:USB Type-Cソケット(5V/3.0A)●サイズ:286×122×23mm●動作環境条件:0℃~+50℃●供給期間:少なくとも2026年1月までは生産予定●生産国:英国●イーサネット:10/100/1000 Base-T RJ45 ソケット●無線LAN(Wi-Fi):IEEE 802.11 b/g/n/ac 2.4/5GHz デュアルバンド●Bluetooth:Bluetooth 5.0, Bluetooth Low Energy●ビデオ出力:micro HDMI ×2(HDMI 2.0 最大4Kp60)●オーディオ出力:HDMI(ビデオ出力と共有)、I2Sピンヘッダー●USB:USB 2.0 ×1, USB 3.0 ×2●GPIO コネクタ:40ピン 2.54mm ピンヘッダー(GPIO×26、3.3V/16mA、UART、I2C、SPI、I2S、PWM、5V出力、3.3V出力 50mA)●メモリーカードスロット:microSDメモリーカード(SDIO)
アズワン品番67-0396-63
1台
¥23,980
税込¥26,378
5日以内出荷
『オフィスサプライ』には他にこんなカテゴリがあります
- 事務用品
- 食品・飲料
- パソコン/周辺機器
- 印刷用紙/インク/印刷機
- 家電
- 学童・教育用品
学童・教育用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。