カテゴリ

  • すべてのカテゴリ
    • オフィスサプライ
      • 学童・教育用品
        • 理科/技術/科学工作(442)
        • 図工/美術/画材/書道(117)
        • 体育/運動会/スポーツイベント用品(14)
        • 音楽(41)
絞り込み
ブランド
エコロジープロダクト
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

学童・教育用品 :「dio」の検索結果

業務用スリッパに名入れ加工 金箔、銀箔の豪華箔押し印刷!人気のモノタロウブランドにも可能 商品はこちら
関連キーワード
  • ラヂオ
614件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
テラリウムDio アーテック[学校教材・教育玩具]テラリウムDioアーテック[学校教材・教育玩具]
1,430税込1,573
1セット
3日以内出荷
キャッチコピー:フェイクテラリウムが作れる!商品説明:フェイクテラリウムキット
セット内容ねんど 30g×2、ジオラマスポンジ 2g ディープグリーン×1、ジオラマスポンジ 2g ライトグリーン×1、工作ボンド 10g×1、ジオラマ模型 1/150 広葉樹×4、ジオラマ模型 1/100 馬×1、プラスチック容器×1材質樹脂中空体、鉄、ナイロン、ポリエチレン寸法(mm)180×240×30包装形態ヘッダー付き袋入り
MCC152 Raspberry Pi用電圧出力/DIO DAQ HAT DIGILENTMCC152 Raspberry Pi用電圧出力/DIO DAQ HATDIGILENT
41,980税込46,178
1個
5日以内出荷
2つのアナログ電圧出力と8つのデジタルI/Oを備えたRaspberry Pi用HATRaspberry Piに2チャンネルのアナログ電圧出力と8つのデジタルI/Oを追加することができるDAQ HATです。12ビットのA/Dコンバータを搭載し、電圧出力は0~5Vの範囲、サンプリングは最大5kspsです。また、1台のRaspberry Piに最大8つのMCC152をスタックすることができます。すべてのDAQHATには、C/C++とPythonのサンプルとオープンソースライブラリが付属しています。また、包括的なAPIとハードウェアのドキュメントも提供されています。【ご注意】※本製品には、Raspberry Piは含まれていません。
仕様●12ビットの同時電圧出力 ×2●出力電流:5mA●スルーレート:0.8V/μs●デジタル入出力:8ビット●CMOS入力しきい値:5V/3.3V●入力極性はプログラム可能●ネジ留め式端子接続●【セット内容】●MCC152本体 ×1●2×20ヘッダーコネクタ(Raspberry Piの40ピンコネクタに接続)×1●ジャンパー ×3●スタンドオフ ×4●ネジ ×4●ナット ×4●MCC DAQHAT入門解説書●技術解説記事:ライブラリ完備!組立式ラズパイI/O増設ボード MCC DAQ HATSファミリ誕生~最大8段までスタックOK!自分仕様の計測制御アプリを3分クッキング~アズワン品番67-0397-86
Seeed XIAO RP2040 Seeed StudioSeeed XIAO RP2040Seeed Studio
1,398税込1,538
1個
欠品中
RP2040チップを搭載したマイコンボードRaspberr Pi財団が開発したマイコンRP2040を搭載し、最大133MHzで動作するSeeeduino XIAOシリーズの開発ボードです。親指ほどの小さなサイズですが、豊富なインターフェースを内蔵し、Arduino、MicroPython、CircuitPythonをフルサポートしています。【ご注意】※全てのI/Oピンは3.3Vです。CPUが破損する可能性があるので3.3V以上の電圧を入力しないでください。
仕様●CPU:デュアルコアArm Cortex-M0+(最大133MHzで動作するフレキシブルクロック)●ストレージ:SRAM 264KB、オンボードフラッシュ 2MB●I/Oピン:デジタルピン×11、アナログピン×4、PWMピン×11●インターフェース:I2C、UART、SPI、SWDボンディングパッド●電源/ダウンロード:USB Type-C●LED:ユーザーLED×1、電源LED×1、シリアルポートダウンロード用LED×2、RGBLED×1●ボタン:RESETボタン×1、BOOTボタン×1●電源パッド:電池電源用●ソフトウェアの互換性:Micropython、Arduino、CircuitPythonをサポート●回路保護用プロジェクションカバー●サイズ:20×17.5×3.5mm●【用途】●ウェアラブル機器●ラピッドプロトタイピング●DIYキーボード●USBからマルチチャンネルTTL/USBホストモードなどの開発●【セット内容】●XIAO RP2040 ×1●7ピンヘッダー ×2アズワン品番67-0397-90
MD13S - Cytron 13A DCモータードライバー Seeed StudioMD13S - Cytron 13A DCモータードライバーSeeed Studio
3,598税込3,958
1個
当日出荷
リレーシールド Seeed StudioリレーシールドSeeed Studio
4,998税込5,498
1個
欠品中
仕様●シリーズ名:Arduino●種別:シールド●主機能:I/O●シールドコネクタ:-●マイコン:-●主要チップ:-●マイコン電圧:-●シリーズ名:Arduinoアズワン品番68-2056-86
ジオラマ模型 針葉樹 1/150 10個組 アーテック[学校教材・教育玩具]ジオラマ模型 針葉樹 1/150 10個組アーテック[学校教材・教育玩具]
882税込970
1セット
当日出荷
手軽にジオラマ作りが楽しめる素材材質:ナイロン・鉄。サイズ:38mm。セット内容:本体×10
用途図工・工作の素材として。切る・貼る・組み立てるなど制作活動やクラフト・ワークショップに。セット内容本体×10材質ナイロン・鉄寸法(mm)38
ミニチュアジオラマ素材 草むら 5mm 木蘭色 アーテック[学校教材・教育玩具]ミニチュアジオラマ素材 草むら 5mm 木蘭色アーテック[学校教材・教育玩具]
755税込831
1個
当日出荷
台紙からはがして、ベースにのせて使用してください(要接着)材質:ナイロン。サイズ:1個:8×5mm。セット内容:本体×1(1シート32個)
用途図工・工作の素材として。切る・貼る・組み立てるなど制作活動やクラフト・ワークショップに。仕様(1個梱包形態)プラケース+品名用紙セット内容本体×1(1シート32個)材質ナイロン寸法(mm)1個:8×5
ミニチュアジオラマ素材 田んぼの稲 青田 アーテック[学校教材・教育玩具]ミニチュアジオラマ素材 田んぼの稲 青田アーテック[学校教材・教育玩具]
964税込1,060
1個
当日出荷
台紙からはがして、ベースにのせて使用してください(要接着)材質:ナイロン。サイズ:1列:8×8×100mm。セット内容:本体×1
用途図工・工作の素材として。切る・貼る・組み立てるなど制作活動やクラフト・ワークショップに。仕様(1個梱包形態)プラケース+品名用紙セット内容本体×1材質ナイロン寸法(mm)1列:8×8×100
Raspberry Pi Zero Case SPARKFUNRaspberry Pi Zero CaseSPARKFUN
2,298税込2,528
1個
当日出荷
DescriptionThe Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.Note:This case doesNOTinclude a Raspberry Pi or Camera Module.
アズワン品番67-0425-31
MPLAB PICkit 4 In-Circuit Debugger SPARKFUNMPLAB PICkit 4 In-Circuit DebuggerSPARKFUN
45,980税込50,578
1個
当日出荷
DescriptionThis is the PICkit 4, the official programmer from Microchip. The PICkit 4 allows debugging and programming of PIC(R), dsPIC(R), AVR, SAM and CEC flash microcontrollers and MPUs using the powerful graphical user interface of the MPLAB X Integrated Development Environment(IDE). The MPLAB PICkit 4 is connected to a PC using a high-speed 2.0 USB interface and can be connected to the target via an 8-pin Single In-Line(SIL)connector. The connector uses two device I/O pins and the reset line to implement in-circuit debugging and In-Circuit Serial Programming(TM)(ICSP(TM)). An additional micro SD card slot and the ability to be self-powered from the target means you can take your code with you and program on the go. Comes with a USB to micro-B USB cable.FeaturesPowered by a high-speed USB 2.0, no external power requiredReal-time executionMPLAB X IDE compatible(free copy included)Built-in over-voltage/short circuit monitorFirmware upgradeable from PC/web downloadFully enclosedTarget voltage of 1.20V to 5.5VCan supply up to 50mA of power to the targetMinimal current consumption at <100μA from targetDiagnostic LEDs(power, busy, error)Read/write program and data memory of microcontrollerErase of program memory space with verificationFreeze-peripherals at breakpoint8-pin single in-line header supports advanced interfaces such as 4-wire JTAG and Serial Wire Debug with streaming Data GatewayBackward compatible for demo boards, headers and target systems using 2-wire JTAG and ICSP
アズワン品番67-0425-08
Grove - GSR Seeed StudioGrove - GSRSeeed Studio
2,798税込3,078
1個
当日出荷
付属のストラップで2本の電極を指に取付けることで、皮膚の電気伝導度を検出するGroveモジュールです。睡眠の質のモニタリングなど、感情関連のプロジェクトを実現するのに最適です。
感度調整可能(可変抵抗)入力信号導電率でなく抵抗出力信号電圧、アナログ読取りアズワン品番63-3044-36動作電圧(V)3.3/5
Shift Register 8-Bit - SN74HC595 SPARKFUNShift Register 8-Bit - SN74HC595SPARKFUN
259税込285
1個
当日出荷
DescriptionThe SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.Note:This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.Get started with the Shift Register GuideFeatures8-Bit Serial-In, Parallel-Out ShiftWide Operating Voltage Range of 2 V to 6 VHigh-Current 3-State Outputs Can Drive Up to 15 LSTTL LoadsLow Power Consumption:80-μA±6-mA Output Drive at 5 V
アズワン品番67-0420-82
GROVE - 4ピンケーブル 20cm 5本セット Seeed StudioGROVE - 4ピンケーブル 20cm 5本セットSeeed Studio
559税込615
1個
翌々日出荷
アズワン品番64-5657-61
Grove - Universal 4 Pin Buckled 5cm Cable 5 PCs Pack Seeed StudioGrove - Universal 4 Pin Buckled 5cm Cable 5 PCs PackSeeed Studio
499税込549
1個
翌々日出荷
アズワン品番63-3078-93
ジオラマ粘土 ジオベース ダークブラウン 100g 超小粒 アーテック[学校教材・教育玩具]ジオラマ粘土 ジオベース ダークブラウン 100g 超小粒アーテック[学校教材・教育玩具]
500税込550
1個
3日以内出荷
手につかず汚れない思いのままに地面を造形できる新しい粘土手軽に本格的なジオラマ製作に活用できる造形粘土です。小スケールのジオラマ制作に向いた粒の細かいタイプ●タイヤ跡や足跡も押し当てるだけでリアルに表現●地形の起伏やトンネルも簡単に表現芯材無しで高さのある造形が可能(そのまま固まるので、土煙などの表現も可能)●クラックの表現、混色、塗装も思いのまま粘土部分は柔らかいのでディテールの追加も簡単●色違いの粘土を混ぜ合わせることで調色が可能、また水性絵具や各…材質:樹脂系中空体、石粉等。サイズ:128×205×15mm。セット内容:粘土×1、説明書×1
用途図工・工作での造形活動や粘土あそびやクラフト・ワークショップに。セット内容粘土×1、説明書×1材質樹脂系中空体、石粉等寸法(mm)128×205×15
ラジオメーター RM-D ナリカラジオメーター RM-Dナリカ(1件のレビュー)
4,000税込4,400
1個
3日以内出荷
手回しソーラーラジオライト アーテック[学校教材・教育玩具]手回しソーラーラジオライトアーテック[学校教材・教育玩具]
3,546税込3,901
1個
3日以内出荷
災害時も安心3WAY充電対応の防災ラジオ災害時にも頼れる多機能防災ラジオです。AM/FMラジオ・LEDライト・手回し充電・SOSサイレン・モバイルバッテリーの5機能を搭載。夜間や避難時も安心して使用できます。ソーラー・USB・手回しの3WAY充電に加え、乾電池も使用可能で、電源が確保できない状況でも安心です。軽量コンパクト設計で、防災バッグや車内の常備にもおすすめです。材質:ABS。サイズ:143×48×75mm。セット内容:本体×1、充電用USBケーブル(A-microB)×1
用途学校・施設の防犯・防災対策や緊急時の備えやワークショップに。寸法(mm)143×48×75セット内容本体×1材質ABS包装形態化粧箱質量(g)300
ジオラマスポンジ7色セット(各2g) アーテック[学校教材・教育玩具]ジオラマスポンジ7色セット(各2g)アーテック[学校教材・教育玩具]
237税込261
1セット
3日以内出荷
使い切りやすい2gタイプ 全7色入りジオラマスポンジ2gが7色入り材質:スポンジ。サイズ:130×90×10mm。セット内容:ジオラマスポンジ 2g ディープグリーン ジオラマスポンジ 2g ライトグリーン ジオラマスポンジ 2g グリーン ジオラマスポンジ 2g イエローグリーン ジオラマスポンジ 2g ホワイト ジオラマスポンジ 2g レンジ ジオラマスポンジ 2g ピンク
用途図工・工作での造形活動や粘土あそびやクラフト・ワークショップに。セット内容ジオラマスポンジ:2g ディープグリーン、ジオラマスポンジ:2g ライトグリーン、ジオラマスポンジ:2g グリーン、ジオラマスポンジ:2g イエローグリーン、ジオラマスポンジ:2g ホワイト、ジオラマスポンジ:2g オレンジ、ジオラマスポンジ:2g ピンク材質スポンジ寸法(mm)130×90×10包装形態チャック付袋
ジオラマ模型 広葉樹 1/100 10個組 アーテック[学校教材・教育玩具]ジオラマ模型 広葉樹 1/100 10個組アーテック[学校教材・教育玩具]
1,364税込1,500
1セット
3日以内出荷
手軽にジオラマ作りが楽しめる素材材質:ナイロン・鉄。サイズ:50mm。セット内容:本体×10
用途図工・工作の素材として。切る・貼る・組み立てるなど制作活動やクラフト・ワークショップに。セット内容本体×10材質ナイロン・鉄寸法(mm)50
ジオラマ模型 広葉樹 1/150 10個組 アーテック[学校教材・教育玩具]ジオラマ模型 広葉樹 1/150 10個組アーテック[学校教材・教育玩具]
882税込970
1セット
3日以内出荷
手軽にジオラマ作りが楽しめる素材材質:ナイロン・鉄。サイズ:35mm。セット内容:本体×10
用途図工・工作の素材として。切る・貼る・組み立てるなど制作活動やクラフト・ワークショップに。セット内容本体×10材質ナイロン・鉄寸法(mm)35
ジオラマ粘土 ジオベース グレイ 100g アーテック[学校教材・教育玩具]ジオラマ粘土 ジオベース グレイ 100gアーテック[学校教材・教育玩具]
500税込550
1個
3日以内出荷
手につかず汚れない思いのままに地面を造形できる新しい粘土手軽に本格的なジオラマ製作に活用できる造形粘土です。小スケールのジオラマ制作に向いた粒の細かいタイプ●タイヤ跡や足跡も押し当てるだけでリアルに表現●地形の起伏やトンネルも簡単に表現芯材無しで高さのある造形が可能(そのまま固まるので、土煙などの表現も可能)●クラックの表現、混色、塗装も思いのまま粘土部分は柔らかいのでディテールの追加も簡単●色違いの粘土を混ぜ合わせることで調色が可能、また水性絵具や各…材質:樹脂系中空体、石粉等。サイズ:128×205×15mm。セット内容:粘土×1、説明書×1
用途図工・工作での造形活動や粘土あそびやクラフト・ワークショップに。セット内容粘土×1、説明書×1材質樹脂系中空体、石粉等寸法(mm)128×205×15
ジオラマ粘土 ジオベース ダークブラウン 100g ベーシック アーテック[学校教材・教育玩具]ジオラマ粘土 ジオベース ダークブラウン 100g ベーシックアーテック[学校教材・教育玩具]
500税込550
1個
3日以内出荷
手につかず汚れない思いのままに地面を造形できる新しい粘土手軽に本格的なジオラマ製作に活用できる造形粘土です。小スケールのジオラマ制作に向いた粒の細かいタイプ●タイヤ跡や足跡も押し当てるだけでリアルに表現●地形の起伏やトンネルも簡単に表現芯材無しで高さのある造形が可能(そのまま固まるので、土煙などの表現も可能)●クラックの表現、混色、塗装も思いのまま粘土部分は柔らかいのでディテールの追加も簡単●色違いの粘土を混ぜ合わせることで調色が可能、また水性絵具や各…材質:樹脂系中空体、石粉等。サイズ:128×205×15mm。セット内容:粘土×1、説明書×1
用途図工・工作での造形活動や粘土あそびやクラフト・ワークショップに。セット内容粘土×1、説明書×1材質樹脂系中空体、石粉等寸法(mm)128×205×15
ジオラマ粘土 ジオベース ライトブラウン 100g ベーシック アーテック[学校教材・教育玩具]ジオラマ粘土 ジオベース ライトブラウン 100g ベーシックアーテック[学校教材・教育玩具]
500税込550
1個
3日以内出荷
手につかず汚れない思いのままに地面を造形できる新しい粘土手軽に本格的なジオラマ製作に活用できる造形粘土です。小スケールのジオラマ制作に向いた粒の細かいタイプ●タイヤ跡や足跡も押し当てるだけでリアルに表現●地形の起伏やトンネルも簡単に表現芯材無しで高さのある造形が可能(そのまま固まるので、土煙などの表現も可能)●クラックの表現、混色、塗装も思いのまま粘土部分は柔らかいのでディテールの追加も簡単●色違いの粘土を混ぜ合わせることで調色が可能、また水性絵具や各…材質:樹脂系中空体、石粉等。サイズ:128×205×15mm。セット内容:粘土×1、説明書×1
用途図工・工作での造形活動や粘土あそびやクラフト・ワークショップに。セット内容粘土×1、説明書×1材質樹脂系中空体、石粉等寸法(mm)128×205×15
ジオラマ模型 ベンチ 1/50 10個組 アーテック[学校教材・教育玩具]ジオラマ模型 ベンチ 1/50 10個組アーテック[学校教材・教育玩具]
1,764税込1,940
1セット
3日以内出荷
手軽にジオラマ作りが楽しめる素材材質:プラ。サイズ:10×6×8mm。セット内容:本体×10
用途図工・工作の素材として。切る・貼る・組み立てるなど制作活動やクラフト・ワークショップに。セット内容本体×10材質プラ寸法(mm)10×6×8
机と椅子ジオラマベース 硬質紙製 アーテック[学校教材・教育玩具]机と椅子ジオラマベース 硬質紙製アーテック[学校教材・教育玩具]
264税込290
1個
3日以内出荷
■机と椅子ジオラマベースのみの単品商品です。材質:紙。サイズ:ベース本体(型抜き加工済):280×235×2mm 【完成サイズ】机:120×90×95mm、椅子:65×70×108mm
用途図工・美術の授業や絵画・デザイン・造形活動やクラフト・ワークショップに。寸法(mm)完成サイズ 机120×90×H95、椅子65×70×H108、ベース本体(トムソン加工済)280×235×2
ジオラマ模型 人物 1/150 10個組 アーテック[学校教材・教育玩具]ジオラマ模型 人物 1/150 10個組アーテック[学校教材・教育玩具]
364税込400
1セット
3日以内出荷
※色、形状は取り混ぜです材質:プラ。サイズ:8~12mm。セット内容:本体×10
用途図工・工作の素材として。切る・貼る・組み立てるなど制作活動やクラフト・ワークショップに。セット内容本体×10材質プラ寸法(mm)8~12
ジオラマタックシート 赤レンガ 1/12 5枚組 アーテック[学校教材・教育玩具]ジオラマタックシート 赤レンガ 1/12 5枚組アーテック[学校教材・教育玩具]
500税込550
1セット
3日以内出荷
手軽にジオラマ作りが楽しめる素材材質:紙。サイズ:A4。セット内容:本体×5枚組
用途図工・工作の素材として。切る・貼る・組み立てるなど制作活動やクラフト・ワークショップに。セット内容本体×5枚組材質サイズA4
ジオラマ模型 春の樹木 1/150 10個組 アーテック[学校教材・教育玩具]ジオラマ模型 春の樹木 1/150 10個組アーテック[学校教材・教育玩具]
964税込1,060
1セット
3日以内出荷
手軽にジオラマ作りが楽しめる素材簡単に季節を表現できる材質:ABS。サイズ:高さ:40mm。セット内容:本体×10
用途図工・工作の素材として。切る・貼る・組み立てるなど制作活動やクラフト・ワークショップに。仕様(1個梱包形態)ヘッダー付き袋入りセット内容本体×10材質ABS高さ(mm)40
防災ダイナモラジオライト(ソーラーパネル付) アーテック[学校教材・教育玩具]防災ダイナモラジオライト(ソーラーパネル付)アーテック[学校教材・教育玩具]
3,800税込4,180
1個
3日以内出荷
組み立てながら理解する完成後も使える防災ラジオライト防災用のダイナモラジオライトを自分の手で組み立てられる学習向け電子工作キットです。組み立て作業を通して、発電・蓄電のしくみやラジオが動く原理を体感的に学ぶことができ、防災機器の役割や電気の流れへの理解を深めます。ダイナモ、ソーラー、USB充電といった複数の充電方式を備えており、実用的な防災用品としての仕組みも学習できます。材質:ABS、PCB基板。サイズ:完成サイズ:約155×73×57mm。セット内容:LEDライト×1、本体(スピーカー)×1、本体(ダイナモ・アンテナ)×1、パネル(LED4灯)×1、ソーラーパネル×1、電子部品台紙×1、基板×1、ダイナモ用コード×1、基板連結用コード×1、はんだ×1、USBケーブル(Type-B)×1、本体用ネジ(長)×6、基板用ネジ(短)×4
用途各教科の授業や学習活動の補助教材やワークショップ用として。セット内容LEDライト×1、本体(スピーカー)×1、本体(ダイナモ・アンテナ)×1、パネル(LED4灯)×1、ソーラーパネル×1、電子部品台紙×1、基板×1、ダイナモ用コード×1、基板連結用コード×1、はんだ×1、USBケーブル(Type-B)×1、本体用ネジ(長)×6、基板用ネジ(短)×4材質ABS、PCB基板寸法(mm)完成サイズ:約155×73×57
ジオラマ模型 人物(塗装無) 1/50 10個組 アーテック[学校教材・教育玩具]ジオラマ模型 人物(塗装無) 1/50 10個組アーテック[学校教材・教育玩具]
619税込681
1セット
3日以内出荷
※形状は取り混ぜです材質:プラ。サイズ:28~37mm。セット内容:本体×10
用途図工・工作の素材として。切る・貼る・組み立てるなど制作活動やクラフト・ワークショップに。セット内容本体×10材質プラ寸法(mm)28~37
ジオラマタックシート 床 ブラウン 1/12 5枚組 アーテック[学校教材・教育玩具]ジオラマタックシート 床 ブラウン 1/12 5枚組アーテック[学校教材・教育玩具]
500税込550
1セット
3日以内出荷
手軽にジオラマ作りが楽しめる素材材質:紙。サイズ:A4。セット内容:本体×5枚組
用途図工・工作の素材として。切る・貼る・組み立てるなど制作活動やクラフト・ワークショップに。セット内容本体×5枚組材質サイズA4
ジオラマ模型 人物(塗装無) 1/100 10個組 アーテック[学校教材・教育玩具]ジオラマ模型 人物(塗装無) 1/100 10個組アーテック[学校教材・教育玩具]
319税込351
1セット
3日以内出荷
※形状は取り混ぜです材質:プラ。サイズ:13~20mm。セット内容:本体×10
用途図工・工作の素材として。切る・貼る・組み立てるなど制作活動やクラフト・ワークショップに。セット内容本体×10材質プラ寸法(mm)13~20
ジオラマタックシート  アスファルト 1/35-1/72 5枚組 アーテック[学校教材・教育玩具]ジオラマタックシート アスファルト 1/35-1/72 5枚組アーテック[学校教材・教育玩具]
500税込550
1セット
3日以内出荷
手軽にジオラマ作りが楽しめる素材材質:タックシール。サイズ:A4。セット内容:本体×5枚組
用途図工・工作の素材として。切る・貼る・組み立てるなど制作活動やクラフト・ワークショップに。セット内容本体×5枚組材質タックシールサイズA4包装形態ヘッダー付き袋入り
Dioramart(ジオラマート) 動物園 アーテック[学校教材・教育玩具]Dioramart(ジオラマート) 動物園アーテック[学校教材・教育玩具]
2,000税込2,200
1セット
3日以内出荷
リアルの動物のプラモデルで動物園をつくおう海洋堂のプラ模型シリーズARTPLAとアーテックのジオラマ素材を組み合わせたジオラマキット。材質:プラスチック、ABS、鉄、スポンジ、樹脂系中空体。サイズ:100×150×100mm。セット内容:ジオベース ライトブラウン 30g小粒×1、ジオベース ダークブラウン 30g小粒×1、黒色ベース 150×100×10mm×1、ジオラマスポンジ 2g ディープグリーン×1、ジオラマスポンジ2g ライトグリーン×1、ジオラマスポンジ 2gピンク×1、工作ボンド 10g×1、背景用厚紙(両面、2枚)、薬さじ×1、両面テープ×1、ARTPLA×1
用途図工・工作での造形活動や粘土あそびやクラフト・ワークショップに。セット内容ジオベース ライトブラウン 30g小粒×1、ジオベース ダークブラウン 30g小粒×1、黒色ベース 150×100×10mm×1、ジオラマスポンジ2g ディープグリーン×1、ジオラマスポンジ2g ライトグリーン×1、ジオラマスポンジ2g ピンク×1、工作ボンド 10g×1、背景用厚紙(両面、2枚)、薬さじ×1、両面テープ×1、ARTPLA×1材質プラスチック、ABS、鉄、スポンジ、樹脂系中空体寸法(mm)100×150×100荷姿化粧箱入
ジオラマ粘土ジオベース グレー アーテック[学校教材・教育玩具]ジオラマ粘土ジオベース グレーアーテック[学校教材・教育玩具]
237税込261
1個(30g)
3日以内出荷
手につかず汚れない思いのままに地面を造形できる新しい粘土が登場思いのままに地面を造形できる凹凸感のある表現がカンタンにできる粘土 芯材無しで高さのある造形が可能材質:主成分:樹脂系中空体、石粉等。サイズ:ねんどサイズ:約35×20×60mm
用途図工・工作での造形活動や粘土あそびやクラフト・ワークショップに。セット内容本体のみ材質主成分:樹脂系中空体、石粉等寸法(mm)ねんどサイズ:約35×20×60
ジオラマ粘土ジオベース    ベーシック アーテック[学校教材・教育玩具]ジオラマ粘土ジオベース ベーシックアーテック[学校教材・教育玩具]
237税込261
1個(30g)
3日以内出荷
手につかず汚れない思いのままに地面を造形できる新しい粘土が登場思いのままに地面を造形できる凹凸感のある表現がカンタンにできる粘土 芯材無しで高さのある造形が可能材質:主成分:樹脂系中空体、石粉等。サイズ:ねんどサイズ:約35×20×60mm
用途図工・工作での造形活動や粘土あそびやクラフト・ワークショップに。セット内容本体のみ材質主成分:樹脂系中空体、石粉等寸法(mm)ねんどサイズ:約35×20×60ダークブラウン
ジオラマ粘土ジオベース   ベーシック アーテック[学校教材・教育玩具]ジオラマ粘土ジオベース ベーシックアーテック[学校教材・教育玩具]
237税込261
1個(30g)
3日以内出荷
手につかず汚れない思いのままに地面を造形できる新しい粘土が登場手につかず、汚れにくいねんどです。明るい色の土の風合いが手軽に表現できます材質:樹脂系中空体、石粉。サイズ:ねんどサイズ:約35×20×60mm
用途図工・工作での造形活動や粘土あそびやクラフト・ワークショップに。セット内容本体のみ材質樹脂系中空体、石粉寸法(mm)ねんどサイズ:約35×20×60ライトブラウン
ジオラマ粘土ジオベース   超小粒 アーテック[学校教材・教育玩具]ジオラマ粘土ジオベース 超小粒アーテック[学校教材・教育玩具]
237税込261
1個(30g)
3日以内出荷
手につかず汚れない思いのままに地面を造形できる新しい粘土が登場思いのままに地面を造形できる凹凸感のある表現がカンタンにできる粘土 芯材無しで高さのある造形が可能材質:主成分:樹脂系中空体、石粉等。サイズ:ねんどサイズ:約35×20×60mm
用途図工・工作での造形活動や粘土あそびやクラフト・ワークショップに。セット内容本体のみ材質主成分:樹脂系中空体、石粉等寸法(mm)ねんどサイズ:約35×20×60
ジオラマ粘土ジオベース サンドカラー アーテック[学校教材・教育玩具]ジオラマ粘土ジオベース サンドカラーアーテック[学校教材・教育玩具]
237税込261
1個(30g)
3日以内出荷
手につかず汚れない思いのままに地面を造形できる新しい粘土が登場思いのままに地面を造形できる凹凸感のある表現がカンタンにできる粘土 芯材無しで高さのある造形が可能材質:主成分:樹脂系中空体、石粉等。サイズ:ねんどサイズ:約35×20×60mm
用途図工・工作での造形活動や粘土あそびやクラフト・ワークショップに。セット内容本体のみ材質主成分:樹脂系中空体、石粉等寸法(mm)ねんどサイズ:約35×20×60
ジオラマ粘土 ジオベース サンドカラー 100g アーテック[学校教材・教育玩具]ジオラマ粘土 ジオベース サンドカラー 100gアーテック[学校教材・教育玩具]
500税込550
1個
3日以内出荷
手につかず汚れない思いのままに地面を造形できる新しい粘土手軽に本格的なジオラマ製作に活用できる造形粘土です。小スケールのジオラマ制作に向いた粒の細かいタイプ●タイヤ跡や足跡も押し当てるだけでリアルに表現●地形の起伏やトンネルも簡単に表現芯材無しで高さのある造形が可能(そのまま固まるので、土煙などの表現も可能)●クラックの表現、混色、塗装も思いのまま粘土部分は柔らかいのでディテールの追加も簡単●色違いの粘土を混ぜ合わせることで調色が可能、また水性絵具や各…材質:樹脂系中空体、石粉等。サイズ:128×205×15mm。セット内容:粘土×1、説明書×1
用途図工・工作での造形活動や粘土あそびやクラフト・ワークショップに。セット内容粘土×1、説明書×1材質樹脂系中空体、石粉等寸法(mm)128×205×15
...

オフィスサプライ』には他にこんなカテゴリがあります

dio ミラー特集
おすすめ人気ランキング
学童・教育用品