学童・教育用品 :「ipad usb」の検索結果

関連キーワード
17件中 1~17件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RF評価および開発キット、ボード。電源については、1Aを超える 5VUSBインターフェースアダプタ。またはiPadなどの2A~2.5Aアダプタが適切です。
仕様●項目1:(SBC)●項目2:拡張ボード●項目4:統合機能、複合機能●項目7:WRTnode アズワン品番67-0452-08
1個
3,398 税込3,738
33日以内出荷

。Description。The official case for the Raspberry Pi 4. This case ships as two parts made of ABS plastic with access to all USB, HDMI, Audio/Video, USB and Ethernet ports. In addition, a slot on the bottom gives access to the MicroSD card. The top and bottom parts are press fit and comes in two-tone black and gray.
アズワン品番67-0426-07
1個
1,698 税込1,868
33日以内出荷

アーテック(学校教材・教育玩具)ArtecRobo2.0 クリエイティブスマートトイセット
「体感ゲーム」「電子楽器」など、どんなアソビも思いのままにつくれる! Mac/上記対応OSの動作条件を満たす環境 ・iOS/上記対応OSの動作条件を満たすiPad。(iPhone,iPadminiは非対応) Android/上記対応OSが初期状態でインストールされている端末で、画面サイズが10インチ以上のもの。(※全てのAndroid端末を動作保証しておりません。) Chromebook/2016年以降に販売されたモデルで、AndroidアプリおよびBluetooth 4.0に対応した機種。
仕様ハードウェア推奨環境:Windows/CPU:Core2 Duo(E6700)以上または相当品推奨 メモリ:2GB以上 USB2.0対応ポート 寸法(mm)商品サイズ:215×340×140mm 包装形態:プラケース入 包装サイズ:215×340×140mm 重量:1450g セット部品:Studuino:bit×1、Studuino:bitロボット拡張ユニット×1、ArtecRobo2.0用電池ボックス×1、ArtecRobo2.0用サーボモーター×1、DCモーター×1、ArtecRobo2.0用センサー接続コード(3芯15cm)×2、ArtecRobo2.0用センサー接続コード(3芯30cm)×2、USBケーブルmicroB(80cm)×1、赤外線フォトリフレクタ×1、タッチセンサー×1、基本四角・赤×20、基本四角・青×20、基本四角・黄×20、基本四角・緑×20、基本四角・白×16、基本四角・黒×4、三角・赤×4、三角・青×4、三角・黄×4、三角・緑×4、三角・白×4、三角・黒×4、ハーフA・赤×4、ハーフA・青×4、ハーフA・黄×4、ハーフA・緑×4、ハーフA・白×4、ハーフA・黒×4、ハーフB・赤×4、ハーフB・青×4、ハーフB・黄×6、ハーフB・緑×6、ハーフB・白×6、ハーフB・黒×6、ステー×8、タイヤ×4、タイヤゴム大(2個組)×1、回転軸・黒×6、ブロックリムーバー×1サーボモーター×1、DCモーター×1、ArtecRobo2.0用センサー接続コード(3芯15cm)×2、ArtecRobo2.0用センサー接続コード(3芯30cm)×2、USBケーブルmicroB(80cm)×1、赤外線フォトリフレクタ×1、タッチセンサー×1、基本四角・赤×20、基本四角・青×20、基本四角・黄×20、基本四角・緑×20、基本四角・白×16、基本四角・黒×4、三角・赤×4、三角・青×4、三角・黄×4、三角・緑×4、三角・白×4、三角・黒×4、ハーフA・赤×4、ハーフA・青×4、ハーフA・黄×4、ハーフA・緑×4、ハーフA・白×4、ハーフA・黒×4、ハーフB・赤×4、ハーフB・青×4、ハーフB・黄×6、ハーフB・緑×6、ハーフB・白×6、ハーフB・黒×6、ステー×8、タイヤ×4、タイヤゴム大(2個組)×1、回転軸・黒×6、ブロックリムーバー×1 材質:ABS 販売単位:1セット 原産国:中国 対応OSソフトウェア対応OS:Windows(7/8.1/10)/Mac OS X 10.6以降/iOS1
1セット
30,000 税込33,000
3日以内出荷

アーテック(学校教材・教育玩具)ArtecRobo2.0 基本セット
各種センサー、モーター、ブロックを豊富に揃え、工夫次第で様々なロボットやシステムを構想できるセットです。 Mac/上記対応OSの動作条件を満たす環境 ・iOS/上記対応OSの動作条件を満たすiPad。(iPhone,iPadminiは非対応) Android/上記対応OSが初期状態でインストールされている端末で、画面サイズが10インチ以上のもの。(※全てのAndroid端末を動作保証しておりません。) Chromebook/2016年以降に販売されたモデルで、AndroidアプリおよびBluetooth 4.0に対応した機種。
仕様ハードウェア推奨環境:Windows/CPU:Core2 Duo(E6700)以上または相当品推奨 メモリ:2GB以上 USB2.0対応ポート 寸法(mm)商品サイズ:215×340×140mm 包装形態:プラケース入 包装サイズ:215×340×140mm 重量:1500g セット部品:Studuino:bit×1、Studuino:bitロボット拡張ユニットArtecRobo2.0用×1、電池ボックス(単3電池3本)ArtecRobo2.0用×1、サーボモーター(金属ギヤ)×4、DCモーター×2、USBケーブルmicroB(80cm)×1、赤外線フォトリフレクタ×2、タッチセンサー×1、音センサー×1、加速度センサー×1、LED(赤)×1、ArtecRobo2.0用センサー接続コード(3芯15cm)×4、ArtecRobo2.0用センサー接続コード(3芯30cm)×1、ArtecRobo2.0用センサー接続コード(4芯30cm)×1、ステー×4、三角(白)×6、三角(クリア)×5、三角(グレー)×2、基本四角(赤・青)×各12、基本四角(黒)×4、基本四角(白)×24、基本四角(クリア)×5、ハーフA(赤・白)×各4、ハーフA(青・薄グレー)×2、ハーフB(赤)×6、ハーフB(青)×4、ハーフB(白)×8、ハーフC(薄水)×30、ハーフD(水)×18、ブロックラック×2、ブロックリムーバー×1、ギヤ用タイヤ用ゴム×2、ブロックギヤ20×2、ブロックギヤ30×2、丸(目玉)×2、収納ケース×1 材質:ABS 販売単位:1セット 原産国:中国 対応OSソフトウェア対応OS:Windows(7/8.1/10)/Mac OS X 10.6以降/iOS1
1セット
48,500 税込53,350
3日以内出荷

プログラミングによりロボットに「走る」「光る」「音が鳴る」といった動作を行わせるだけでなく、標準搭載の4種類のセンサを利用して、ライントレースや障害物回避などの制御も行うことができます。 スクラッチをベースにしたブロック式プログラミング、Arduinoによる記述式プログラミングの両方に対応しており、小学生から高校生まで幅広く学習に利用できます。 Windows/MacOS/iOS/Androidに対応。タブレットやPCとBluetoothまたはUSBケーブルで接続できます。
仕様【プログラミング】2方式(Scratch(ブロック式)・Arduino) セット内容基板車体各種センサリモコン工具他 寸法(mm)170×130×90 質量(g)約500 電源単3電池×4(別売)または専用充電池(別売) 対応OSiOS 9以降 Android 5.0以降 Windows 7以降 MacOS(最新版推奨) ChromeOS(Web版)※iPad2は非対応、Windows 8/8.1は一部の端末で対応していません。 センサー距離ライントレース照度赤外線 通信方式Bluetooth(iOS/Android)USB(Windows/MacOS/ChromeOS)※Windows端末からBluetooth接続で使用する場合は、別売のBTドングルが必要です。
1個
13,980 税込15,378
当日出荷

Description。The LilyPad ProtoSnap Plus is a sewable electronics prototyping board that you can use to explore circuits and programming, then break apart to make an interactive fabric or wearable project. Programming the ProtoSnap Plus is easy with the free Arduino software you'll need to program the ATmega32U4 on LilyPad USB Plus at the heart of the board. Once you've installed the software, you'll be able to write and upload your own programs to the board, making it do almost anything you want.。At the center of the ProtoSnap Plus is the LilyPad USB Plus microcontroller, pre-wired to a LilyPad board including a LilyPad Light Sensor, LilyPad Buzzer, LilyPad Button Board, four pairs of colored LilyPad LEDs and a LilyPad Slide Switch. Because these components are connected together on the ProtoSnap board, you can test out your project ideas before you sew. The ProtoSnap Plus also includes expansion ports that let you sew your wearables together or use alligator cables to easily connect external sensors and components. After testing out your coding ideas using the attached LilyPad pieces, you can break apart the prototyping board and sew them into your project!。Please be aware that the Lilypad ProtoSnap Plus is。NOT supported on Windows 7/8。due to a lack of support drivers for those specific OS's.。Note:。A portion of this sale is given back to Dr. Leah Buechley for continued development and education in e-textiles.。Get Started with the LilyPad ProtoSnap Plus Guide
アズワン品番67-0422-45
1個
10,980 税込12,078
33日以内出荷

Description。The SparkFun Artemis Development Kit is the latest board to be released around the SparkFun Artemis Module and it allows access to more software development features than previous Artemis based boards. This Kit includes the SparkFun Artemis DK board as well as the accessories(Himax camera USB-C cable)needed to get started right away. Recommended software used to program the Artemis DK are the Arduino IDE, Arm(R)Mbed(TM)OS(Studio and CLI), and AmbiqSDK. An updated USB interface(MKL26Z128VFM4 Arm(R)Cortex(R)-M0+ MCU, from NXP)allows the Artemis Dev Kit to act as:Mass Storage Device(MSD):Used to provide drag and drop programming to the Artemis Module.。Human Interface Device(HID):Used for the debugging interface to the Artemis Module.。Communication Port(COM):Used to provide a serial communication UART between the Artemis and the USB connection(PC).。The Artemis Module provides a Cortex(R)-M4F with BLE 5.0 running at 48MHz with an available 96MHz turbo mode and power as low as 6uA per MHz(less than 5mW). The SparkFun Artemis Module is fully FCC/IC/CE certified with 1M flash and 384k RAM you'll have plenty of room for your code. The flexibility of the Artemis module starts with our Arduino core. You can program and use the Artemis module just like you would an Uno or any other Arduino. Additional functionality stems from the ability of the Artemis Dev kit to run RTOS such as the Arm Mbed OS, or the AmbiqSDK.。Attached to the。"Qwiic"。I2C bus, we've added a LIS2DH12TR MEMS accelerometer(for things like gesture recogntion), a digital MEMS microphone, and an edge camera connector for the Himax CMOS imaging camera to experiment with always-on voice commands, and image recognition with TensorFlow and machine learning. All of the Artemis Development Kit pins are broken out to 0.1" spaced female headers(i.e. connectors). There are also two rows of breakout pins with 0.1" pitch spacing for headers; and a 0.08" pitch spacing to clip on IC-hooks, used by most logic analyzers. Additionally the Silk on the back of the Artemis DK acts as a chart to show pins by functionality(peripherals, ADC, PWM, UART0, UART1)and act as an aid while developing software. The board is powered programmed via USB-C, and includes a Qwiic connector to make I2C easy and is fully compatible with SparkFun's Arduino core to be programmed under the Arduino IDE.。Get Started With the SparkFun Artemis Development Kit Guide。Features。Artemis Dev Kit。Compatible with Arduino, Mbed(TM)OS, and AmbiqSDK Development Programs。Power:5V Provided Through the USB-C Connector。1.8V, 3.3V, and 5V Available on Power Header。Interface Chip(MKL26Z128VFM4 ARM(R)Cortex(R)-M0+ MCU):Drag and Drop Programming。SWD Interface。JTAG Programming PTH。Artemis Module:Apollo3 ARM(R)Cortex(R)-M4F MCU。BLE 5.0 with FCC Certification。24 Breakout I/O Pins。Eight 14-bit ADC Pins。Eighteen 16-bit PWM Pins。Two Independent UART Ports。Three Peripheral I2C/SPI Buses。JTAG Programming PTH。Sensors:3-axis Accelerometer(LIS2DH12)。PDM Microphone(SPH0641LM4H-1)。Camera Connector(for the Himax HM01B0 Camera)。Qwiic Connector。On Primary I2C Bus。Himax HM01B0 Camera。Image Sensor。Ultra Low Power Image Sensor(ULPIS)designed for Always On vision devices and applications。High sensitivity 3.6μ BrightSenseTM pixel technology。320×320 active pixel resolution with support for QVGA window, vertical flip and horizontal mirror readout。Programmable black level calibration target, frame size, frame rate, exposure, analog gain(up to 8x)and digital gain(up to 4x)。Automatic exposure and gain control loop with support for 50 / 60Hz flicker avoidance。Flexible 1bit, 4bit and 8bit video data interface with video frame and line sync。Motion Detection circuit with programmable ROI and detection threshold with digital output to serve as an interrupt。On-chip self oscillator。I2C 2-wire serial interface for register access。High CRA for low profile module design。Sensor Parameters。Active Pixel Array 320×320。Pixel Size 3.6 μm×3.6 μm。Full Image Area 1152 μm×1152 μm。Diagonal(Optical Format)1.63 mm(1/11″)。Color Filter Array Monochrome and Bayer。Scan Mode:Progressive。Shutter Type:Electronic Rolling Shutter。Frame Rate MAX 51 fps @ 320×320, 60 fps @ 320×240(QVGA)。CRA(maximum)30℃。Sensor Specifications。Supply Voltage:Analog - 2.8 V, Digital - 1.5V(Internal LDO:1.5V - 2.8V), I/O - 1.5 - 2.8V。Input Reference Clock:3 - 50 MHz。Serial Interface(I2C):2-wire, 400 KHz max.。Video Data Interface:1b, 4b, 8b with frame / line SYNC。Output Clock Rate MAX:50 MHz for 1bit, 12.5 MHz for 4bit, 6.25 MHz for 8bit。Est. Power Consumption(include IO with 5pF load):QVGA 60FPS(Typical)<4 mW。QVGA 30FPS(Typical)<2 mW
アズワン品番67-0424-56
1個
12,980 税込14,278
33日以内出荷

。Xilinx FPGA用プログラミングツール。JTAG HS3プログラミングケーブルは、XilinxのFPGAとSoC用の高速プログラミング/デバッグソリューションです。すべてのXilinxツールと互換性があり、iMPACT、ChipScope、EDK、Vivadoなどからシームレスに駆動できます。JTAG HS3は、Xilinxの2×7コネクタ、2mmプログラミングヘッダーを使用してターゲットボードに接続します。パソコンのUSBポートからJTAG HS3に電力を供給し、ターゲットボードには接続されていなくても、パソコンと接続するとDigilentのプログラミングケーブルとして認識されます。HS3には、JTAG信号バッファに供給する個別のVrefピンがあります。高速24mAの3ステートバッファにより、1.8V~5Vの信号電圧と最大30Mbpsでターゲットボードを駆動できます。なお、正常に動作させるには、VrefピンをFPGAのJTAGポートと同じ電源(VCCO_0)に接続する必要があります。プログラミング中にアクティブになる場合を除いて、JTAG HS3の信号はハイインピーダンスに保持されるため、JTAGバスを他のデバイスと共有できます。小型軽量であるため、システムボードコネクタでしっかりと固定できます。【ご注意】。※JTAG HS3は固有のプログラミングヘッダーであり、1×6 MTE Digilent JTAGコネクタとは互換性がありません。
仕様●Xilinx FPGAやSoC向けの小型で完全なオールインワンJTAGプログラミング/デバッグソリューション●標準のXilinx JTAGヘッダーに直接接続して使用●個別のVrefがJTAG信号電圧を駆動し、Vrefは1.8V~5Vの任意の電圧に設定可能●最大30MbpsでJTAGバスを駆動できる高速USB2.0ポート(周波数調整が可能)●Xilinx ISE14.1以降、Vivado2013.3以降に対応●microUSB-Bコネクタを使用●ピン14のオープンドレインバッファは、デバッグソフトウェアでZynqプロセッサコアをリセット可能 アズワン品番67-0390-96
1個
9,898 税込10,888
当日出荷

本機は、カシオの楽器に装着し、スマートデバイスと接続するための、 ワイヤレス MIDI & AUDIO アダプターです。 オーディオ信号やMIDI データをBluetooth(R)で通信できます。
対応製品CT-S1/CT-S400 ブラック 質量(g)約8 消費電力(W)0.25 電源USBバスパワー駆動 寸法(幅W×高さH×奥行D)(mm)22.6×36.6×24.2 対応機種iPhone/iPad,MIDI接続可能なAndroid端末 コネクタUSB-typeA 送信周波数(MHz)2402~2480 対応アプリケーションChordana Play BluetoothVer.5.0、無線出力:Class1 対応コーデックSBC 対応プロファイルA2DP(Audio)、GATT(MIDI over Bluetooth(R) Low Energy)
1個
6,998 税込7,698
12日以内出荷

青紫色の温度・湿度(Temperature & Humidity)タグは、温度や湿度が変化した時の通知など、周りの温湿度の変化をスイッチとして使えます。 温度や湿度が変化した時に通知したり、何かの入力のタイミングでの温度や湿度が範囲内であるかをチェックできます。
質量(g)13 使用温度範囲(℃)-10~50(ただし充電は0~35のみ) 電源内蔵リチウムイオンバッテリー 対応OSiOS8.0以降を搭載した、iPad第3世代以降、iPad mini、iPhone 4S以降、iPod Touch第5世代以降Andoroid5.0以降、 Bluetooth標準規格Ver. 4.0 (Bluetooth Low Energy)を搭載したタブレット,スマートフォン。 外形寸法(幅W×高さH×奥行D)(mm)24×48×12 機能温度が指定した範囲内に変化したら「変化した」をアプリに伝えます。湿度が指定した範囲内に変化したら「変化した」をアプリに伝えます。アプリからの指示を受け取ったときに、温度が指定した範囲内であれば「範囲内」をアプリに伝えます。アプリからの指示を受け取ったときに、湿度が指定した範囲内であれば「範囲内」をアプリに伝えます。タグリストに並んだ温度湿度タグをタップすると、温度単位を変更することができます。 湿度測定範囲(%)0~100(1%刻み、公差±10%) 通信方式Bluetooth標準規格Ver. 4.0 (Bluetooth Low Energy) インターフェースMicro USB(充電専用) 通信距離見通し距離約10m 充電時間(時間)約1 測定温度範囲(℃)-10~50(0.1℃刻み、公差±1℃)
1個
6,998 税込7,698
当日出荷

緑色のボタン(Button)タグは、ボタンスイッチとして使えます。ボタン(Button)タグが1回押されたら、長押しされたら、2連続で押されたら何かが起こる、 そんなシンプルなアイデアをカタチにできます。
質量(g)13 使用温度範囲(℃)0~35 電源内蔵リチウムイオンバッテリー 対応OSiOS8.0以降を搭載した、iPad第3世代以降、iPad mini、iPhone 4S以降、iPod Touch第5世代以降Andoroid5.0以降、 Bluetooth標準規格Ver. 4.0 (Bluetooth Low Energy)を搭載したタブレット,スマートフォン。 外形寸法(幅W×高さH×奥行D)(mm)24×48×12 機能1回押し、長押し、2連続押し 通信方式Bluetooth標準規格Ver. 4.0 (Bluetooth Low Energy) インターフェースMicro USB(充電専用) 通信距離見通し距離約10m 充電時間(時間)約1
1個
5,998 税込6,598
当日出荷

ipadOS・ChromeOSにも対応したプログラミングクロック 4種類のセンサー(明るさセンサー、温度センサー、音センサー、タッチセンサー)とフルカラーLED、ブザーを搭載 ソフトウェアのインストール不要 ※Chromeブラウザおよびインターネット接続環境が必要です。
仕様●商品サイズ:76.5×80×78mm●セット内容:本体×1、基板×1、電子部品台紙×1、ブザー×1、はんだ×1、ネジ×3、USB(AtoC)ケーブル×1、ステレオミニプラグケーブル×1、名前シール×1●材質:ABS●重量(g):180●梱包形態:化粧箱入り アズワン品番68-1986-83
1セット
4,598 税込5,058
5日以内出荷

オレンジ色のLEDタグは、いろいろな色に光らせることができるLEDライトです。 色や点滅パターンでお知らせしたり、 暗い場所ではちょっとしたライトとして使ったりすることができます。
質量(g)13 使用温度範囲(℃)0~35 電源内蔵リチウムイオンバッテリー 対応OSiOS8.0以降を搭載した、iPad第3世代以降、iPad mini、iPhone 4S以降、iPod Touch第5世代以降Andoroid5.0以降、 Bluetooth標準規格Ver. 4.0 (Bluetooth Low Energy)を搭載したタブレット,スマートフォン。 外形寸法(幅W×高さH×奥行D)(mm)24×48×12 機能点灯、ふわっと光る、点滅、消灯 通信方式Bluetooth標準規格Ver. 4.0 (Bluetooth Low Energy) インターフェースMicro USB(充電専用) 通信距離見通し距離約10m 充電時間(時間)約1
1個
6,598 税込7,258
4日以内出荷

灰色のGPIOタグは、少し上級者向け。 コネクタに市販のモーターをつないだり、他のセンサーをつないだりすることで、アイデアをさらに拡張することができます。
質量(g)13 使用温度範囲(℃)0~35 電源内蔵リチウムイオンバッテリー 対応OSiOS8.0以降を搭載した、iPad第3世代以降、iPad mini、iPhone 4S以降、iPod Touch第5世代以降Andoroid5.0以降、 Bluetooth標準規格Ver. 4.0 (Bluetooth Low Energy)を搭載したタブレット,スマートフォン。 ピン形式デジタル入力×3ピン、デジタル出力×3ピン、アナログ入力×1ピン、PWM出力×1ピン、電源出力×1ピン、GND×1ピン 外形寸法(幅W×高さH×奥行D)(mm)24×48×12 機能デジタル入力、デジタル出力、アナログ入力、PWM出力、電源出力 通信方式Bluetooth標準規格Ver. 4.0 (Bluetooth Low Energy) インターフェースMicro USB(充電専用) 通信距離見通し距離約10m 充電時間(時間)約1 電源供給方式Vo: 3.3V / 100mA (最大)(内部バッテリー駆動)3.3V / 250mA (最大)(Micro-USBからの電源供給を受けている場合) コネクタ仕様10ピン、2.54mmピッチピンソケット
1個
6,998 税込7,698
当日出荷

水色の動き(Move)タグは、タグが動いたことをスイッチとして使えます。 例えば、動き(Move)タグが振られたら、ひっくり返されたら、振動を感知したら、向きが変わったらなどの動きがあった時に何かが起こる、そんなアイデアをカタチにできます。
質量(g)13 使用温度範囲(℃)0~35 電源内蔵リチウムイオンバッテリー 対応OSiOS8.0以降を搭載した、iPad第3世代以降、iPad mini、iPhone 4S以降、iPod Touch第5世代以降Andoroid5.0以降、 Bluetooth標準規格Ver. 4.0 (Bluetooth Low Energy)を搭載したタブレット,スマートフォン。 外形寸法(幅W×高さH×奥行D)(mm)24×48×12 機能動きタグが「振られたら」信号をアプリに伝えます。タグをひっくり返したら「ひっくり返した」をアプリに伝えます。動きタグが「振動を感知したら」信号をアプリに伝えます。タグの向きが設定した面に変わったら「変わった」をアプリに伝えます。 通信方式Bluetooth標準規格Ver. 4.0 (Bluetooth Low Energy) インターフェースMicro USB(充電専用) 通信距離見通し距離約10m 充電時間(時間)約1
1個
5,998 税込6,598
当日出荷

エメラルド色の人感(Motion)タグでは、人の動きをスイッチとして使う仕組みがつくれます。 人がタグの感知エリア内(目安として2~3m以内)で動いた時に何か面白いことが起こるような仕掛けづくりや、家の中でちょっと気になった時に、アプリ経由で指示を出して人がいるかいないかをチェックするようなことにも使えます。温度の動きの変化を感知するので、ペットなどの動物にも反応します。
質量(g)13 使用温度範囲(℃)0~35 電源内蔵リチウムイオンバッテリー 対応OSiOS8.0以降を搭載した、iPad第3世代以降、iPad mini、iPhone 4S以降、iPod Touch第5世代以降Andoroid5.0以降、 Bluetooth標準規格Ver. 4.0 (Bluetooth Low Energy)を搭載したタブレット,スマートフォン。 外形寸法(幅W×高さH×奥行D)(mm)24×48×20 機能人や動物の動きを感知したら「感知したら」をアプリに伝えます。人や動物の動きを感知しなくなったら「感知しなくなったら」をアプリに伝えます。アプリからの信号をタグが受け取ったら、人や動物の動きを「感知した」または「感知しなかった」をアプリに伝えます。 通信方式Bluetooth標準規格Ver. 4.0 (Bluetooth Low Energy) インターフェースMicro USB(充電専用) 通信距離見通し距離約10m 充電時間(時間)約1
1個
6,998 税込7,698
当日出荷

青色の明るさ(Brightness)タグは、例えば箱の中にタグを仕込んでおいて、開けた時に通知する仕掛けなど、周りの明るさの変化をスイッチとして使えます。 また、タグの目の前に近接物があるかないかをチェックすることもできます。
質量(g)13 使用温度範囲(℃)0~35 電源内蔵リチウムイオンバッテリー 対応OSiOS8.0以降を搭載した、iPad第3世代以降、iPad mini、iPhone 4S以降、iPod Touch第5世代以降Andoroid5.0以降、 Bluetooth標準規格Ver. 4.0 (Bluetooth Low Energy)を搭載したタブレット,スマートフォン。 外形寸法(幅W×高さH×奥行D)(mm)24×48×12 機能明るさが指定した範囲内に変化したら「変化した」をアプリに伝えます。アプリからの指示を受け取った時に明るさが指定した範囲内(1~10段階)であれば「範囲内」をアプリに伝えます。タグの目の前にものがあり、タグの前が「ふさがれたら」をアプリに伝えます。タグの目の前からものが無くなり、タグの前をふさぐものが無くなったら「無くなった」をアプリに伝えます。アプリからの指示を受け取った時に、タグの前をふさぐものがあるかを確認します。アプリからの指示を受け取った時に、タグの前がふさがれてないか確認します。 通信方式Bluetooth標準規格Ver. 4.0 (Bluetooth Low Energy) インターフェースMicro USB(充電専用) 通信距離見通し距離約10m 充電時間(時間)約1
1個
6,998 税込7,698
8日以内出荷

『オフィスサプライ』には他にこんなカテゴリがあります