1.54インチ白黒電子ペーパーを搭載した電子ペーパーディスプレイ。ESP32を使用したM5Stackコアシリーズの1.54インチ白黒の電子ペーパーディスプレイで、200×200ピクセルの表示ができます。電子ペーパーは自分から発光しないのでLCDに比べても眼に優しく、長期間読み書きす
仕様●ESP32-PICO-D4:240MHzデュアルコア、600DMIPS、520KB SRAM●Wi-Fi、デュアルモードBluetooth●フラッシュメモリ:4MB●入力電圧:5V @500mA●ポート:USB Type-C ×1、HY2.0-4P ×1、M-BUS メスコネクタ●ピンアレイ/HAT拡張●電子ペーパー:GDEW0154M09、SPI ポート、200×200 @1.54インチ、184dpi●1ビット白黒(グレイスケール:2階調)●表示可能エリア(mm):27.6×27.6●ドットピッチ(mm):0.138×0.138●リフレッシュ時間:0.82 秒、部分リフレッシュ:0.24秒●物理ボタン:プログラマブル ×1、リセット ×1、電源 ×1●RTC:BM8563●ブザー:パッシブブザー ×1●Wi-Fi:2.4GHz 3Dアンテナ●ピン:G25、G26、G36、G23、G34、G18、G21、G22、G14、G13●バッテリ:390mAh @3.7V●動作温度:0℃~+40℃●重量:32g●寸法:56×40×16mm●【資料】●データシート●ESP32●BM8563●SY7088●GDEW0154M09●Arduino API●Arduinoライブラリ、サンプルスケッチ(GitHub)●回路図●【セット内容】●CoreInk ×1●USB Type-Cケーブル(20cm)×1●【アプリケーション例】●IoT端末●Eブック●産業用制御パネル●電子タグ
アズワン品番67-0383-45
1個
¥8,998
税込¥9,898
5日以内出荷
高耐久性で屋外への設置が可能なM5Stackの防水型組込みコントローラ。Wi-Fi/Bluetoothデュアルモードを利用可能なEspressif ESP32チップセットを搭載した、M5Stackの防水型組込みコントローラです。屋外での設置に向けて設計されたIoT開発キットで、耐久性のある筐体に防水型M12コネクタを接続できます。最大クロック周波数240MHzのデュアルコア低電力Xtensa 32bit LX6マイクロプロセッサを搭載し、8MB PSRAM+16MBフラッシュメモリ、2.0インチHD IPSディスプレイパネル+高感度静電容量式タッチスクリーン+豊富な周辺機器と拡張用インターフェイスを備えています。【構造設計】。Oリングによるシーリングを備えた耐水性、防水型M12コネクタの採用。耐紫外線のケース設計。ネジ止め、マグネット、粘着テープなど多様な設置方法を想定。【高度な統合性】。2インチ LCD 静電容量式マルチタッチスクリーン。NS4168 16bit I2S パワーアンプ+1W スピーカー。TFカードスロット。電源管理チップAXP192+RTCクロックBM8563。低消費電力ソリューション、RTCアラームクロックでウェイクアップ。精巧なRF回路で、堅固で安定したワイヤレス通信を提供。【拡張性】。プログラマブル拡張ボードを搭載。-12V/5V DC/DCコンバータ、柔軟性の高い電源。-RS485変換回路。-Grove拡張インターフェース(PortA、B、C)。M5Stackのソフトウェア/ハードウェアシステムが簡単にアクセス、プラグアンドプレイのセンサ拡張。【開発環境】。UIFlowグラフィカルプログラミングプラットフォームが利用可能、スクリプトなし、クラウド指向。Arduino、ESP32-IDF、その他主流の開発環境と完全互換。FreeRTOS上でデュアルコアを活用し、マルチタスクを実行させ、パフォーマンスを向上させます。※注意 ケースを水没させないでください。浸水に対する保護機能はありません。【セット内容】。M5Stack TOUGH。Type-C USB(1m)。2.5mm 六角レンチ。1.25-2Pコネクタ付接続ケーブル。1.25-4Pコネクタ付接続ケーブル。防水Oリング。ESP32-D0WD-V3。16MBフラッシュ+8MB PSRAM。防水・防塵。UV耐性のある筐体デザイン保護。2インチLCD静電容量式マルチタッチスクリーン。高度な低消費電力技術。RTCアラームクロックによるウェイクアップ。12V->5VのフレキシブルなDC/DCコンバータを内蔵。フレキシブルな電源供給。RS485/I2C/GPIO/UARTインターフェース。開発プラットフォーム。- Arduino/UIFlow/ESP-IDF
仕様●ESP32-D0WDQ6-V3:240MHz デュアルコア、600DMIPS、520KB SRAM●Wi-Fi/デュアルモードBluetooth●フラッシュメモリ:16MB●PSRAM:8MB●入力電圧:USB(5V @ 500mA)●RS485 DC入力(12V @ 1A)●インターフェース:TypeC ×1、GROVE ×4(RS485/I2C/GPIO/UART)●IPS LCD:2.0インチ@320×240、ILI9342C、フルカラーディスプレイ、最大輝度 853nit●タッチパネルドライバ:CHSC6540●スピーカー構成:NS4168 16bit I2S アンプ+1Wスピーカー●RTCクロック:HY8563●PMU:AXP192●USBチップ:CH9102●USB-TTLシリアルポート●TF カードスロット:メモリカード最大16GB●アンテナ:3D WiFi/BLE アンテナ●シェル素材:耐紫外線プラスチック●正味重量:108g●総重量:139g●サイズ:58×76×41mm●パッケージサイズ:99×80×45mm●データシート●- ESP32●- NS4168●- ILI9342C●- HYM8563●- SY7088●- AXP192 datasheet●- AXP192 register●Arduinoサンプル●- M5Tools●- M5Tough-Lib●回路図(1枚目、2枚目)
アズワン品番67-0396-62
1個
¥11,980
税込¥13,178
翌々日出荷
Description。The Basys MX3 is no longer in production. Once the current stock is depleted, it will be discontinued.The Basys MX3 is a true MCU trainer board designed from the ground up around teaching embedded systems. Featuring the PIC32MX370 from Microchip plus an exhaustive set of peripherals, students gain exposure to a wide range of embedded systems related concepts while using a professional grade tool set. Adoption is made easy by the accompanying free and open-source coursework, including 7 in-depth teaching units and 15 complete labs. The Basys MX3 is a versatile MCU trainer board ideal for teaching introductory embedded systems courses, or for any engineer looking to become familiar with PIC32 and Microchip toolsets.Also see our associated Basys MX3 Lab Bundle!。Features。Microchip PIC32MX370F512L Microcontroller。〇MIPS32 M4K core runs up to 96 MHz using onboard 8 MHz oscillator。〇512 KB of Program Flash Memory。〇12KB of Boot Flash Memory。〇128 KB of SRAM。〇Four Direct Memory Access(DMA)Modules。〇Two SPI, Two IC, and Five UART serial interfaces。〇Parallel Master Port(PMP)for graphics interfaces。〇Five 16-bit Timers/Counters。〇Five Input Capture Modules。〇Five Output Compare Modules。〇85 I/O pins。54 pins support Peripheral Pin Select(PPS)for function remapping。System Features。〇4 MB SPI Flash。〇Onboard USB UART(USB Micro cable required, NOT INCLUDED)。Supports baud rates up to 1.25 MBaud。〇Powered from USB or 5V external power source。System Connectivity。〇USB-UART Bridge。Interaction and Sensory Devices。〇8 Slide Switches, 5 Buttons, 1 Reset Button,8 LEDs,1 RGB LED。〇Onboard 3-axis, 12-bit accelerometer。Programmable Motion Detection。I2C Interface with Programmable Interrupt。〇Onboard FIR-compatible IrDA Module。Built-in Remote Control Transmission Function。Supports speeds up to 4 Mbps。Onboard Audio Input and Output。MEMS Microphone with Adjustable Gain。Thumbwheel potentiometer for adjusting mic volume。PWM driven mono audio output with onboard speaker。Thumbwheel potentiometer for adjusting speaker volume。3.5 mm jack for line out connection to external amplifier/speaker system。〇Onboard Displays。2x16 LCD Character Display with LED backlight。4-Digit Seven Segment Display with red LEDs。Motor Control。〇Onboard Dual H-Bridge Motor Driver。Supports up to two 1.5 A Brushed DC Motors or one stepper motor。Supports motor voltages up to 11 V。Terminal block provides easy connection to motors。〇2 Servo Connectors。Analog Input Control(AIC)。〇Thumbwheel potentiometer for varying analog input between 0 to 3.3 V。〇Two wire loops for ground and AIC。Expansion Connectors。〇Two 2×6 Pmod host ports。〇Terminal block for two DC motors or one stepper motor。〇Two R/C servo connectors。〇One I2C connector。Debugging。〇On-board 30-pin Analog Discovery 2 connector。〇On-board USB programmer/debugger。Program/debug the PIC32MX370 directly from MPLAB / MPLABX。Support。〇7 free and open-source teaching units complete with 15 labs(link available in the Support Materials tab)。〇Enough content to support one to two semesters of undergraduate embedded systems coursework
アズワン品番67-0390-71
1個
¥20,980
税込¥23,078
6日以内出荷
ESP32/ESP8266用のプログラムダウンローダー。ESP32やESP8266を搭載した製品用のUSB-TTLアダプターボードで、M5Stackシリーズなどのプログラムの書き込みやシリアルデバッグができます。送受信用バッファを備え、インターフェースにはUSB 2.0仕様のUSB Type-Cを使用しています。USB-UARTブリッジには、Silicon Labs社製のCP2104またはWinChipHead社製のCH9102Fが使用されています。CH9102FはCP2104の互換品ですが、購入時にチップの選択はできません。USB Type-Cインターフェース。ESP32/ESP8266プログラムダウンローダ。M5Stack製品(UNIT CAM、STAMPシリーズなど)と同様のI/O配列で直接接続や書き込みが可能で、配線は不要。受信/送信バッファ。USB2.0規格準拠
仕様●USB-TTL IC:CP2104/CH9102F●USB インターフェース:USB Type-C●ボーレート:300bps~2Mbps●対応データフォーマット:データビット:5, 6, 7, 8●ストップビット:1, 1.5, 2●パリティ:奇数、偶数、マーク、スペース、パリティなし●バッファ:576バイト受信バッファ、576バイト送信バッファ●重量:10g●サイズ:33×16×3mm●【セット内容】●ESP32 CAMダウンローダ ×1●ESP32 CAMピンアウトボード ×1●2.54-6Pピンソケット ×1●2.54-3Pピンヘッダ ×2●ジャンパワイヤ(オス-メス)×1
アズワン品番67-0397-99
1個
¥2,398
税込¥2,638
翌々日出荷
M5Stack用のW5500を搭載したLANモジュール。M5StackコアはESP32ベースなのでWi-FiとBluetoothにより無線でネットワークに接続が可能ですが、有線LAN機能はありません。このモジュールはハードワイヤードTCP/IP組み込みイーサネットコントローラW5500を搭載し、LAN接続を可能にします。産業用アプリケーション向けに設計されており、マグネット付き取り付け用金属レールが付属しているため、取り付けと固定が簡単にできます。HT3.96コネクタの6ピン端子が引き出されているため、M-BUSなどに接続することができます。入力電圧:9~24V。RS485通信が可能で、RS485対応のHT3.96ポートを搭載。壁への取付けが簡単。【ご注意】。※RS485インターフェースを追加する場合は、RS485ボードをメインボードのピンにはんだ付けしてください。※RS485ボードのシリアルポートピンは、LANモジュールのGPIO16、GPIO17に接続します。
仕様●重量:32g●サイズ:54×54×28mm●【セット内容】●LANベース ×1●TTL-to-RS485アダプタボード ×1●20ピンヘッダ ×1●取付け用金属レール(マグネット付き)×1●HT3.96ターミナル ×3●3ピン ×2●4ピン ×1●圧着端子 ×10●六角レンチ ×3(1.5mm ×1、2mm ×1、2.5mm ×1)●六角ソケットなべネジ(M3×28)×2●六角ソケットタッピングネジ(KA2×4)×4●皿ネジ(M3×8)×1(英語)●W5500 データシート(英語)●回路図
アズワン品番67-0405-31
1個
¥8,298
税込¥9,128
5日以内出荷
タイプE3-SYタイプ(左90°角度付)
RoHS指令(10物質対応)対応
タイプE3-SYタイプ(右90°角度付)
RoHS指令(10物質対応)対応
Description。The new PureThermal Mini Pro JST-SR with Thermal by FLIR is a hackable thermal camera for the FLIR Lepton thermal imaging camera core. Just like its PureThermal 2 predecessor, it ships pre-configured to operate as a plug-and-play UVC 1.0 USB thermal webcam that will work with standard webcam and video apps on all major platforms using a JST-SR to USB Cable, or your own custom cable. For developers, its reference firmware and viewer software are open source.。It has multiple connection options such as solder straight to the board or a custom cable using the JST-SR port. The PTMini Pro also features four mounting holes, less complex circuitry, and perhaps best of all, USB DFU. This is a development kit ready to be embedded into a production system.。Each board comes with a FLIR Lepton 3.5.。The FLIR Lepton(R)is a radiometric-capable LWIR camera solution that is smaller than a dime, fits inside a smartphone, and is one tenth the cost of traditional IR cameras. Using focal plane arrays of either 160x120 or 80x60 active pixels, Lepton easily integrates into native mobile-devices and other electronics as an IR sensor or thermal imager. The radiometric Lepton captures accurate, calibrated, and noncontact temperature data in every pixel of each image.。Features。PureThermal:Compatible with all production FLIR Leptons, including radiometric 2.5 and 3.5 cores。9 Hz color video over usb using the USB UVC class。STM32F412 ARM microprocessor - execute on-board image processing without need for an external system。Open source reference firmware:GroupGets PureThermal Github。Works with GetThermal - our custom open source thermal video display software for macOS and Linux with radiometric support。DFU over USB using a JST-SR port to USB cable, or a modified USB cable and the through holes.。Four mounting holes。Compact form-factor ready to be embedded into production systems。FLIR Lepton 3.5:Thermal sensitivity:< 50 mK(0.050℃)。Spectral Range:8 - 14 microns(nominal)Long Wave Infrared(LWIR)。Resolution:160h×120v pixels。Radiometric Accuracy - High Gain Mode:Greater of +/- 5℃ or 5%(typical); Low Gain Mode:Greater of +/- 10℃ or 10%(typical)。Scene Dynamic Range - High Gain Mode:-10° to +140℃; Low Gain Mode:-10° to +400℃(at room temperature), -10° to +450℃(typical)。Pixel Size:12 micrometers。Frame Rate:8.7 Hz(effective)。Output Format:User-selectable 14-bit, 8-bit(AGC applied), or 24-bit RGB(AGC and colorization applied)。Horizontal Field of View(HFOV):57°。Lens Type:f/1.1。Size(w×l×h):10.50×12.70×7.14 mm。Weight:0.9 grams。Power Consumption:150 mW typical, 650 mW during shutter event, 5mW standby。Optimum Operating Temperature Range:-10℃ to + 80℃
アズワン品番67-0423-44
1個
¥99,980
税込¥109,978
翌々日出荷
『オフィスサプライ』には他にこんなカテゴリがあります
- 事務用品
- 食品・飲料
- パソコン/周辺機器
- 印刷用紙/インク/印刷機
- 家電
- 学童・教育用品
学童・教育用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。