1個
¥1,598
税込¥1,758
6日以内出荷
Description。The Raspberry Pi 4 Case Fan works with Raspberry Pi 4 and the Raspberry Pi 4 Case. Designed for overclockers and other power users, it keeps your Raspberry Pi 4 at a comfortable operating temperature even under heavy load.。The temperatu
アズワン品番67-0426-09
1個
¥1,698
税込¥1,868
33日以内出荷
アズワン品番67-0424-57
1個
¥13,980
税込¥15,378
33日以内出荷
寸法(mm)マウント部:15×15
電源(V)DC5 (Raspberry Piから給電可能)
定格電力(W)0.4 @5V、0.08A
本体寸法(mm)58×41×35(ケーブル含まず)
対応機種Raspberry Pi 4 Model B/3B/3B+
アズワン品番64-5657-85
1個
¥7,498
税込¥8,248
6日以内出荷
アズワン品番67-0424-67
1個
¥29,980
税込¥32,978
33日以内出荷
キーボードに組み込まれた新スタイルのRaspberry Pi。日本語配列キーボードに内蔵されたRaspberry Piです。裏面には排熱機構を備えるほか、セキュリティロックポートや起動/シャットダウンなどを実行できる特殊キーなどを装備しています。技適認証を取得済みで、無線機能を
仕様●SoC:Broadcom BCM2711C0●CPU:1.8GHz クアッドコア Cortex-A72(ARMv8、64ビット)●GPU:デュアルコア VideoCore VI 500MHz, OpenGL ES 3.0対応、ハードウェアOpenVG対応、1080p60 H.264デコード、4Kp60 H.265デコード●メモリー:4GB DDR4-3200 低電圧 SDRAM●電源:USB Type-Cソケット(5V/3.0A)●サイズ:286×122×23mm●動作環境条件:0℃~+50℃●供給期間:少なくとも2026年1月までは生産予定●生産国:英国●イーサネット:10/100/1000 Base-T RJ45 ソケット●無線LAN(Wi-Fi):IEEE 802.11 b/g/n/ac 2.4/5GHz デュアルバンド●Bluetooth:Bluetooth 5.0, Bluetooth Low Energy●ビデオ出力:micro HDMI ×2(HDMI 2.0 最大4Kp60)●オーディオ出力:HDMI(ビデオ出力と共有)、I2Sピンヘッダー●USB:USB 2.0 ×1, USB 3.0 ×2●GPIO コネクタ:40ピン 2.54mm ピンヘッダー(GPIO×26、3.3V/16mA、UART、I2C、SPI、I2S、PWM、5V出力、3.3V出力 50mA)●メモリーカードスロット:microSDメモリーカード(SDIO)
アズワン品番67-0396-63
1台
¥23,980
税込¥26,378
5日以内出荷
ボードの裏側をショートから保護&ドレスアップ
Raspberry Pi で使えるアクリルベースです。スペーサーやゴム足など取りつけ金具も付属しています。
対応機種・Raspberry Pi 4 Model B・Raspberry Pi 3 Model B(B+)・Raspberry Pi 2 Model B・Raspberry Pi Model B+
セット内容アクリル板 天板(四角穴あり)×1枚、アクリル板 底板(四角穴なし)×1枚、中空巻パイプ×4個、トラスネジ 10mm×4個、トラスネジ5mm×4個、スペーサー×4個、ゴム足×4個
関連資料(0.7MB)
1個
¥829
税込¥912
当日出荷
アズワン品番67-0424-66
1個
¥29,980
税込¥32,978
33日以内出荷
。Description。The official case for the Raspberry Pi 4. This case ships as two parts made of ABS plastic with access to all USB, HDMI, Audio/Video, USB and Ethernet ports. In addition, a slot on the bottom gives access to the MicroSD card. The top and bottom parts are press fit and comes in two-tone black and gray.
アズワン品番67-0426-07
1個
¥1,898
税込¥2,088
33日以内出荷
Description。The Raspberry Pi 4 Hardware Starter Kit provides a solid set of parts and instruction for working with the Raspberry Pi 4 in a more hardware-centric manner. While the Raspberry Pi isn't typically considered a go-to for hardware projects, its I/O pins hold a lot of benefits that you can use for a variety of applications. This kit covers the basics like using LEDs, and Buttons while providing a solid set of parts for working with any other hardware I/O and the 40-pin header. In addition, we've included all the parts needed for getting the Raspberry Pi 4 up and running whether it's on its own, or using a monitor(not included). The new 64GB MicroSD cards keep read/write commands running super fast, too.。Most of the contents of the kit rely on the use of the 2x20, 40-pin header, so we've included a special extender to allow you to plug in the ribbon cable while using the provided heatsink case. We've also included a Qwiic Shim for easily working with I2C based Qwiic boards with the Pi. No soldering is required for this kit!。Note:This variation includes the 4GB RAM option for the Raspberry Pi 4.。Get Started with the Raspberry Pi 4 Model B Guide
アズワン品番67-0424-46
1個
¥55,980
税込¥61,578
33日以内出荷
Description。The Raspberry Pi 4 Hardware Starter Kit provides a solid set of parts and instruction for working with the Raspberry Pi 4 in a more hardware-centric manner. While the Raspberry Pi isn't typically considered a go-to for hardware projects, its I/O pins hold a lot of benefits that you can use for a variety of applications. This kit covers the basics like using LEDs, and Buttons while providing a solid set of parts for working with any other hardware I/O and the 40-pin header. In addition, we've included all the parts needed for getting the Raspberry Pi 4 up and running whether it's on its own, or using a monitor(not included). The new 64GB MicroSD cards keep read/write commands running super fast, too.。Most of the contents of the kit rely on the use of the 2x20, 40-pin header, so we've included a special extender to allow you to plug in the ribbon cable while using the provided heatsink case. We've also included a Qwiic Shim for easily working with I2C based Qwiic boards with the Pi. No soldering is required for this kit!。Note:This variation includes the 8GB RAM option for the Raspberry Pi 4.。Get Started with the Raspberry Pi 4 Model B Guide
アズワン品番67-0424-63
1個
¥56,980
税込¥62,678
33日以内出荷
ラズベリーパイのケースやスピーカー、USBハブ、カメラボード、液晶ディスプレイのオプションパーツです。
。Raspberry Pi財団が開発したマイコンRP2040を搭載した超小型ボード。Picoは、Raspberry Pi財団が開発したマイコンRP2040(Arm Cortex-M0+デュアルコア@133MHz)を搭載し、2MBの高速なFlashメモリー、1.8~5V入力に対応する電源ICを搭載したシンプルなマイコンボードです。超小型(micro:bitの半分程度)でありながら、柔軟性を損なうことなくRP2040マイコンのフル機能にアクセスできます。学習やホビー用途はもちろん、組込み用途などへの応用も考慮して設計されています。Picoでは、Python(MicroPython)やC/C++で作られたプログラムを実行できます。USB Flashから専用のバイナリファイルをPicoにコピーするだけでソフトウェアの書き込みができる仕様となっています。ストレージとしてのSDカードのスロットはありません。Linux OSは搭載できません。USBケーブルやピンヘッダは付属していませんので、別途お買い求めください。
仕様●MCU(マイコン):RP2040●CPUコア:デュアルコア Arm Cortex-M0+プロセッサ、最大動作周波数 133MHz●RAM:256KB SRAM●Flashメモリー:2MB Quad-SPI●インターフェース・センサー:USB 1.1 microB ×1(電源供給、データ通信(ホスト)、プログラム書込み(デバイス))●GPIOピン ×26(デジタル専用 ×23、アナログ/デジタル ×3)●PIO ×8(SDカードやVGAなどのI/Fをエミュレート可能)●温度センサー ×1、LED ×1、●3ピンARMシリアル ワイヤ デバッグ(SWD)ポート ×1●通信機能:SPI ×2、I2C ×2、UART ×2、12bit ADC ×3●PWMチャンネル ×16(A/Bチャンネル ×8、Bは入力対応)●アナログ:ADC 12bit 500ksps ×3●タイマー:タイマー ×1(アラーム ×4, Real Time Counter ×1)●I/O電圧:3.3V●電源:1.8V~5.5V●サイズ・重さ:21×51.3×3.9mm 約3g●動作環境条件:-20℃~+85℃(+70℃以下を推奨)●供給期間:2031年1月まで供給予定●【資料】●Raspberry Pi Pico データシート RP2040ベースのマイコンボード●RP2040 データシート Raspberry Pi開発のマイコン●RP2040を用いたハードウェアデザイン RP2040マイコンを用いてのボード開発および製品開発について●Raspberry Pi Picoスタートガイド C/C++でのRaspberry Pi PicoおよびRP2040ベースマイコンボード開発について●Pico C/C++ SDK RP2040マイコン用C/C++開発環境(ライブラリ、ツール)●Pico Python SDK RP2040マイコン用MicroPython開発環境●Raspberry Pi Pico C / C ++ SDKのAPIレベルのDoxygenドキュメントは、マイクロサイトに公開されています。●Raspberry Pi Pico データシート - raspberrypi.org●RP2040 データシート(マイコン)- raspberrypi.org
アズワン品番67-0391-01
1個
¥1,198
税込¥1,318
当日出荷
Description。The Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!。Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.。Note:This case does。NOT。include a Raspberry Pi or Camera Module.
アズワン品番67-0425-31
1個
¥1,498
税込¥1,648
当日出荷
Description。The Raspberry Pi 400 is a complete Raspberry Pi 4-based personal computer, integrated into a keyboard. By incorporating the board into a keyboard, it removes the need for a case and other accessories normally needed to run a Raspberry and
アズワン品番67-0424-62
1個
¥33,980
税込¥37,378
33日以内出荷
Description。The Raspberry Pi 400 is a complete Raspberry Pi 4-based personal computer, integrated into a keyboard. By incorporating the board into a keyboard, it removes the need for a case and other accessories normally needed to run a Raspberry and
アズワン品番67-0423-37
1個
¥23,980
税込¥26,378
33日以内出荷
1個
¥14,980
税込¥16,478
7日以内出荷
ラズベリーパイのケースやスピーカー、USBハブ、カメラボード、液晶ディスプレイのオプションパーツです。
仕様ジョイスティック:5ボタン(上下左右+押し込み)
セット内容・Sense HAT V2本体・固定用ネジ・スペーサー
対象機種40ピンGPIOコネクタを搭載するRaspberry Pi 各モデル
タイプRGB LEDマトリクス:8×8ドット
センサー【RGBカラーセンサ】TCS3400、【気圧・温度】STMicro LPS25HB・気圧:測定レンジ 260~1260hPa、出力分解能24ビット・温度:測定レンジ 0~65℃、出力分解能16ビット、【温湿度センサ】STMicro HTS221・相対湿度:測定レンジ 0~100% RH・温度:測定レンジ 15~40℃・出力分解能16ビット
アズワン品番3-999-33
計測器IMU(慣性計測ユニット):STMicro LSM9DS1・加速度:測定レンジ ±2/±4/±6/±8/±16g・磁力:測定レンジ ±4/±8/±12/±16ガウス・ジャイロ:測定レンジ ±245/±500/±2000dps(°/秒)・出力分解能16ビット
1個
¥9,598
税込¥10,558
13日以内出荷
寸法(mm)55×65×20
ポート数[マルチタイプGROVEポート]デジタル×6、アナログ×4、I2C×3、PWM、UART
対応機種Raspberry 2/3B/B+/Zero
電源電圧(V)3.3
インターフェースI2C(I2Cアドレス 0×04)
アズワン品番64-5657-26
搭載品MCU:STM32(12ビット8チャンネルADC内蔵)
1個
¥2,398
税込¥2,638
3日以内出荷
Raspberry Pi Pico用のプロトタイプ基板。ロープロファイルのピンヘッダも使用できます。ご注意。基板のみです。Raspberry Pi Pico本体やピンヘッダなどは付属していません。
仕様●適合ケース:Raspberry Pi Pico
アズワン品番67-0384-04
1枚
¥499
税込¥549
欠品中
Description。The SparkFun Qwiic HAT for Raspberry Pi is the quickest and easiest way to enter into SparkFun's Qwiic ecosystem while still using that Raspberry Pi that you've come to know and love. The Qwiic HAT connects the I2C bus(GND, 3.3V, SDA and SCL)on your Raspberry Pi to an array of Qwiic connectors on the HAT. Since the Qwiic system allows for daisy chaining boards with different addresses, you can stack as many sensors as you'd like to create a tower of sensing power!。The Qwiic Pi HAT has four Qwiic connect ports, all on the same I2C bus. In addition, many of the useful GPIO pins on the Raspberry Pi are broken out. This HAT is compatible with any Raspberry Pi that utilizes the standard 2x20 GPIO header. It has been designed to sit to the side of the Pi, allowing it to work conveniently with a Pi Tin enclosure to connect boards to the Qwiic ports.。Note:。There is a small silk error that has reversed the SDA and SCL. This is simply a cosmetic mix-up and will not impact any function with this board.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic Pi HAT Guide。Features。4x Qwiic Connection Ports。Select GPIO Pins Broken Out。Pi Tin Compatibility
アズワン品番67-0422-50
1個
¥1,798
税込¥1,978
33日以内出荷
KeiganMotorを素早く動作させる為に開発された、Raspberry Pi にプログラミング環境を組み合わせた製品
プログラミング環境にはNode-REDを採用し、pythonやNode.js向けの KeiganMotor のAPIもインストール済みでスクリプトでの開発も可能
環境構築にかかる手間を省略でき、すぐにKeiganMotorを動かせるようになるため、開発時間を大幅に時間短縮できます
仕様●KeiganMotor 開発環境インストール済Raspberry Pi●同梱(各1個)●MicroSD card 32GB●Raspberry Pi 4 Model B (2GB RAM)●ヒートシンクケース●電源アダプタ●物理PUSHボタン●ボタン延長コード●MicroHDMI to HDMI変換アダプター●通信用ケーブル(MicroUSB)
アズワン品番67-9285-15
1個
¥35,980
税込¥39,578
6日以内出荷
。Description。The SparkFun Qwiic pHAT V2.0 for Raspberry Pi provides you with the quickest and easiest way to enter into SparkFun's Qwiic ecosystem while still using that Raspberry Pi that you've come to know and love. The Qwiic pHAT connects the I2C bus(GND, 3.3V, SDA, and SCL)on your Raspberry Pi to an array of Qwiic connectors on the HAT. Since the Qwiic system allows for daisy-chaining boards with different addresses, you can stack as many sensors as you'd like to create a tower of sensing power!。The Qwiic pHAT V2.0 has four Qwiic connect ports(two on its side and two vertical), all on the same I2C bus. We've also made sure to add a simple 5V screw terminal to power boards that may need more than 3.3V and a general-purpose button(with the option to shut down the Pi with a script). Also updated, the mounting holes found on the board are now spaced to accommodate the typical Qwiic board dimension of 1.0"×1.0". This HAT is compatible with any Raspberry Pi that utilizes the standard 2x20 GPIO header as well as the NVIDIA Jetson Nano and Google Coral.。Note。When placing a Raspberry Pi and the pHAT in an enclosure(like the Pi Tin), we noticed that the pHAT was not fully inserted in Pi's header pins. For a secure connection, you'll need to add a pair of 1x20 stackable headers to extend the pins to your cart.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic pHAT Guide。Features。4x Qwiic Connection Ports。1x 5V Tolerant Screw Terminal。1x General Purpose Button。HAT-compatible 40-pin Female Header
アズワン品番67-0422-97
1個
¥1,998
税込¥2,198
33日以内出荷
。8チャンネルのアナログ電圧を測定できるRaspberry Pi用HAT。Raspberry Piをベースにしたデータ収集システム用の8チャンネルのアナログ電圧測定用拡張ボードです。12ビットの分解能と±10V、±5V、±2V、±1Vの入力範囲を持つ8つのシングルエンドアナログ入力と4つの差動アナログ入力を備え、最大サンプルレートは100kspsです。最大8個のMCC128 HATを1台のRaspberry Piにスタックすることができ、最大64チャネルのデータと320kspsの最大スループットが得られます。すべてのDAQHATには、C/C++とPythonのサンプルとオープンソースライブラリが付属しています。また、包括的なAPIとハードウェアのドキュメントも提供されています。【ご注意】。※本製品には、Raspberry Piは含まれていません。
仕様●シングルエンド16ビット電圧入力 ×8●差動16ビット電圧入力 ×4●最大サンプルレート100ksps(スタックした場合は320ksps)●複数の入力範囲:±10V、±5V、±2V、±1V●オンボードバッファにより高速にデータの取得が可能●外部スキャンクロックI/O●外部デジタルトリガー入力●ネジ留め式端子接続●【セット内容】●MCC128本体 ×1●2×20ヘッダーコネクタ(Raspberry Piの40ピンコネクタに接続)×1●ジャンパー ×3●スタンドオフ ×4●ネジ ×4●ナット ×4●MCC DAQHAT入門解説書
アズワン品番67-0397-84
1個
¥49,980
税込¥54,978
3日以内出荷
。2つのアナログ電圧出力と8つのデジタルI/Oを備えたRaspberry Pi用HAT。Raspberry Piに2チャンネルのアナログ電圧出力と8つのデジタルI/Oを追加することができるDAQ HATです。12ビットのA/Dコンバータを搭載し、電圧出力は0~5Vの範囲、サンプリングは最大5kspsです。また、1台のRaspberry Piに最大8つのMCC152をスタックすることができます。すべてのDAQHATには、C/C++とPythonのサンプルとオープンソースライブラリが付属しています。また、包括的なAPIとハードウェアのドキュメントも提供されています。【ご注意】。※本製品には、Raspberry Piは含まれていません。
仕様●12ビットの同時電圧出力 ×2●出力電流:5mA●スルーレート:0.8V/μs●デジタル入出力:8ビット●CMOS入力しきい値:5V/3.3V●入力極性はプログラム可能●ネジ留め式端子接続●【セット内容】●MCC152本体 ×1●2×20ヘッダーコネクタ(Raspberry Piの40ピンコネクタに接続)×1●ジャンパー ×3●スタンドオフ ×4●ネジ ×4●ナット ×4●MCC DAQHAT入門解説書●技術解説記事:ライブラリ完備!組立式ラズパイI/O増設ボード MCC DAQ HATSファミリ誕生~最大8段までスタックOK!自分仕様の計測制御アプリを3分クッキング~
アズワン品番67-0397-86
1個
¥37,980
税込¥41,778
5日以内出荷
すなわち、大容量のオンチップメモリ、対称デュアルCortex-M0+コアプロセッサ、確定的バスファブリック、独自のプログラマブルI/O(PIO)サブシステムなどにより、比類のないパワーと柔軟性を提供します。RP2040はステートレスデバイスで、外部QSPIメモリにキャッシュされたプログラムをインプレース実行(XIP)することが可能です。そのため、不揮発性ストレージの密度を選択することができるので低価格なフラッシュメモリを効果的に活用することができます。さらに、バッテリーでの長時間動作をサポートする
画像処理やAI処理を高速に実行するマイコンボード。GR-MANGOは、MPUにルネサスエレクトロニクス社のRZ/A2Mを搭載したMbed対応ボードです。GR-PEACH、GR-LYCHEEに続くArm Cortex-Aコアを使用したマイコンボードです。RZ/A2Mは、Arm Cortex-A9コアを採用し、最大528MHzで動作します。GR-MANGOは画像処理に適したハードウェア構成で、カメラを使用したアプリケーションに適しています。入力画像を高速に処理するDRP※を搭載し、画像処理能力がCPU比で10倍に向上しています。インターフェースは、HDMI(TypeD)/LCD/MicroSD/USB/カメラ/Audio/LAN/CANなどを搭載しています。Raspberry Pi 4との互換性を意識し、Raspberry Pi 4用のカメラやケース、HATを使用できます。GR-LYCHEEやGR-PEACH Wireless CAMERA Shieldに付属するカメラも使用でき、ラズパイ用カメラとの併用も可能です。※DRP(Dynamically Reconfigurable Processor)はソフトウェアの柔軟さとハードウェアの高速性を兼ね備えたプログラマブルハードウェアです。処理を定義するファームウェアの書き換えが瞬間に行えます。高度で複雑な処理を短期間でハードウェア化するための方法として、C言語による高位合成を使用しています。
仕様●MPU:RZ/A2M(R7S921058VCBG)●Cortex-A9、528MHz、4MB、DRP/TrustedSecure●メモリ:16MB OctaRAM、16MB OctaFLASH、1GビットFLASH(Option)●外部記憶装置:microSDカードスロット●イーサネット:10/100BASE-TX、PoE対応●インターフェース:CAN、I2C、HDMI Type-D(microHDMI)、MIPI、カメラ、LCD(40ピンFFCコネクタ)、Mini Audio Jack、USB Type-A、USB Type-C●オンボード入出力:リセットスイッチ、ユーザースイッチ、電源LED/mbedステータス(緑)、ユーザーLED(緑、黄、橙、赤)●電源:DC5V●サイズ:85×56mm
アズワン品番67-0369-92
1個
¥18,980
税込¥20,878
5日以内出荷
Raspberry Pi Pico用プロトタイピングボード。Raspberry Pi Picoに、ミニブレッドボード、LCDディスプレイ、モータードライバ、スイッチ、A/D変換入力、スピーカー、GPIOなどを付加することができるプロトタイピングボードです。多くの機能がコンパクトに詰め込まれているので、電子工作や科学実験の学習、ロボットの制御やプロトタイピングなど、様々な用途に使用できます。2つのGardenスロットを搭載しているので、対応するPimoroni拡張基板を差し込むだけで使用できます。4つのタクトスイッチを備えた240×240のIPS LCDディスプレイを使用して、動作の状況をモニタリングしたり、制御したりすることができます。【ご注意】。Raspberry Pi Picoにピンヘッダをはんだ付けする必要があります。
仕様●1.54インチLCDディスプレイ●スピーカー搭載●タクトスイッチ×4●ハーフブリッジモータドライバ(過電流表示LEDあり)×2●GPIO、A/Dコンバータピンにアクセス可能●Garden I2C ソケット×2●ミニブレッドボード搭載●サイズ:117×63×20mm●【資料】●ドライバ(GitHub)●回路図(PDF)●【ドライバが対応しているブレイクアウトボード一覧(2021年7/28日現在)】●LED Dot Matrix Breakout●LTR-559 Light Proximity Sensor Breakout●11x7 LED Matrix Breakout●5x5 RGB Matrix Breakout●SGP30 Air Quality Sensor Breakout●Trackball Breakout●AS7262 6-channel Spectral Sensor(Spectrometer)Breakout●RGB ロータリーエンコーダピッチ変換基板●RGB ポテンショメータピッチ変換基板●IO Expander Breakout●MICS6814 3-in-1 Gas Sensor Breakout(CO, NO2, NH3)●MSA301 3DoF Motion Sensor Breakout●RV3028 Real-Time Clock(RTC)Breakout
アズワン品番67-0416-26
1個
¥7,498
税込¥8,248
5日以内出荷
2つのIEPEセンサ入力を備えたRaspberry Pi用HAT。加速度計やマイクなどのIEPE(圧電式圧力センサ)から音と振動の測定を行うために2つのチャネルを備えたDAQ HATです。それぞれのチャネルごとに24ビットA/Dコンバータを備え、最大サンプルレートは51.2ksps/chです。また、1台のRaspberry Piに最大8つのMCC172をスタックすることができます。すべてのDAQHATには、C/C++とPythonのサンプルとオープンソースライブラリが付属しています。また、包括的なAPIとハードウェアのドキュメントも提供されています。【ご注意】。※本製品には、Raspberry Piは含まれていません。
仕様●IEPE入力 ×2●24ビット/51.2ksps A/Dコンバータ ×2(チャンネルごとに1個)●±5VでAC結合●OEMサポート用の10-32およびネジ留め式端子接続●複数のボード間の同期A/D変換●オンボードサンプルバッファにより高速にデータ取得が可能●外部デジタルトリガー入力●【セット内容】●MCC172本体 ×1●同軸ケーブル(3フィート、BNCジャックへの10-32プラグ付き)×2●2×20ヘッダーコネクタ(Raspberry Piの40ピンコネクタに接続)×1●ジャンパー ×3●スタンドオフ ×4●ネジ ×4●ナット ×4●MCC DAQHAT入門解説書
アズワン品番67-0397-88
1個
¥119,800
税込¥131,780
6日以内出荷
Wio Terminal用のコンパクトな外部電源。Wio Terminal本体の携帯性とコンパクトさを向上させる650mAhバッテリーの拡張ボードです。リチウムポリマー電池、充電ステータス指示ライト、Groveアナログ/デジタルポート×4、Grove I2Cポート、Grove UARTポートを備えています。さらに背面に、Raspberry Piの40ピン互換GPIOを搭載し、拡張ボードの追加もできます。充電式650mAhリチウムポリマー電池。バッテリーの充電/放電ステータスLE
仕様●電源:4.75V~5.25V●内蔵バッテリー:650mAh●充電電流:最大660mA●バッテリーボードモード:緑色LED:board charging●赤色LED:OTG(battery discharge)enable●黄色LED:male interface output/input 5V●GPIO出力:最大電圧:5.15V●最大電流:380mA●トリクル充電電流:30mA●Groveインタフェース:Grove Analog/Digital ×4、Grove I2C ×1、Grove UART ×1
アズワン品番67-0372-12
1個
¥4,998
税込¥5,498
5日以内出荷
WEBブラウザを使って簡単プログラミング!入門・学習に最適なメカトロキット!独自のRasPythonカーIDE(言語:Python)により、反射型フォトセンサー4系統、音センサー、マルチカラーLEDによるヘッドライト、PWMによる速度可変可能なDCモーター制御などを利用し自在にプログラムして動作できます。ブラウザベースの開発ツールなので、OSに依存せずにパソコン、iOS端末、Android端末を使用して操作可能です。OSセットアップ済みのSDカードも付属しているので、CPUボード:Raspberry Piに差し込むだけで、すぐに使用できます。
仕様【対応CPUボード2018年現在】RaspberryPi3ModelB、RaspberryPiZeroWH、【DCモーター制御"左右独立2系統】正転/逆転/ブレーキ/停止、最高速度約13cm/s、【DCモーター速度制御"PWM(左右連動)】速度可変範囲約16~100%(実用)、【ヘッドライト"マルチカラーLED】変色赤色/緑色/青色/水色/紫色/黄色/白色、【音センサー:コンデンサマイク(感度調整可)】音圧レベル約76~86dB(※マイクから20~30cm程度の位置で自走中に手を叩いて反応する感度)、【障害物検知"3系統(前/右/左)】反射型フォトセンサー最大5cm【※検知距離は材質によって変化、【床面検知"1系統(前)】反射型フォトセンサー感度調整可(※白黒など明暗のはっきりした色判別は感度調整により可能です(ライントレースカーとして使用可)、【スイッチ"3系統)】登録プログラムの実行スイッチ2系統、プログラムの実行停止スイッチ1系統、【I2C端子汎用端子台(I2C機器の取り付けが可能)】、【拡張センサー(別売)】I2Cカラーセンサー基板[KP-S11059]・加速度センサーユニット[KP-ADXL343]・9軸センサーモジュール[KP-9250]
電流(A)動作時:2
寸法(幅W×奥行D×高さH)(mm)147×105×44
電源電圧(V)DC5
1台
¥10,980
税込¥12,078
3日以内出荷
。Description。The Leopard Imaging Camera is a 136° FOV(field of view)wide angle camera module that is great for machine vision applications, and designed specifically to be compatible with the NVIDIA Jetson Nano Developer Kit. This camera incorporates a Sony IMX219 8.08MP color sensor, a fixed focus(M8)lens, and utilizes CSI-2 MIPI 2-lane data output interface.。This is the same camera that we include in the SparkFun Jetbot v2.1 Kit.。Note:SparkFun has not established the compatibility of this camera with Raspberry Pi. We are currently working with the manufacturer, but due to firmware restrictions Leopard cameras do not work with any Raspberry Pi's at this time.。Features。Field of view(FOV):136°。Module size:150mm(L)x 25mm(W)。Sensor type:Sony IMX219 8.08MP color sensor。Active pixels:3280(H)x 2464(V)。Image size:Diagonal 4.60mm(Type 1/4.0)。F/No:2.0(H136)。Focal length:1.58mm(H136)。TV distortion:<-15%(H136)。Focusing range:30cm - Infinity。Lens type:Fixed Focus(M8 lens)。Pixel size:1.12um×1.12um。Data output interface:CSI-2 MIPI 2-lane。IR Cutter Filter:Yes
アズワン品番67-0422-99
1個
¥10,980
税込¥12,078
33日以内出荷
40個のモジュールによるArduinoスターターキット。Arduinoによる開発を始める際に役立つ40種類のGroveモジュールを含んだ非常に便利なキットです。アナログ入力、センサ、ディスプレイなど、あらゆる種類のモジュールを使用して、独自のプロジェクトを大量に作成できます。具体的には、5個のアクチュエータ、10個のアナログ入力、4個のディスプレイ、6個のLED、15個のセンサーが含まれています。これらのモジュールを組み合わせると、非常に多くのことができるようになります。モジュールごとに100ページを超える無料のチュートリアルが用意されています。これにより、各モジュールを使い始めるのに役立つサンプルコードと接続方法が提供されます。さらに、例としてSmart Music Box、Smart Gardenなどのプロジェクトも用意されています。このキットのすべてのモジュールは、ArduinoとRaspberry Piの両方でサポートされています。
仕様●【アプリケーション】●Smart Music Box●Smart Garden●Smart Cup●【セット内容】●アクチュエータ:Grove-磁気スイッチ ×1●Grove-振動センサ(SW-420)×1●Grove-4桁表示ディスプレイ ×1●Grove-RTC ×1●Grove LEDバーv2.0 ×1●ディスプレイ:Grove-超音波レンジャー ×1●Grove-スピーカー ×1●Grove-ブザー ×1●Grove-16 ×2 LCD(白地に青)×1●入力●Grove-温度センサ ×1●Grove-サウンドセンサ ×1●Grove-ラインファインダー v1.1 ×1●Grove-RGB LEDチェーv2.0 ×1●Grove-赤外線エミッタ ×1●Grove-黄色のLEDボタン ×1●Grove-青のLEDボタン ×1●Grove-赤のLEDボタン ×1●Grove-湿度センサ ×1●Grove-チルトスイッチ ×1●LED:Grove-赤色LED ×1●Grove-マルチカラーフラッシュLED(5mm)×1●Grove-スイッチ(P)×1●Grove-青色LED ×1●Grove-ボタン ×1●Grove-RGB LEDスティック(10-WS2813 Mini)×1●センサ:Grove-水センサ ×1●Grove-回転角度センサ ×1●Grove-ライトセンサv1.2 ×1●Grove-グリーンLED ×1●Grove-リレー ×1●Grove-温度&湿度センサ(DHT11)×1●Grove-Thumbジョイスティック ×1●Grove-MiniPIRモーションセンサ ×1●Grove-Loudnessセンサ ×1●Grove-赤外線レシーバ ×1●Grove-ホールセンサ ×1●Grove-フレームセンサ ×1●Grove-タッチセンサ ×1●Grove-3軸デジタル加速度計(±1.5g)×1●Grove-振動モーター ×1
アズワン品番67-0397-92
1個
¥21,980
税込¥24,178
5日以内出荷
DigilentのFPGA開発ボードやSoC開発ボード用のカメラモジュール。Omnivision製の5MピクセルカラーイメージセンサーOV5640を搭載した5Mピクセルのカラーカメラモジュールです。OV5640には、自動ホワイトバランス、自動黒レベルキャリブレーション、彩度、色相、ガンマ、シャープネスを調整するためのコントロールなど、画質を向上させるさまざまな内部処理機能があります。画像データは、デュアルレーンMIPI CSI-2インターフェースで転送します。このインターフェースは、1080p(30フレーム/秒)や720p(60フレーム/秒)などの一般的なビデオストリーミングフォーマットをサポートするのに十分なデータ帯域幅を提供します。このモジュールは、Raspberry Piのコネクタと互換性のある15ピンフラットフレキシブルケーブルを用いてFPGA開発ボードと接続します。Zybo Z7やGenesys ZUには、Pcam 5Cと直接接続できるポートが用意されています。また、最大4台のPcam 5Cに接続できるFMC Pcamアダプタも用意されています。
仕様●5MピクセルカラーイメージセンサーOV5640を搭載●画像データ用15ピンFFCコネクタ●デュアルレーンMIPICSI-2イメージセンサーインターフェース●QSXGA@15Hz、1080p@30Hz、720p@60Hz、VGA@90Hz、QVGA@120Hzに対応●出力フォーマット:RAW10、RGB565、CCIR656、YUV422/420、YCbCr422、JPEG圧縮●レンズ交換可能な標準M12レンズマウント●小型基板サイズ:4.0cm×2.5cm●補助カメラ信号にアクセスするための1×7ストレ
アズワン品番67-0390-81
1個
¥12,980
税込¥14,278
5日以内出荷
Description。The SparkFun MicroMod Pi RP2040 Processor Board is a low-cost, high-performance board with flexible digital interfaces featuring the Raspberry Pi Foundation's RP2040 microcontroller. With the MicroMod M.2 connector, connecting your MicroMod Pi RP2040 Processor Board is a breeze. Simply match up the key on your processor's beveled edge connector to the key on the M.2 connector and secure it with a screw(included with all Carrier Boards).。The RP2040 utilizes dual ARM Cortex-M0+ processors(up to 133MHz):264kB of embedded SRAM in six banks。6 dedicated IO for SPI Flash(supporting XIP)。30 multifunction GPIO:Dedicated hardware for commonly used peripherals。Programmable IO for extended peripheral support。Four 12-bit ADC channels with internal temperature sensor(up to 0.5 MSa/s)。USB 1.1 Host/Device functionality。The RP2040 is supported with both C/C++ and MicroPython cross-platform development environments, including easy access to runtime debugging. It has UF2 boot and floating-point routines baked into the chip. The built-in USB can act as both device and host. It has two symmetric cores and high internal bandwidth, making it useful for signal processing and video. While the chip has a large amount of internal RAM, the board includes an additional external flash chip.。MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!。Get Started with the MicroMod RP2040 Processor Guide。Features。RP2040 General Features。Dual Cortex M0+ processors, up to 133 MHz。264 kB of embedded SRAM in 6 banks。6 dedicated IO for QSPI flash, supporting execute in place(XIP)。30 programmable IO for extended peripheral support。SWD interface。Timer with 4 alarms。Real time counter(RTC)。USB 1.1 Host/Device functionality。Supported programming languages。MicroPython。C/C++。Specific Peripherals made available on MicroMod RP2040。1x USB dedicated for programming and debug(Host capable)。2x UARTs。2x I2C。2x SPI。29x GPIO。2x Digital Pins。3x Analog Pins。16x PWM。128Mbit/16MB(external)flash memory。Status LED。VIN Level ADC
アズワン品番67-0423-49
1個
¥4,398
税込¥4,838
33日以内出荷
Description。The SparkFun Thing Plus - RP2040 is a low-cost, high performance board with flexible digital interfaces featuring the Raspberry Pi Foundation's RP2040 microcontroller. Besides the Thing Plus or。Feather。footprint(with 18 GPIO pins), the board also includes an SD card slot, 16MB(128Mbit)flash memory, a JST single cell battery connector(with a charging circuit and fuel gauge sensor), an addressable WS2812 RGB LED, JTAG PTH pins, four(4-40 screw)mounting holes, and our signature Qwiic connector.。The RP2040 contains two ARM Cortex-M0+ processors(up to 133MHz)and features:264kB of embedded SRAM in six banks。6 dedicated IO for SPI Flash(supporting XIP)。30 multifunction GPIO:Dedicated hardware for commonly used peripherals。Programmable IO for extended peripheral support。Four 12-bit ADC channels with internal temperature sensor(up to 0.5 MSa/s)。USB 1.1 Host/Device functionality。The RP2040 is supported with both C/C++ and MicroPython cross-platform development environments, including easy access to runtime debugging. It has UF2 boot and floating-point routines baked into the chip. While the chip has a large amount of internal RAM, the board includes an additional 16MB of external QSPI flash memory to store program code.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started With the Thing Plus RP2040 Hookup Guide。Features。SparkFun Thing Plus - RP2040 Features。Raspberry Pi Foundation's RP2040 microcontroller。16MB QSPI Flash Memory。JTAG PTH Pins。Thing Plus(or Feather)Form-Factor:18[1]x Multifunctional GPIO Pins[2]。Four available 12-bit ADC channels with internal temperature sensor(500kSa/s)。Up to eight 2-channel PWM。Up to two UARTs。Up to two I2C buses。Up to two SPI buses。USB-C Connector:USB 1.1 Host/Device functionality。2-pin JST Connector for a LiPo Battery。(not included)。500mA charging circuit。Qwiic Connector。Buttons:Boot。Reset。LEDs:PWR。- Red 3.3V power indicator。CHG。- Yellow battery charging indicator。25。- Blue status/test LED(。GPIO 25。)。WS2812。- Addressable RGB LED(。GPIO 08。)。Four Mounting Holes:4-40 screw compatible。Dimensions:2.3"×0.9"。RP2040 General Features。Dual Cortex M0+ processors, up to 133 MHz。264 kB of embedded SRAM in 6 banks。6 dedicated IO for QSPI flash, supporting execute in place(XIP)。30 programmable IO for extended peripheral support。SWD interface。Timer with 4 alarms。Real time counter(RTC)。USB 1.1 Host/Device functionality。Supported programming languages。MicroPython。C/C++。1.。Note:。GPIO 08。is not included in this count, as it passes through the WS2812 addressable RGB LED first.。GPIO 07。and。GPIO 23。are counted as a single GPIO because they are tied together.。2.。Note:The GPIO pins are programmable so you can reconfigure the pins! Check out the RP2040 datasheet for more information on the GPIO functionality.
アズワン品番67-0423-56
1個
¥6,698
税込¥7,368
33日以内出荷
Raspberry Pi 400、Bonnet/HAT/pHAT類は含まれません。
仕様●【資料】●ガイド●チュートリアル(CYBERDECK拡張プレート)
アズワン品番67-0416-22
1個
¥2,698
税込¥2,968
5日以内出荷
1
2
次へ
『オフィスサプライ』には他にこんなカテゴリがあります
- 事務用品
- 食品・飲料
- パソコン/周辺機器
- 印刷用紙/インク/印刷機
- 家電
- 学童・教育用品
学童・教育用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。