データミニ温湿度ロガーHIOKI(日置電機)(1件のレビュー)取扱停止中
小型で簡単で安心できるロガーです。温度・湿度データを長期間記録可能。(MAX60,000データ)測定記録中に電池交換可能(30秒間は電池交換も継続記録)データは通信アダプラで簡単PC解析できます。
用途付属またはオプションの温湿度センサ使用で温度と湿度を同時に記録付属品温湿度センサ(LR9504)×1、スタンド、単3形アルカリ乾電池(LR6)×1、取扱説明書、操作ガイドトラスコ品番408-4195質量(g)105電源電池残量が少ない場合、電池交換時に記録を中断します。電池交換後、自動的に記録を再開します。電池交換により交換前のデータが消えることはありません。測定項目温度1ch、湿度1ch測定精度温度/±0.5~±2.0℃、湿度/±5%RH~±10%RH寸法(幅W×高さH×奥行D)(mm)79×57×28温度測定範囲(℃)-40~85記録方式(2種類から選択可能)ワンタイム記録/メモリフル時記録動作停止、エンドレス記録/メモリフル時古いデータから削除して上書き保存湿度測定範囲(%)0~100インターフェースLR5091、LR5092と赤外線通信本体寸法(幅W×奥行D×高さH)(mm)79×28×57使用温湿度範囲-20~70℃、80%RH以下(結露しないこと)防塵防水性能IP54(防滴構造)表示内容測定値、記録間隔、日付、時刻、アラーム、電池残量、記録データ数、最大値、最小値など電池寿命約3ヶ月(記録間隔1分/省電力モード/瞬時値記録/環境温度20℃)、約20日(記録間隔1秒/省電力モード/瞬時値記録/環境温度20℃)メモリー機能常に1回前の記録データをバックアップ温度表示方式デジタルRoHS指令(10物質対応)対応特性防滴防塵メモリバックアップ電池消耗時も記録データ/設定条件をバックアップ記録モード瞬時記録/記録間隔ごとの瞬時値を記録統計値記録/1秒間隔で測定し、記録間隔ごとの瞬時値、最大値、平均値を記録データ記録件数瞬時値記録/60000(1chあたり)、統計値記録/15000(1chあたり)記録間隔1/2/5/10/15/20/30秒、1/2/5/10/15/20/30/60分記録開始本体キー操作で開始またはPC/データコレクタからの予約時刻で開始記録終了本体キー操作で停止またはPC/データコレクタからの予約時刻で停止(メモリフル時・ワンタイム設定時)