取付(推奨角度)(フロントカメラ):20°~80°、(リアカメラ):20°~90°、0°~50°電源(AVケーブル)ギボシ端子形状センサータイプ3軸Gセンサー 2基搭載記録方式連続録画/イベント録画/手動イベント録画/駐車監視録画/静止画外形寸法(幅W×高さH×奥行D)(mm)(本体部)(ブラケットを含む):76×100×27、(フロントカメラ):26×28.5×35、(リアカメラ):26×28.5×37.5記録媒体microSDHCカード/microSDXCカード(16GB~128GB/Class10以上)消費電流(A)0.36(セキュリティーモード待機時:約3mA)記録ファイル形式1分/3分音声録音ON/OFF可能F値(フロント/リア)F2.0画素数(フロントカメラ/リアカメラ)約200万記録画素数(フロント/リア)1920×1080P/1280×720Pフレームレートセンサー部27.5fps/録画・再生30fps画像補正WDR機能画角(フロント/リア)水平125°垂直67°対角148°画像圧縮方式(動画):MP4(H.264)、(画像):JPEGGPSナビゲーション連動