多用途加熱&保温ヒーター沸かし太郎ファミリー・ライフ7日以内出荷
ガス・水道代を節約!追い焚き&保温が可能。省エネタイプなのに910Wの強力パワーで追い焚きできます。お湯の中で触れても熱くない安心設計。910W(ヒーター)の強力パワー1日約96円と経済的で、ご家庭の強い味方になります。省エネ・完全防水電気代は1日中保温で約96円「沸かし太郎」の便利な特徴:□業界最大級(910W)の強力ヒーター採用。衝撃や腐蝕に強いステンレスカートリッジヒーターを使用し容器の形状を問わずに、底に沈めるだけで簡単に水から湯沸かしや保温が出来ます。□5つの安全装置搭載。水位異常感知装置、異常温度上昇防止装置、ヒーター異常過熱防止装置、過電流防止装置(電流ヒューズ)、漏電防止装置。安全機能も万全で安心です。□IC温度コントロールで温水をお好みの温度に自動コントロールできます。□本体は完全防水で水洗いができます。□耐腐食・耐久性に優れています。□コード破損防止用「保護チューブ」採用。□ホコリなどによる火災防止用「トラッキング防止プラグ」を採用。まる1日浴槽で保温した場合でも「1日約96円程度」と経済的です。※年間平均気温14度でお湯200リットルが目安の条件ヒーターへの直接接触を防止するステンレス製「安全カバー付き」。無光触媒セラミックコート処理で抗菌・消臭効果。本体先端部には、落下などによる破損やケガの防止用保護ラバー付き。本体を保護し持ちやすいラバー持ち手。使用しない時、本体を収納できる便利なスタンド付き。操作も簡単なコントロールボックス採用。コントロールボックス:約30~45度ダイヤル式、無段階温度調節1年間保証書付き
付属品収納スタンド、取り付けビス×2、取扱説明書材質本体:PBT樹脂、ゴム:EPDM、パッキン:NBR、コントロールコード:EPゴム(絶縁クロロプレン)、カバー:SUS304質量(g)(約)720電源(V)AC100(50/60Hz)消費電力(W)915(ヒーター部910コード長さ(m)(本体側)約3・(電源側)約2.5安全装置水位異常感知装置(水位センサー)、異常温度上昇防止装置(温度センサー)、ヒーター異常過熱防止装置(温度ヒューズ)、過電流防止装置(電流ヒューズ)、漏電防止装置(コントローラー内蔵型漏電ブレーカー)温度調節範囲(℃)約30~45直径×高さ(cm)(約)Φ6.5×39.2
アカパックン恵川商事税込¥1,208¥1,098