編組シ-ルド付多対OAケ-ブルオーナンバ¥58,980~税込¥64,878~
1巻(200m)
6日以内出荷
絶縁体はUL Style 1061に適合し、難燃性VW-1に合格します。絶縁体色は、橙・灰・白・黄・桃の5色とし、赤、黒の6種類のプリントマークの組み合わせにより5対単位で線心を識別していますので、配線が容易です。コアを2本撚り合わせた対撚り構造で、しかも隣り合う対撚りの撚りピッチを変えていますので、電磁ノイズ(エレクトロ・マグネチックノイズ)を緩和することができます。スズメッキ編組にドレンワイヤを(縦添え)挿入していますので、端末の接地作業が容易です。
用途多様化するコンピューター・オートメーションシステム・電気・電子機器間の配線として、特にノイズの影響のある場所に使用されます。適合認可番号:E43213適合規格UL Subject 758定格電圧(V)300ケーブル長(m)200絶縁体厚さ(mm)0.25導体抵抗(Ω/km)(20℃)226シース厚(mm)0.85シース色サンドベージュ導体構成(本/mm)7/0.127導体外径(Φmm)0.38絶縁抵抗20℃(MΩ-km)10定格温度(℃)80RoHS指令(10物質対応)対応耐電圧(V/min)AC1500(空中)導体サイズ(AWG[mm2])28絶縁体外径(Φmm)0.88
『電線/ケーブル』には他にこんなカテゴリがあります