耐油型VCTF青色絶縁ナンバリング方式ア-ス付倉茂電工¥11,980~税込¥13,178~
1巻(10m)ほか
7日以内出荷
柔軟・耐油性アース線入り(絶縁体色:緑/黄)
使用温度範囲(℃)固定時/-30~60適合規格E定格電圧(V)300色(絶縁体)青(アース線:緑/黄色)シース色ライトグレ-試験電圧(V/1分)AC2000定格温度(℃)60RoHS指令(10物質対応)対応燃焼性60°傾斜ケーブルタイプVCTF
耐油型VCTF赤色絶縁ナンバリング方式ア-ス付倉茂電工¥11,980~税込¥13,178~
1巻(10m)ほか
7日以内出荷
柔軟・耐油性アース線入り(絶縁体色:緑/黄)
使用温度範囲(℃)固定時/-30~60適合規格E定格電圧(V)300色(絶縁体)赤(アース線:緑/黄色)シース色ライトグレ-導体構成(本/mm)30/0.18(アース線:37/0.26)導体外径(Φmm)1.1(アース線:1.8)導体公称断面積(mm2)0.75(アース線:2)試験電圧(V/1分)AC2000定格温度(℃)60RoHS指令(10物質対応)対応燃焼性60°傾斜ケーブルタイプVCTF絶縁体外径(Φmm)2.3(アース線:3.0)
『電線/ケーブル』には他にこんなカテゴリがあります