マイクロシリンジポンプ三商7日以内出荷
心臓部にマイクロプロセッサーを搭載し流量安定性や再現性が格段に向上。。代表的シリンジ(テルモ、ニプロ、ハミルトン等)を90種類メモリーしているので、シリンジを選択するだけ。シリンジ内径の直接入力もできます。。運転中に積算量をディスプレーにてモニタリング。途中の流量変更も可能。。メモリー機能で電源を入れると最後に使用した設定値が立ち上がります。。RS232Cインターフェイスでパソコン接続、TTL入出力制御可能。
仕様最小流量:0.001μl/時(10μlシリンジ使用時)、最大流量:21mL/分(10mLシリンジ使用時),71mL/分(60mLシリンジ使用時),147mL/分(140mLシリンジ使用時)、最大ステップ数:1秒あたり1600×1/2ステップ、最小ステップ数:120秒あたり1×1/16ステップ、駆動力(水平方向):18kg質量(kg)4電源AC100~120V50/60z動作範囲0.165μm(1/16ステップあたり)外寸法(mm)280×230×150運転モード注入/吸引適合シリンジ10μl~140ml×2本