MTB-2618RR 折りたたみ自転車イエローRaychell3日以内出荷
ブランドを代表するMTB-2618Rをリニューアル。シティライドにより特化したデザインへと変貌を遂げたMTBが登場です。快適走行に欠かせないフロント・リアサスペンションを搭載。変速ディレーラーはSHIMANO製18段変速を装備しています。充分過ぎるほどの機能が搭載された、アーバンスタイルの一台です。
材質フレーム:スチール、ハンドルバー:スチール、ハンドルポスト:スチール、ブレーキレバー:アルミ、リム:アルミ、シートポスト:スチール、泥除け:スチール幅(mm)560質量(kg)18色イエロー高さ(mm)1030径(Φmm)シートポスト:25.4奥行(mm)1800タイヤサイズ26適応身長(cm)160以上サドルの高さ(mm)750~880フレーム(mm)380変速段数6タイヤサイズ(mm)26×1-3/8寸法(全長L×高さH×幅W)(mm)折りたたみ時:1020×850×400