充電式せん定ハサミマキタ3日以内出荷
切れ味しっかり、スパっと楽らく快適せん定18Vバッテリ直付けタイプ◆18Vバッテリ直付けタイプで快適・手軽にせん定小型・軽量ながら、最大切断径はΦ30mm。切れ味シャープで、キレイな切り口です。◆自由な取り回しで、楽らく作業バッテリ直付けタイプなので、小回りがきき、快適な取り回し。手バサミのように思い通りのせん定作業ができます。◆軽量1.1kg※入り組んだ場所や上向き作業も楽らく、各種せん定作業の疲労を軽減します。※シャーブレード、バッテリBL1820B含む。◆ハイパワーブラシレスモータ搭載パワフル&コンパクトな一体型。最大切断径を切替可能◆枝の太さに合わせて、開口角を4段階切替作業に最適な開口角設定で効率アップ。◆1充電あたりの作業量(BL1820B使用時/目安)開口角Φ10mm:約5,400本※1開口角Φ18mm:約3,000本※2開口角Φ25mm:約2,700本※2開口角Φ30mm:約2,400本※2※1:梨の枝(Φ10mm程度)※2:梨の枝(Φ15mm程度)◆開口角度はボタンで調整上刃を閉じ、ボタン長押しで切替。◆モータ搭載のセンサにより、刃がスムーズにトリガと連動低速時のトリガ追従性にも優れ、思い通りのせん定を実現。◆切込み深さ調整機能付刃物を研いだ後や交換時等に、切込み深さを5段階で調整可能。上刃を閉じ、開口角度調整ボタン3秒以上長押しで調整。◆作業間のホルスタへの仮収納に便利な「待機モード」トリガを約3秒以上引き続けると刃物が完全に閉じた位置で停止。トリガを2回引くと復帰します。放置時間 約5分?待機モード[ランプ(緑)点滅]放置時間 約15分?パワーオフ[ランプ(緑)消灯]◆防滴・防じん「アプト」※注意:本製品は水や粉じんによる影響が抑えられるように設計されていますが、水や粉じんによって故障しない事を保証するものではありません。◆ホルスタ標準付属収納・持ち運びに便利。◆簡単なオイル注油分解せずに刃物用オイルを外側から注油できます。◆ロングハンドルアタッチメント(別販売品)別販売品のロングハンドルアタッチメントを使用することで、ラクな姿勢で快適に細断ができます。ロングハンドルアタッチメント部品番号:A-79837
関連資料※資料内のカタログは当時の価格になります(2.66MB)