材質(本体)U-PVC使用温度範囲(℃)0~50規格JIS10K材質(シール)EPDM最高使用圧力(MPa)1.0(10.2)接続方式ウェハー形寸法D2(mm)122型番(ギヤボックス)TYPE1接続ウエハー寸法A1(mm)167寸法A2(mm)64ハンドル回転回数9.5流体温度(℃)0~50ハンドル形状レバー式寸法D3(mm)160材質(Oリング)EPDM材質(ボディ)U-PVC最高許容圧力(MPa[kgf/cm2])1.0(10.2)材質(ダイヤフラム)EPDMRoHS指令(10物質対応)対応バルブ種類バタフライバルブ