大容量のスイッチングタイプACアダプタ。定格入力:AC100~240Vまで使えるワールドワイド仕様。
定格電力(W)65
ケーブル長(m)約1.5
定格入力電圧(V)AC100~240(50/60Hz)
外形寸法(幅W×奥行D×高さH)(mm)約53×115×38
定格出力DC12V±5% 5A(max.)
保護短絡保護/過電圧保護/過電流保護
プラグ形状Φ2.1mm センタープラス
RoHS指令(10物質対応)対応
1個
¥3,698
税込¥4,068
当日出荷
仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩ
RoHS指令(10物質対応)対応
1個
¥310
税込¥341
当日出荷
ワールドワイド対応スイッチングタイプの超小型ACアダプタ。持ち運びしてもジャマにならないぐらいコンパクトなサイズです。
こんなお得な商品も!

ACアダプター12V1A
モノタロウ
¥1,198
税込¥1,318
ワールドワイド対応スイッチングタイプACアダプタ。
定格出力DC12V 1A
プラグ内径/Φ2.1mm、外径/Φ5.5mm
仕様【過渡応答】0.5ms@50%負荷変動時、【ホールドアップ時間】10ms@全負荷時
ケーブル長(m)約1.5
保護短絡保護/過電圧保護/過電流保護
プラグ形状2.1Φセンタープラス
プラグタイプセンタープラス(+)
RoHS指令(10物質対応)対応
リップル1~2%Vp-p(max.)@全負荷時
定格入力AC100~240V(50/60Hz)
ロードレギュレーション±0.5%(typ)
1個
¥1,598
税込¥1,758
当日出荷
ワールドワイド対応スイッチングタイプACアダプタ
極性センタープラス(+)
保護短絡保護/過電圧保護/過電流保護
プラグ形状センタープラス
RoHS指令(10物質対応)対応
定格入力AC100~240V(50/60Hz)
プラグ外径(Φmm)5.5
プラグ内径(Φmm)2.1
仕様内径 = 2.1mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩ
RoHS指令(10物質対応)対応
1個
¥260
税込¥286
6日以内出荷
仕様内径 = 2.1mmボディ向き = ストレート定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩ
RoHS指令(10物質対応)対応
1個
¥310
税込¥341
当日出荷
こんなお得な商品も!

ACアダプター5V2A
モノタロウ
¥1,198
税込¥1,318
ワールドワイド対応スイッチングタイプACアダプタ 定格出力:DC5V 2A
仕様(過渡応答)0.5ms@50%負荷変動時、(ホールドアップ時間)10ms@全負荷
ケーブル長(m)約1.5
定格出力DC5V 2A
極性センタープラス(+)
保護短絡保護/過電圧保護/過電流保護
プラグ形状2.1Φセンタープラス(内径/Φ2.1mm、外径/Φ5.5mm)
RoHS指令(10物質対応)対応
リップル2%Vp-p(max.)@全負荷
定格入力AC100~240V(50/60Hz)
ロードレギュレーション±5%(typ.)
1個
¥1,898
税込¥2,088
当日出荷
出力DC12V、5A
入力AC100V~240V
コード長さ(cm)DCコード:120(ACコードは付属しません)
RoHS指令(10物質対応)対応
1台
¥3,998
税込¥4,398
3日以内出荷
仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩ
RoHS指令(10物質対応)対応
1個
¥330
税込¥363
当日出荷
仕様定格電流 = 5Aボディ向き = ストレート定格電圧 = 12 V長さ = 40.4mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Jack, Screw Lock. Brought to you under the trust RS Pro brand, this cable mounted plug features an outer threaded sleeve which screw mates to the chassis mount jack outer thread for secure fixing. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩ
RoHS指令(10物質対応)対応
1個
¥1,760
税込¥1,936
6日以内出荷
仕様内径 = 2.5mmボディ向き = ストレート定格電圧 = 12 V長さ = 40.4mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Jack, Screw Lock. Brought to you under the trust RS Pro brand, this cable mounted plug features an outer threaded sleeve which screw mates to the chassis mount jack outer thread for secure fixing. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩ
RoHS指令(10物質対応)対応
1個
¥1,920
税込¥2,112
6日以内出荷
Raspberry Pi 5(ラズパイ5)での使用を想定した、DC5.1V/5A出力のACアダプタです。ラズパイ5では「DC5V 5A以上」の電源の使用が推奨されており、電源に対して5Aの電流供給能力可能であるかチェックを行うようになっています。本製品はこの電流チェックをクリアし、システム上の警告表示が発生しない事を確認済みです。ケーブルの互換性によるトラブルの心配がない、USB-Cケーブル一体型。PD対応(5.1V-5A / 9.0V-3A / 12V-2.25A / 15V-1.8A)。ラズパイ5では「DC5V 5A以上」の電源の使用が推奨されており、電源に対して5Aの電流供給能力可能であるかチェックを行うようになっています。本製品はこの電流チェックをクリアし、システム上の警告表示が発生しない事を確認済みです。ケーブルの互換性によるトラブルの心配がない、USB-Cケーブル一体型。
用途Raspberry Pi 5用電源
ケーブル長(m)約1.2
定格出力DC5.1V 5A
保護短絡保護/過電圧保護/過電流保護
プラグ形状USB Type-C
RoHS指令(10物質対応)対応
各種認証PSE:取得済み
リップル0.2Vp-p(max.)@全負荷
定格入力AC100~240V(50/60Hz)
ロードレギュレーション±5%(typ.)
1個
¥2,988
税込¥3,287
当日出荷
ACアダプター/電源をお探しですか。PSE(IEC60950系)。マルチ入力。電源ケーブル付属。RoHS2対応。保護回路搭載。
用途高品質なACアダプター
色ブラック
タイプデスクトップ型
周波数(Hz)47~63
寸法(長さL×幅W×高さH)(mm)107.0×47.0×30.1
出力電圧(V)DC12・3.3A(40W)
入力電圧(V)AC100-240
プラグ(mm)内径Φ2.1/外径Φ5.5/長さ11.0 センタープラス
電源コードアース棒付3ピン付属(PSE)
保存温度範囲(℃)-40~85
安全規格PSEマーク(電気用品安全法)他
動作湿度(%)0~95
保存湿度(%)0~95
効率出力:85~88.85%
RoHS指令(10物質対応)対応
動作温度範囲(℃)0~70
MTBF(時間)100000(計算値)
1セット
¥9,998
税込¥10,998
当日出荷
出力電圧 = 12V dc。出力電流 = 5A。定格電力 = 60W。出力数 = 1。入力電圧 = 120 → 370 V dc, 85 → 264 V ac。実装タイプ = シャーシマウント。パッケージタイプ = 密閉型。長さ = 112mm。幅 = 67.8mm。医療規格認定 = なし。奥行き = 38mm。シリーズ = TMP%。重量 = 332g。TRACOPOWER AC/DC 電源TRACOPOWER TMP シリーズ 60 W シングル出力 AC-DC 組み込みスイッチモード電源の定格出力電流は 5000 mA @ 12 V dc です。ユニバーサル入力供給電圧定格は 85 → 264 V ac 及び 120 → 370 V dc です。AC/DC 電源装置は、シャーシ取り付け式のねじ Terminal Block 接続を備えています。この電源は、コスト効果の高いソリューションを実現します。 注: メーカーの部品番号の末尾に「 C 」が付いている場合は、シャーシの取り付けタイプを示しています マルチ出力モデル TMPM 042xx 、 TMP 1021x 、 TMP 1521x 、 TMP 3021x は共通のアースを備えています。他のマルチ出力モデルは、出力 1 が出力 2/3 から絶縁(フローティング) シャーシ取り付けタイプ用のオプションの DIN レール取り付けアダプタ(メーカー型番の末尾に「 C 」が付いています)は別売りです 「 TMP 10 」モデルでは、 50 ° C 超で 1 ° C あたり 3.5 % のディレーティングが発生します 他のモデルでは、 40 ° C 超で 1 ° C あたり 2.5 % のディレーティング MTBFはMIL-HDBK-217F(25 ℃)による値特長と利点超小型低プロファイル設計 完全密閉で汚れや埃から保護します 短絡保護 過負荷及び過熱の保護 入力及び出力絶縁は 3 kV ac です 効率: 82 %用途商用 産業機器認定保護クラスII EN 55022 、レベル B FCC Part 15 レベル B カナダと米国の CB 認証コンポーネント UL認定部品(カナダ / 米国)
RoHS指令(10物質対応)対応
1個
¥14,980
税込¥16,478
5日以内出荷
。エレコム製 法人向けアクセスポイント専用のACアダプターです。 [対象製品]:WAB-M1775-PS、WAB-S1775、WAB-M2133、WAB-I1750-PS、WAB-S1167-PS、WAB-S1167、WAB-S600-PS、WAB-S300 。法人様でのご利用でも安心して使用できる高品質、高信頼性のACアダプターです。 。温度0~40℃の環境で使用することが出来ます。 。本体情報|対応製品:WAB-M1775-PS、WAB-S1775、WAB-M2133、WAB-I1750-PS、WAB-S1167-PS、WAB-S1167、WAB-S600-PS、WAB-S300 。本体情報|入力電圧:AC100-240V 50/60Hz 。本体情報|出力電圧:DC12V 3.5A 。環境条件 動作時|温度:0~40℃ 。環境条件 動作時|湿度:10~90%(結露なきこと) 。環境条件 保管時|温度:-10~70℃ 。環境条件 保管時|湿度:5~95%(結露なきこと) 。規格|安全規格準拠:PSE 。規格|環境基準:EU RoHS指令準拠(10物質) 。外形寸法 (幅×奥行×高さ):ACアダプター本体のみ:約110mm×約45mm×約29mm 。質量:ACアダプター本体のみ:約180g、電源ケーブルを含む:約255g 。付属品:専用ACケーブル(約1.5m AC125V 7A) 1本、シリアルナンバーラベル 2枚、安全にお使いいただくために 1枚 。保証期間:3年
RoHS指令(10物質対応)対応
1台
¥7,698
税込¥8,468
翌日出荷
PAV12V35は、NETGEARの法人向けアクセスポイントで利用可能な、12V/3.5Aの電源アダプターです。
適合機器:WAX630E, WAX630, WAX625, WAX620, WAX615, WAX610等
RoHS指令(10物質対応)対応
1台
¥5,698
税込¥6,268
当日出荷
CE対応モデル
ケーブル長(m)1.5
寸法C(mm)9.5
入力電圧(V)100~240
ケース寸法(mm)63.9×49.5×29.5
RoHS指令(10物質対応)対応
CE対応モデル
ケーブル長(m)1.2
寸法C(mm)9.5
入力電圧(V)100~240
RoHS指令(10物質対応)対応
5.9V/2.8A CE対応モデル
ケーブル長(m)1.5
寸法C(mm)9.5
ケース寸法(mm)63.9×49.5×29.5
CE非対応
ケーブル長(m)1.5
寸法C(mm)9.5
ケース寸法(mm)45.8×33.3×25.4
出力DC5V 2A、DC12V 1A、DC24V 0.5Aをラインナップ。
出力(W)12
先端2.1mmDCプラグ
出力DC24V-0.5A
コード長さ(m)1.5
出力電圧(V)DC24
入力電圧(V)AC100~240
出力電流(A)0.5
外形寸法(幅W×奥行D×高さH)(mm)33.8×65.4×25.4
周波数50/60Hz
回路方式スイッチング方式
極性センタープラス
入力電流(A)0.3
RoHS指令(10物質対応)対応
動作温度範囲(℃)0~40
1台
¥2,790
税込¥3,069
当日出荷
出力DC5V 2A、DC12V 1A、DC24V 0.5Aをラインナップ。
コード長さ(m)1.5
入力AC100-240V 50/60Hz 0.3A
回路方式スイッチング方式
極性センタープラス
プラグ形状2.1mmDCプラグ
RoHS指令(10物質対応)対応
プラグ外径(Φmm)5.5
動作温度範囲(℃)0~40
プラグ内径(Φmm)2.1
ライトニング(Lightning)ミニドック変換アダプタ― iPhone/iPad 対応
仕様USB Type-Aポート:480Mbps対応
色ホワイト
対応機種Lightning対応 スマートフォン・タブレット
RoHS指令(10物質対応)対応
商品タイプLightning対応変換アダプタ
出力電圧 = 12V dc。出力電流 = 1.25A。定格電力 = 15W。出力数 = 1。入力電圧 = 120 → 370 V dc, 85 → 264 V ac。実装タイプ = シャーシマウント。パッケージタイプ = 密閉型。長さ = 96mm。幅 = 54mm。奥行き = 23.3mm。効率 = 79%。重量 = 162g。TRACOPOWER AC/DC 電源TRACOPOWER TMP シリーズ 15 W シングル出力 AC-DC 組み込みスイッチモード電源の定格出力電流は、 12 V dc で 1250 mA です。ユニバーサル入力供給電圧定格は 85 → 264 V ac 及び 120 → 370 V dc です。AC/DC 電源装置は、シャーシ取り付け式のねじ Terminal Block 接続を備えています。この電源は、コスト効果の高いソリューションを実現します。 注: メーカーの部品番号の末尾に「 C 」が付いている場合は、シャーシの取り付けタイプを示しています マルチ出力モデル TMPM 042xx 、 TMP 1021x 、 TMP 1521x 、 TMP 3021x は共通のアースを備えています。他のマルチ出力モデルは、出力 1 が出力 2/3 から絶縁(フローティング) シャーシ取り付けタイプ(メーカー品番の末尾が「 C 」)用のオプションの DIN レール取り付けアダプタは別売り 「 TMP 10 」モデルでは、 50 ° C 超で 1 ° C あたり 3.5 % のディレーティングが発生します 他のモデルでは、 40 ° C 超で 1 ° C あたり 2.5 % のディレーティング MTBFはMIL-HDBK-217F(25 ℃)による値特長と利点超小型低プロファイル設計 完全密閉で汚れや埃から保護します 短絡保護 過負荷及び過熱の保護 入力及び出力絶縁は 3 kV ac です 効率は 79% です用途商用 産業機器認定保護クラスII EN 55022 、レベル B FCC Part 15 レベル B カナダと米国の CB 認証コンポーネント UL認定部品(カナダ / 米国)
RoHS指令(10物質対応)対応
1個
¥7,898
税込¥8,688
5日以内出荷
PSEのみ
ケーブル長(m)1.5
寸法A(mm)5.5
寸法C(mm)9.5
入力電圧(V)100~240
RoHS指令(10物質対応)対応
コイル電圧 = 12V dc。接点構成 = SPDT。取り付けタイプ = プラグイン 。スイッチング電流 = 25A。極数 = 1。ラッチ = なし。ターミナルタイプ = 簡易接続。最大スイッチング電圧 AC = 250V ac。長さ = 29mm。コイル抵抗 = 300Ω。コイル電力 = 500mW。シリーズ = 46 Series℃。最大スイッチング電源 AC = 4 kVA。UL認定. LEDなし46シリーズリレー. コイル-コンタクト絶縁: 6000 V ac (1.2 / 50 μs) コイル-コンタクト沿面距離とクリアランス: 8 mm コンタクト材質: AgNi 周囲温度範囲: -40 → +70 ℃ 寸法(mm): H 32.8、W 29、D12.4 別売りのファストン接続用のDINレールソケット及びフランジ取り付けアダプタ
RoHS指令(10物質対応)対応
1個
¥1,398
税込¥1,538
5日以内出荷
CE対応モデル
ケーブル長(m)1.5
寸法C(mm)9.5
入力電圧(V)100~240
ケース寸法(mm)72.7×35.7×53
RoHS指令(10物質対応)対応
RoHS指令(10物質対応)対応
アダプターを電動工具用電池に取り付けるだけでAC電源がない場所でもPC作業が可能に。Power Delivery59W対応。スマホ・タブレットだけではなく、PCも給電可能。USB-C端子は60Wの給電が可能。USB-A端子10Wも装備、同時給電は70W電池残量が大きなランプ表示で分かりやすい
RoHS指令(10物質対応)対応
USB【USB-A】最大出力10W(5V/2A)【USB-C】最大出力60W(5V3A、9V/3A、12V/3A,15V/3A、20V/3A)、USB Poewr Delivery対応
1台
¥15,980
税込¥17,578
5日以内出荷
RoHS指令(10物質対応)対応
●ドライブを安定動作させる、SATA/IDE電源アダプタです。
●電源をコンセントから確保
PC内蔵ドライブ機器などの電源をコンセントから確保出来るようにする電源アダプタです。
●各種ドライブを安定動作
各種ドライブを安定動作させるための補助電源として使うことができます。
●その他の使い道
ドライブ以外にもファンやRGBパーツを単独で動作させるためにも使うことができます。
入力電圧(V)交流100~240
周波数範囲(Hz)50~60
保証期間1年間
コネクタ形状ペリフェラル4ピン/SATA15ピン(付属変換アダプタ使用)
仕様●出力:(電圧/最大電流)12V/2A、5V/2A●対応ドライブ(IDE):HDD/光学式ドライブ●対応ドライブ(SATAドライブ):SSD/HDD/光学式ドライブ●本体サイズ:40×30×15mm、25g、ケーブル長 約13cm●ACアダプタサイズ:90×45×40mm、155g、ケーブル長 約110cm
RoHS指令(10物質対応)対応
1個
¥1,398
税込¥1,538
当日出荷
スイッチング方式で動作いたします
センター+のΦ2.1端子の電源ジャックに対応
AC100~240Vのフリーボルトに対応
入力電圧(V)AC100~240
出力電圧(V)DC12
PD&QC対応の超高速充電アダプターです。Type-CはPD対応機器、USB-AはQC対応機器の高速充電が可能(ただし、それぞれ単体での使用時に限る。2台同時充電時は通常充電)
本体に収納可能なスイングACプラグを採用しているので、持ち運びにも便利です。
仕様USB PD対応、QC3.0対応、Smart IC搭載
材質PC
色ホワイト
質量(g)53
寸法(幅W×奥行D×高さH)(mm)43×28×40
定格出力Type-C:DC5V3A、9V2.22A、12V1.67A(最大20W)、USB-A:DC5V3A、9V2A、12V1.5A(最大18W)
RoHS指令(10物質対応)対応
ポートUSB Type-C/USB-A
定格入力AC100-240V、50/60Hz、0.6A
1台
¥1,798
税込¥1,978
4日以内出荷
USB Power Delivery規格に対応した45WクラスのACアダプタです。定格出力:DC5V 3A(対応機器への接続で DC9V 3A / DC12V 3A / DC15V 3A / DC20V 2.25A)。プラグ形状:USB Type C。ケーブル長:約1m。適合ACケーブル(約1.5m)のセット商品です。Raspberry Pi 4 Model Bでの動作確認済み。
ケーブル長(m)(アダプタ本体)約1、(ACケーブル)約1.5
定格入力電圧(V)AC100~240(50/60Hz)
定格出力DC5V 3A / DC9V 3A / DC12V 3A / DC15V 3A / DC20V 2.25A
保護短絡保護/過電圧保護/過電流保護
アズワン品番64-8090-65
プラグ形状USB Type-C
RoHS指令(10物質対応)対応
リップル1%Vp-p(max.)@全負荷
ロードレギュレーション±5%@(typ.)
1個
¥4,298
税込¥4,728
当日出荷
データシステムカメラ接続アダプターは純正ナビに装着されている純正オプション(標準)、リアカメラを市販ナビやモニターに接続するためのアダプターです。映像出力ピン(RCA端子)に変換するので、幅広い市販ナビへの接続が可能です。カメラ接続アダプターは車種または品番によりタイプが異なります。データシステムHPより最新の適合表をご参照ください。ピン端子変換タイプ=純正カメラ電源供給をおこない、映像端子をピン端子(または市販ナビのコネクター)に変換するタイプ。純正映像分配タイプ=純正カメラ映像を分岐/分配して市販ナビ・モニターに映すタイプ。一部品番については純正ナビを市販ナビに乗せ換えた際、バックミラーモニターやメーターパネル内にある小型モニターに映るカメラ映像なども市販ナビに映すことができます。
用途スズキ「全方位モニター付メモリーナビゲーション」装着車の全方位カメラ映像を市販ナビ、または市販モニターに映すためのアダプターです。 純正風スイッチでビュー切替が可能。
仕様(映像信号)NTSC
付属品カメラ接続アダプター、RCA変換アダプター、ビルトインスイッチ(スズキtype-A)、スイッチハーネス、結束バンド×5、両面テープ、ギボシ端子&スリーブ(オス×各5、メス×各5)、取付/取扱説明書、保証書
電源(V)DC12
外形寸法(幅W×高さH×奥行D)(mm)【電源ユニット】60×13.5×37(※電源ユニットレスタイプの品番もあります。)
RoHS指令(10物質対応)対応
関連資料(1.37MB)
映像出力RCAピン端子
1箱
¥6,898
税込¥7,588
7日以内出荷
RoHS指令(10物質対応)対応
USB-A端子を持つパソコン周辺機器をUSB Type-Cポートに接続して使用できる変換アダプタです。最大5Gbpsの高速データ転送に対応し、大容量ファイルもスムーズにやり取りできます。最大15W(5V/3A)の充電に対応しています。※USB Power Delivery非対応。環境に配慮した袋パッケージを採用し、大量購入時もパッケージの処分が簡単です。錆にも強く、経年変化による信号劣化の少ない金メッキピンを使用しています。※DisplayPort Alternate Modeには対応していない為、映像出力はできません。
仕様出力元コネクタ:USB Type-C、出力先コネクタ:USB Type-A、充電仕様:その他15W(5V/3A)、DP Altモード対応:非対応、動作温度範囲:-25~45℃、動作湿度範囲:95%RH /12H、保存温度範囲:-25~70℃、動作電源:5V、最大消費電力(消費電流):3A MAX、PCB基盤難燃性:94V-0
コネクタ形状USB5GbpsAコネクタメス-USB5GbpsType-Cコネクタオス、ストレート
対応機種USB Type-C(TM)ポートを搭載のパソコン、タブレット、スマートフォン、USB-A端子を持つ周辺機器。
保存湿度範囲95%RH/24H
RoHS指令(10物質対応)対応
アダプタタイプUSBType-C、アダプタ型
USB規格USB5Gbps
1個
¥899
税込¥989
4日以内出荷
USB-A端子を持つパソコン周辺機器をUSB Type-Cポートに接続して使用できる変換アダプタです。最大5Gbpsの高速データ転送に対応し、大容量ファイルもスムーズにやり取りできます。隣接ポートに干渉しにくい超小型設計で、複数のデバイスを同時に接続する際も快適に使えます。耐久性が高いアルミコネクタを採用しています。最大15W(5V/3A)の充電に対応しています。※USB Power Delivery非対応。錆にも強く、経年変化による信号劣化の少ない金メッキピンを使用しています。※DisplayPort Alternate Modeには対応していない為、映像出力はできません。
仕様出力元コネクタ:USB Type-C、出力先コネクタ:USB Type-A、充電仕様:その他15W(5V/3A)、DP Altモード対応:非対応、動作温度範囲:-25~45℃、動作湿度範囲:95%RH /12H、保存温度範囲:-25~70℃、95%RH/24H、95%RH/24H、動作電源:5V、最大消費電力(消費電流):3A MAX、PCB基盤難燃性:94V-0
コネクタ形状USB5GbpsAコネクタメス-Type-Cコネクタオス、ストレート
対応機種USB Type-C(TM)ポートを搭載のパソコン、タブレット、スマートフォン、USB-A端子を持つ周辺機器。
RoHS指令(10物質対応)対応
アダプタタイプUSBType-C、アダプタ型
USB規格USB5Gbps
1個
¥1,298
税込¥1,428
4日以内出荷
海外旅行はこれ一台で困らない!全世界195ヶ国に対応した4Wayマルチプラグ搭載ACアダプターです。パソコン、スマホはもちろんヘアアイロン、髭剃りなど海外旅行中の電化製品のご利用に便利です。PD20Wに対応したUSB-Cポート×1、QC18Wに対応したUSB-Aポート×2を搭載。スマホ急速充電もOKです。
仕様●AC入力:100-250V50/60Hz●AC出力:最大8A(250V-2000W/100V-800W)●出力USB-A+USB-C:5V3A(最大15W)●出力USB-A1,2:5V3A、9V2A、12V1.5A(最大18W)●出力USB-C:5V3A、9V2.22A、12V1.67A(最大20W)●適合コンセントタイプ:A・C・BF・O
材質PC+銅
寸法(mm)幅53×奥行56×高さ67
質量(g)144.5
RoHS指令(10物質対応)対応
関連資料(0.83MB)
1台
¥3,619
税込¥3,981
当日出荷
関連キーワード
1
2
3
4
5
次へ