用途軟鋼材への穴あけ(穴あけ能力10mm)穴あけ能力(mm)Φ10(最大)マグネット最大磁力(N[kgf])3430[350]マグネット部寸法(mm)Φ105(外径)最大ストローク(mm)100無負荷回転数(min-1[r.p.m])(電気ドリル)1700電源(V)AC100(50/60Hz)定格消費電力(W)本体:425電気ドリル部:390キャブタイヤコード(m)1.6(1.25mm2、3芯)マグネット吸着最小板厚(mm)10付属品スパナ7×8mm:1本、六角棒スパナ2.5mm:1本、六角棒スパナ5mm:1本、チャックハンドル:1個仕様電動式種別携帯式磁器応用穴あけ機質量(kg)8トラスコ品番116-6107幅(mm)148高さ(mm)296奥行(mm)290電流(A)電気ドリル部:4.1