AGZ3用コントロールボックスシシド静電気5日以内出荷
AGZ3の電源およびエア供給のON/OFF制御を行うことができます。
イオンエアの吹き出しを間欠(10Hzまたは5Hz)、または連続に設定することができます。間欠イオンエアを吹き付けることにより、除塵効果を高めることができます。
フットスイッチ等の外部入力でイオンエアのON/OFF制御が可能です。レバーを握る負担が軽減します。
仕様(エア出力設定)1:CONT:連続、2:PULSE Hi:パルス高速(10Hz)、3:PULSE Lo:パルス低速(5Hz)適合AGZ3質量(g)490(コントローラ本体のみ)使用圧力範囲(MPa)0.05~0.7電源電圧DC24V、AGZⅢ付属のACアダプタ(AC100~240V対応)を使用空気使用量(L/min)最大500(コントローラ単品のエア流量)表示緑:AGZⅢへ電源およびエアを供給時に点灯構成コントローラ本体、ACアダプタ変換ケーブル(2m)、エアガン変換ケーブル(0.3m)、アース線、エアチューブ(3m)使用流体清浄な空気消費電流(mA)200(AGZⅢ使用時)使用環境0~40℃、85%RH以下(結露無きこと)外部入力有接点入力/動作:INPUTの2穴を短絡、停止:INPUTの2穴を開放本体寸法(幅W×高さH×奥行D)(mm)135×55×75(突起部含まず)