コンプレッサ(静音タイプ)(RoHS指令適合品)中央精機5日以内出荷
コンプレッサは油を含まない圧縮空気を作るオイルフリー小型圧縮機で、エアー配管がない場合に精密除振台の空気源として使用できます。圧力計、安全弁、ホース継手、空気取出口が標準で装備されています。静音タイプです。RoHS指令の規制6物質に関しての不使用(不含有)に該当する製品です。
出力(kW)0.2タンク容量(L)空気:5.5最高圧力(MPa)0.65騒音値(dB)54電源仕様AC100V 50/60HzRoHS指令(10物質対応)対応