ツインソケット高圧SK11当日出荷
高圧エア配管をワンタッチで簡単に2分割、小型軽量タイプで接続部の負担軽減します。建築用高圧ワンタッチソケット・プラグで簡単に分岐します。
DSLITEワンタッチソケット採用で30パーセントの小型軽量化です(メーカー社従来品比)。分岐方向は一方向固定タイプです。建築高圧用が識別しやすいアルマイトレッドです。
用途建築用高圧エア配管を汎用ソケットでワンタッチで2分岐。材質(本体)アルミニウム、他使用流体圧縮空気最高使用圧力(MPa)3接続方式ワンタッチ式寸法(mm)93×65×23色アルマイトレッド質量(g)256使用温度範囲(℃)-5~60材質(シール)NBR材質(ソケット)鋼鉄・他