水用セーフティーリールCEJN(セイン)34日以内出荷
巻き取り制御機能によりホースを緩やかに巻き取るため、ホースの暴れによる危険を防止します。ホースガイドにより均等にホースを巻き取り、収納時のホースの折れ曲がりを防止します。最大180°の首振り機能により容易に操作可能です。2006/42/ECに準拠したCEマーク付です。ワンタッチで簡単に取付け可能なため、設置とメンテナンスが容易に行えます。
用途液体補給、洗浄作業など様々な水廻り用途、多湿な環境下での使用に。トラスコ品番682-9220材質本体カバー:プラスチック、ホース:ブレード入りポリウレタン(PU)幅(mm)490色ホース:緑使用温度範囲(℃)5~60奥行(mm)190最高使用圧力(MPa)0.9取付金具(二次側)NPT1/2オネジ取付金具(一次側)NPT1/2オネジホース寸法(全長)(m)10ホース寸法(内径×外径)(mm)11×16ホース長さ(m)一次側:1.5使用流体水