仕様【データ記録メモリー】256KByte 200データ以上【PCインターフェース】光学式USBセット内容本体、ケーブル&ワニ口クリップ×4、MC3コネクター、MC4コネクター、基準日射計、ダブル温度計、接続ケーブル、テストリード、キャリングケース、CD-ROM(ユーザーマニュアル/TopView C2006-C2009)、取扱説明書(ユーザーマニュアル・簡易マニュアル・ 簡易取扱説明書・Topview)、簡易ガイド(I-V400用・モジュールデータベース用)寸法(mm)約165(W)× 235(D)×75(H)質量(kg)1.2電源1.5V 単3アルカリ電池6本 オートパワーOFF付ディスプレイバックライト付LCD128×128pxl使用環境使用温度0~40℃ 保管温度-10℃~60℃ 湿度<80%HR