用途【製造過程で出てしまう”端材”を活用して、お手頃価格を実現】年間数万台のスタンド看板を生産する中で、どう知っても出てきてしまうアルミフレームの切れ端。この端材を活用することで、原材料コストを削減、廃棄ロスも減らして、SDGsにも貢献している製品です。【製品の品質に自信があるからできる連結・拡張構造】イージーリンクスタンド看板は専用ボルトで複数台を連結、拡張させることができます。アルミフレームの切断、加工、組み立て等、全工程を国内自社工場で行っている為、品質のブレ無く生産が可能。品質が安定しているからこそ、複数台数を連結してもガタつくことはありません。【A4、A3サイズのチラシを掲示・配布できるのでランニングコストを削減】イージーリンクスタンド看板は家庭用プリンターでも出力できるA4、A3サイズのコピー用紙を掲示したり、ラックに入れて配布することができます。自社でポスターやチラシを用意できるので、掲示内用が変わる度に印刷会社に依頼する必要はありません。更に複数台連結することで、大型ポスターを掲示することも可能。TPOに応じて使い分けることができます。仕様インボイス対応ができる看板材質本体フレーム=アルミ押出し材/アルマイト仕上(シルバー)、面板=アルミ複合板(白)3mm厚幅(mm)440質量(kg)3.3色シルバー高さ(mm)1180奥行(mm)225