形状ストレート材質(本体)SCS13A使用温度範囲(℃)清流水:120以下、蒸気・空気・不燃性ガス・油(潤滑油、作動油):180以下最高使用圧力(MPa)1.4(+120℃以下の静流水)、1.1(+150℃以下の蒸気、空気、不燃性ガス、油)、1.0(+180℃以下の蒸気、空気、不燃性ガス、油)接続方式ねじ込み形材質(ボール)304SS使用流体水、油、空気、蒸気、ガス材質(キャップ)SCS13A材質(カバー)SCS13A最高許容圧力(MPa)1.4(+120℃以下の静流水)、1.1(+150℃以下の蒸気、空気、不燃性ガス、油)、1.0(+180℃以下の蒸気、空気、不燃性ガス、油)ハンドル形状丸形材質(グランド)SUS304材質(グランドパッキン)PTFE材質(ジスク)304SS材質(ステム)304SS+ハードCrめっき材質(ネームプレート)A1050P材質(パッキンナット)SCS13A材質(ボディ)SCS13A材質(ボンネット)SCS13Aクラス10K接続形状ねじ込み:JIS B0203RoHS指令(10物質対応)対応バルブ種類グローブバルブ