仕様【インターバル間隔】1分~23時間59分、【RS-232C】標準装備(プリンター、GPSユニットと共用で非絶縁)セット内容ターミナル、ソフトケース、専用工具(スパナ・ドライバ)×2(本体に付属)、センサーモジュール(保護筒付き)、pH電極キャップ、接続ケーブル(2m)、接続ケーブル(30m)、ACアダプター、中性リン酸塩標準液(pH6.86)、フタル酸塩標準液(pH4.01)、校正容器×2、比較電極ゲル内部液、注射器、シリコングリス、RS232Cケーブル、USBシリアルケーブル、通信ソフト(WQC-LOGデータ収集ソフト)、USBシリアルケーブル(ドライバーCD)、取扱説明書(WQC-24)、取扱説明書(WQC-LOG)、収納ケース、単3電池×5本質量(g)【本体/ターミナル】約320、【本体/標準センサーモジュール】約1350(電池含まず)備考※pH、ORPは出荷時選択式出力【コレクタ出力】警報出力:1点 DC36V/100mA以下、測定タイミング出力:1点 DC36V/100mA以下電源乾電池LR6(単3形アルカリ乾電池×2本)または、専用ACアダプター測定方式【pH】ガラス電極法、【酸化還元電位(ORP)】白金電極法、【溶存酸素(DO)】ガルバニ式隔膜電極法、【電気伝導率(COND)】交流4電極方式、【塩分(SALT)】電気伝導率より換算、【全溶存固形物量(tdS)】電気伝導率より換算、【海水比重(σt)】電気伝導率より換算、【温度(TEMP)】±0.25℃白金薄膜抵抗体、【濁度(TURB)】90度散乱光測定方式(赤外光)表示デジタル、項目切り替え表示寸法(幅W×奥行D×高さH)(mm)【本体/ターミナル】約75×187.5×37.5アナログ出力DC0~1V 3点 非絶縁、1ch、2ch:選択した任意2項目を出力、3ch:電気伝導率レンジ出力保護等級JIS C 0920 IP67 防浸型(ケーブル非接触時/オプション外部入出力使用時無効)寸法(Φ×mm)【本体/標準センサーモジュール】約45×411(突起物含む)校正【pH】4/7/9の2点または3点校正、【酸化還元電位(ORP)】-、【溶存酸素(DO)】ゼロ・スパン校正、【電気伝導率(COND)】校正可能、【塩分(SALT)】校正可能、【全溶存固形物量(tdS)】校正可能、【海水比重(σt)】校正可能、【温度(TEMP)】校正可能、【濁度(TURB)】ゼロ・スパン校正表示範囲【pH】0.00~14.00、【酸化還元電位(ORP)】-2000~2000mV、【溶存酸素(DO)】0.00~20.00mg/L/0~200%、【電気伝導率(COND)】0.00~10.00S/m、【塩分(SALT)】0.00~4.00%/0.0~40.0(海水塩分)、【全溶存固形物量(tdS)】0.0~100.0g/L、【海水比重(σt)】0.0~50.0σt、【温度(TEMP)】-5.00~+55.00℃、【濁度(TURB)】0.0~800.0NTU/0.0~800.0mg/L繰返し性【pH】±0.05pH、【酸化還元電位(ORP)】±5mV、【溶存酸素(DO)】±0.1mg/L/±1%、【電気伝導率(COND)】±1%FS、【塩分(SALT)】±0.1%/±1、【全溶存固形物量(tdS)】±2g/L、【海水比重(σt)】0.0~50.0σt±0.1σt、【温度(TEMP)】±0.25℃、【濁度(TURB)】±3%FSデータメモリ3360件動作温度範囲(℃)0~50サービス分類レンタル