コードレスジグソーBOSCH(ボッシュ)¥85,980税込¥94,578
1セット(1セット)
4日以内出荷
高性能ブレードガイドで精度の高い切断を実現ASC機能(ストローク数自動調整機能)簡単ブレード交換SDSシステムスマホと繋げて機能設定が可能なコネクト対応(コネクティビティチップ内蔵)ドロップシャットダウン機能EMPが過負荷からモーターを保護オービタル機構LEDライト(ON/OFFスイッチ有)
用途木材、プラスチック、金属、ステンレスの切断セット内容本体、5.0Ahバッテリー(A1850LIB)×1個、充電器(GAL1880CV)、防じんカバー、バリ止めガイド、吸じんアダプター、六角レンチ、ケース(L-BOXX136N)質量(kg)2.63定格電圧(V)DC18(ボッシュプロ用充電式専用バッテリー)寸法(長さL×幅W×高さH)(mm)244×181×82切断能力(mm)軟鋼板10切断能力(mm)木材155ストローク数(min-1[回/分])800~3800切断能力(mm)アルミニウム20充電時間(分)約68(空→80%ターボ充電)、約79(空→フル充電)ストローク幅(mm)26振動3軸合成値(m/s2)木工切断8.0、軟鋼板切断7.0