エスケープレミアムNADシリコンエスケー化研3日以内出荷から4日以内出荷
【耐候性/耐久性】架橋による緻密かつ強靭な塗膜はトリプルガード効果により、超耐久性、超耐候性を示すとともに耐水性、耐アルカリ性、耐薬品性に優れています。さらに、汎用塗料と比較して汚れにくい塗膜構造となっています。【仕上がり】特殊NADシリコン樹脂塗料の滑らか且つ肉持ち感のある塗膜は、光沢のある仕上がり性を示します。艶を抑えた仕上がりをご希望の場合は、エスケープレミアムNADシリコン7分艶・5分艶・3分艶をご使用ください。【低汚染性】緻密な特殊NADシリコン樹脂の架橋塗膜は汚れを定着しにくくします。【防かび・防藻性】特殊設計により、かびや藻等の微生物汚染に対して強い抵抗性を示し、長期に亘り衛生的な環境を維持します。【作業性】隠ぺい性の高い塗膜とレオロジーコントロールによる塗り易い粘性を実現し、作業効率を向上させます。また、強溶剤と比較して臭気が少なく、作業環境の改善に役立ちます。【経済性】一液タイプのため、大幅な作業効率の改善につながります。また、耐久性にも優れているためLCC(ライフサイクルコスト)の観点からも経済的です。【環境対応】重金属(鉛・クロム)や有害なイソシアネートなどを配合していない安全設計です。
用途内外装備考下地の種類に応じ、適切な下塗材を選定してください。主成分特殊シリコン樹脂主な用途コンクリート、セメントモルタル、スレート、木部、鉄部、亜鉛メッキ鋼、アルミニウム、ステンレスなどの金属塗装(方法)吹付、ローラー、刷毛危険等級Ⅲ使用場所屋外希釈塗料用シンナーA危険物の類別第四類危険物の品名第二石油類適応下地コンクリート、セメントモルタル、ALCパネル、スレート板、サイディングボード、木部、各種旧塗膜(活膜)、鉄部、亜鉛メッキ鋼、アルミニウム、ステンレスなどの金属ホルムアルデヒド等級放散:F☆☆☆☆耐用年数(年)(期待)14~16一般的名称超耐候形一液NAD特殊シリコン樹脂塗料危険物の性状非水溶性