集塵機チコーエアーテック20日以内出荷
一般環境でご利用いただける高性能集塵機です。前面のスケルトンパネルを開き、簡単にフィルタを交換することができます。空気の流れの効率が高く、小型ながら高性能な風量型集塵機です。高性能集塵機SKシリーズは、一般環境でご利用いただける風量型集塵機です。前面パネルが扉式になっており、簡単にフィルタを交換することができます。また、前面パネルに透明のポリカーボネート樹脂を採用し、運転中も各フィルタの捕集量などの状況が確認できます。空気の流れの効率が高く、小型で高性能な集塵機です。1次フィルタ:5層構造のポリプロピレン不織布フィルタです。各層の通気性を変えることにより目詰まりしにくく、45μmの粒子では95%以上捕集できます。5層構造のため、全体強度が強く紙パックのように簡単に破れることはありません。バッグ式になっており、手を汚すことなく交換可能です。2次フィルタ(円筒フィルタ):ポリエステル成形フィルタを設置。フィルタは、ABS樹脂の外枠と一体化になっており、メンテナンスが容易に出来るように設計されています。 捕集効率は10μmで99%以上となっています。
質量(kg)48出力(W)500電源(V)200単相(50/60Hz)本体寸法(mm)D581×W526×H579定格電流(A)7最大静圧(kPa)3.4対応1次フィルタ:FB-900-25(フィルタ容量 8.0L)、2次フィルタ:CS-300-250電源コード(m)3騒音値(dB)60~64最大風量(m3/min)13吸込口径(Φmm)125関連資料(30.86MB)