適合場所トイレ材質(ケーシング(A))PP樹脂、(ケーシング(B))PP樹脂、(モーター取付脚)PP樹脂、(ターボファン)ABS樹脂(径100mm)質量(kg)1.1電流(A)0.06、0.08消費電力(W)5.5、7.5定格電圧(V)100方式中間形定格周波数(Hz)50、60モーター2極コンデンサー誘導電動機 E種騒音値(dB)34、34電源コードビニルキャプタイヤコード(2芯)125V 7A色調(ケーシング(A))マンセルN2.27YB8.06/1.39、(ケーシング(B))マンセルN2.27YB8.06/1.39、(モーター取付脚)マンセルN2.27YB8.06/1.39、(ターボファン)マンセルN-3.5風量(m3/h)52、52