ドアダンパーノダ当日出荷から11日以内出荷
ダンパー機能により、ドアの「バタン」という衝撃音をやわらげ、閉じ際からゆっくりと閉まります。戸当たりと縦枠にピッタリ寄せて取付けるだけの簡単取付けです。(見込みによっては、縦枠から離して取付けていただく場合があります)ドアの閉止力調整機能付きです。住宅の気密性、換気扇の使用状況、強風等の環境によっては、正常に作動しない場合があります。本製品は指挟みを防止する製品ではありません。ドアと枠の間に指などを入れますとケガをしますのでおやめください。枠がぐらつきのない下地に確実に固定されていることをご確認ください。枠にぐらつきが発生するとクローザが正しく作動しない原因となります。特に軽量鉄骨下地の場合は開口補強材および合板で開口部を補強し、非木造用ネジで枠を確実に固定してください。ご使用になる環境によっては、閉止速度やダンパー力が変化したり、ドアが閉まりきらない場合があります。本製品の使用温度範囲は0℃~40℃です。温度変化によりドアの閉止速度が変化しますが、故障ではありません。本製品は屋内用です。直接雨や雪がかかる場所でのご使用はおやめください。ドアを必要以上に強く閉めるなど、無理なドアの開閉はおやめください。故障の原因となります。ドア質量15~40kgに対応しています。