マルチミニサンダー空研5日以内出荷
ヘッドライトの白化現象や黄ばみを除去して樹脂パーツの光沢を保ちます。シングル回転(擬似)から、デュアルアクションへワンタッチ切換え小型・軽量・パワフルで研削力が強いです。排気方向を自由に変えることができます。サンディング面が確認できる72mmパッドと小径ヘッド手元で回転調整が容易にできるレギュレータを内蔵しております。棒ハンドル付きで左右どちらへも取付け可能です。
用途ヘッドライトの白化現象や黄ばみ除去/シングル回転(擬似)で色はぎ作業/シングル回転(擬似)でポリシング作業/ピラー・フェンダーのR部・バンパー・エアロパーツのサンディング、ポリシング作業/デュアルにしてフェザーエッジング/ブツ取り磨き作業付属品ヘッドライトクリーナー500g(Z3293502)/光沢復活剤(PPC)100ml(Z3293504)全長(mm)204(パッド付)質量(kg)0.82(パッド付)タイプパッド動作:シングル・デュアル全高(mm)86(パッド付)使用ホース内径(Φmm)6.5取付ねじホース口金:Rc1/4(m/s2)機能吸塵:非吸塵式空気消費量(m3/min)0.45無負荷回転速度(min-1[r.p.m])6500騒音レベル(dB(A))81.5オービットダイヤ(mm)5(デュアルアクションで使用の場合)使用コンプレッサ2.2kW振動3軸合成値(m/s2)シングル:4.1/ダブル:3.4使用ペーパーΦ75mm