12件中 1~12件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様インジケータタイプ = 電圧バッテリタイプ = 単四可聴音 = あり電源 = 電池安全カテゴリ = CAT III 1000 V寸法 = 17 (Dia.) x 146mm重量 = 40g直径 = 17mm長さ = 146mm最大検出電圧 = 1000V ac動作温度 Max = +50℃安全カテゴリ電圧 = 1000VWill NOT detect cables behind buried plaster, buried trunking etc. and will not detect output from safety isolation transformers with earthed secondary centre tap. The unit should be checked for correct operation using a known voltage before use. 2 AAA batteries ; instructions. RS PRO Volt Stick Non Contact Voltage Indicator. Volt Stick is a pen style non-contact voltage detector from our high quality RS PRO brand. Able to safely check the presence of an AC voltage within cables, wall sockets and fuses junction boxes, conveniently no current flow is needed for operation. Ergonomically designed the tester features a convenient battery cap, soft curved grip for comfort, with a clip for pocket or tool bag storage. Other features include a visible LED, acoustic buzzer and auto power off saving essential battery life. Features and Benefits:. Tip glows red and the audible sounder activates when a voltage is detected Locates breaks in cables Detects blown fuses inside plugs or fuse holders Distinguish between live and neutral wires in both single and 3 phase supplies Identifies voltage-carrying cables in junction boxes Identifies faulty inline switches Locates faulty lamps in series connections Complies with IEC 61010-1 CAT III 1000 V. Frequently asked questions:. What is a non-contact voltage tester used for Voltage testers or detectors are used to check the flow of current through a circuit. They can be used to check safety, or to ensure equipment is functioning correctly. They can also test for the current strength, whether the circuit is grounded correctly or to ensure no current is flowing at all so that work can be begin on the circuit. How do non-contact voltage testers work Also known as a voltage detector, voltage tester pens, sensors or test pens. They allow the user to test electrical conductors without touching them. Non-contact testers are the safest and easiest way to detect electric fields or voltage. Voltage testers utilise what is called capacitive coupling, the user holding the instrument provides a ground reference. The tester then detects changing electric field around the object or objects conducting an AC current. (Alternating current) Simply put, the user and the tester pen when near the electrical conductor will cause a small current to flow through the tester from the source, this is how it detects AC voltage.
1個
5,598 税込6,158
5日以内出荷

仕様最大電圧 = 1000V ac安全カテゴリ = CAT III 1000 V, CAT IV 600 Vディスプレイのタイプ = LED灯IP評価 = IP67バッテリタイプ = 単四電池電源 = 電池寸法 = 25 x 21 x 158mm重量 = 34g高さ = 158mm長さ = 25mm動作温度 Max = +50℃安全カテゴリレベル = CAT III, CAT IV RoHS指令(10物質対応)対応
1個
3,598 税込3,958
翌々日出荷

仕様インジケータタイプ = 非接触電圧磁気感度 = >10mTバッテリタイプ = 1.5 V 単四アルカリ電池可聴音 = あり電源 = 電池安全カテゴリ = CAT IV 1000V寸法 = 158 x 20 x 27mm重量 = 55g高さ = 27mm長さ = 158mm最大検出電圧 = 1000V ac動作温度 Max = +40℃安全カテゴリ電圧 = 1000V
1個
4,698 税込5,168
7日以内出荷

仕様インジケータタイプ = 非接触電圧磁気感度 = >10mTバッテリタイプ = 1.5 V 単四アルカリ電池可聴音 = あり電源 = 電池安全カテゴリ = CAT IV 1000V寸法 = 158 x 20 x 27mm重量 = 55g高さ = 27mm長さ = 158mm最大検出電圧 = 1000V ac動作温度 Max = +40℃安全カテゴリ電圧 = 1000V
1個
6,798 税込7,478
当日出荷

仕様Gedore VDE MAVO フィリップス磁気電圧検出器およびテスター. 多機能、 VDE はドライバ、電圧検出器、内蔵型磁界テスタなど、すべてを つにまとめたものです。磁気ポンプやバルブの点検や修理に使用できるツールが つになりました。 赤色のライトは付近の電場を示し、磁場は緑色のライトで識別されます。VDE PZ ねじにも適合する pH クロススロットを備えているため、さまざまなねじに対応しています。永久磁場と交流磁場を容易に識別し、電磁弁とスイッチの機能もチェックします。この多機能非接触電圧検出器は、通電している導体を認識し、ミリメートル単位の精度でケーブルの破損を特定できるように設計されており、すべてのエンジニアや技術者に最適です。. 特長と利点:. パワーグリップと人間工学に基づいたハンドル 電圧および磁場が赤と緑で表示されます 通電された導体を検出します 永久磁場と交互磁場を表示します モリブデンバナジウム鋼製ブレード スイッチとバルブをオフラインにする必要がない. よくある質問:. 非接触電圧テスターの用途は何ですか? 電圧テスターまたは検出器を使用して、回路内の電流の流れをチェックします。安全性の確認や、装置が正しく機能していることの確認に使用できます。また、回路が正しく接地されているか、電流が流れていないことを確認して回路の作業を開始できるように、電流の強度をテストすることもできます。 非接触電圧テスターはどのように動作しますか? 電圧検出器、電圧テスターペン、センサー、テストペンとも呼ばれます。これらの端子に触れることなく、電気伝導体をテストできます。非接触テスターは電気分野か電圧を検出する最も安全で、最も容易な方法である。電圧テスターは容量性結合と呼ばれるものを利用し、装置を持っているユーザーはグランド基準を提供する。その後、テスターは AC 電流を供給する物体または物体の周囲の電場変化を検知します。( 交流 電気伝導体の近くにいるときに、ユーザーとテスターのペンを置くだけで、電流が小さな電流でテスターを流れるようになります。このようにして、 AC 電圧を検出します。
1個
5,998 税込6,598
7日以内出荷

仕様最大電圧 = 1000 V ac, 1400 V dc導通チェック = あり安全カテゴリ = CAT IV 1000 Vディスプレイのタイプ = LED灯RCDトリップ試験 = ありIP評価 = IP65バッテリタイプ = 単三アルカリ電池 x 2 / LR6 x 2電源 = 電池寸法 = 228 x 60 x 39mm重量 = 350g高さ = 39mm長さ = 228mm動作温度 Max = +45℃幅 = 60mmIEC61243-3:2009、EN61243-3:2010、IEC61010 1,000 V CAT IV. 無電圧テスター、ユーザーガイド(5か国語)、1.5 V LR03 / 単四電池 x 2、取り外し可能なIP2Xテストプローブ(Φ 4 mm)セット x 1、ベルクロストラップ x 1. C.A 773 IP2X無電圧テスター(VAT) CAT IV 1000 V. C.A 773 IP2X電圧テスターは、最大1000 V ac / 1400 V dcの電圧の可聴拡張導通 / 相回転テストに対応した、デジタルディスプレイとLEDを備えたVATです。 この電圧テスターには、RCD定格30 mA (以下)のトリップテストの他に、テストプローブ / 測定点の照明機能、及び抵抗 / 電圧のデジタルディスプレイも用意されています。. 1000 V ac / 1400 V dc 単極相テスト 可聴 / 可視通知に対応した導通 / 抵抗テスト 2線式での2極相順テスト RCDトリップテスト及び浮遊電圧の検出 測定点の照明 CAT IV 1000 V IP65
1個
33,980 税込37,378
7日以内出荷

仕様最大電圧 = 1000 V ac, 1200 V dc導通チェック = あり安全カテゴリ = CAT III 1000 V, CAT IV 600 Vディスプレイのタイプ = LCDIP評価 = IP65バッテリタイプ = 単四、LR03電源 = 電池重量 = 250g動作温度 Max = +55℃安全カテゴリ電圧 = 1000 V, 600 VEN 61326 Part 1、CAT IV 600 V / CAT III 1000 V. DUSPOL digital 1000電圧テスター. DUSPOL digital 1000電圧テスターは、電圧範囲12 V → 1000 VのDC及びAC電圧テストに対応しています。. これらの装置を使用して、DC電圧では極性テストを実行でき、AC電圧では位相試験を実施することもできます。 DUSPOL digital 1000電圧テスターは、中性点が接地されている場合、三相電流システムの相順を示します。 電圧テスト 相シーケンステスト 位相テスト 極性チェック ケーブル破断検出器 導通テスト 抵抗測定 ダイオードテスト 周波数測定 振動モータ経由での負荷接続 振動アラート: アンバランスウェイトの付いた内蔵モータによりテスターのハンドルが振動して、負荷テスト時にアクティビティを通知 測定ポイントの照射 頑丈な設計のハウジング、ハンドル表面はラバー加工 保護等級: IP 65 電源: 2 x 1.5 V LR03 / 単四 RoHS指令(10物質対応)対応
1個
17,980 税込19,778
7日以内出荷

仕様最大電圧 = 1000V ac/dc安全カテゴリ = CAT III 1000 V, CAT IV 600 Vディスプレイのタイプ = LED灯IP評価 = IP65重量 = 250g動作温度 Max = +45℃モデル番号(P) = DUSPOL analog 1000EN 61326 Part 1、CAT IV 600 V / CAT III 1000 V. DUSPOL analog 1000電圧テスター. DUSPOL analog 1000電圧テスターは、電圧範囲12 V → 1000 VのDC及びAC電圧テストに対応しています。. これらの装置を使用して、DC電圧では極性テストを実行でき、AC電圧では位相試験を実施することもできます。 DUSPOL analog 1000電圧テスターは、中性点が接地されている場合、三相電流システムの相順を示します。 電圧テスト 相シーケンステスト 位相テスト 極性チェック ケーブル破断検出器 振動モータ経由での負荷接続 振動アラート: アンバランスウェイトの付いた内蔵モータによりテスターのハンドルが振動して、負荷テスト時にアクティビティを通知 頑丈な設計のハウジング、ハンドル表面はラバー加工 保護等級: IP 65 電池不要 RoHS指令(10物質対応)対応
1個
10,980 税込12,078
7日以内出荷

仕様最大電圧 = 1000 V ac, 1500 V dc導通チェック = あり安全カテゴリ = CAT IV 1000 Vディスプレイのタイプ = LCDIP評価 = IP65バッテリタイプ = 9 V電源 = 電池寸法 = 240 x 62 x 39mm重量 = 270g高さ = 39mm長さ = 240mm動作温度 Max = +55℃幅 = 62mm取扱説明書、電池. Metravolt 12D+L電圧 / 導通テスター. Metravolt 12D+Lは、デジタルディスプレイを備え、導通、位相、極性及び相順のテスト機能が内蔵されている2極電圧テスターです。. この電圧テスターは、最大4 kHzの周波数で24 → 1000 VのAC / DC電圧の安全な検出及び測定が可能 内蔵の導通テスターで0 → 1999 kΩの抵抗も測定可能 電圧値及び抵抗値は、LCDにデジタル形式で表示 3つのLEDで危険な接触電圧及び相順を、また別のLEDで抵抗を表示し、サウンドジェネレータで導通を通知 完全自動測定シーケンス 測定値を保存 セルフテスト及びバッテリ監視 頑丈なハウジング CAT IVに準拠 RoHS指令(10物質対応)対応
1個
64,980 税込71,478
7日以内出荷

仕様インジケータタイプ 電圧バッテリタイプ 単四電源 電池安全カテゴリ CAT III 1000 V寸法 18 (Dia.) 146mm重量 40g直径 18mm長さ 146mm最大検出電圧 1000V ac動作温度 Max +50℃安全カテゴリレベル CAT III単四乾電池2個、取扱説明書。. 埋設プラスター、埋設トランキングなどの背後にあるケーブルは検出しません。また、アースされた補助センタータップを使用した場合、安全隔離トランスからの出力も検出しません。 この装置は、使用前に既知電圧を使用して正しく動作することを確認する必要があります。. RS Pro Volt Stick Pro 非接触電圧インジケータ. Volt Stick Pro は、高品質の RS Pro ブランドのペンスタイルの非接触電圧検出器です。ケーブル、壁コンセント、ヒューズジャンクションボックス内に AC 電圧があるかどうかを安全にチェックできるため、動作に必要な電流はありません。これは、電気技術者、技術者、または専門家にとって不可欠なツールです。 特許取得済みのフォークチップを使用して設計されており、優れた選択性を実現します。これは、最大感度がフォークの つの突起の間にあるためです。Volt Stick Pro には、従来の低選択性インジケータとして使用するクリップインシャントとともに、より大きなケーブルやヒューズ用のチップアダプタも付属しています。. 特長と利点:. 電圧が検出されると点灯する強力な赤いライトチップ 完全絶縁 高度2000 AC 電圧 230 AC 1000 AC の非接触検出 バッテリ: 1.5 バッテリ 個( AAA )(付属) 動作温度 -10℃ 50℃ 頑丈なダブルモールドケース 安全規格 CAT III 1000V. よくある質問:. 非接触電圧テスターの用途は何ですか? 電圧テスターまたは検出器を使用して、回路内の電流の流れをチェックします。安全性の確認や、装置が正しく機能していることの確認に使用できます。また、回路が正しく接地されているか、電流が流れていないことを確認して回路の作業を開始できるように、電流の強度をテストすることもできます。 非接触電圧テスターはどのように動作しますか? 電圧検出器、電圧テスターペン、センサー、テストペンとも呼ばれます。これらの端子に触れることなく、電気伝導体をテストできます。非接触テスターは電気分野か電圧を検出する最も安全で、最も容易な方法である。電圧テスターは容量性結合と呼ばれるものを利用し、装置を持っているユーザーはグランド基準を提供する。その後、テスターは AC 電流を供給する物体または物体の周囲の電場変化を検知します。( 交流 電気伝導体の近くにいるときに、ユーザーとテスターのペンを置くだけで、電流が小さな電流でテスターを流れるようになります。このようにして、 AC 電圧を検出します。
1個
3,998 税込4,398
5日以内出荷

仕様インジケータタイプ = 非接触電圧磁気感度 = >10mTバッテリタイプ = 1.5 V 単四アルカリ電池可聴音 = あり電源 = 電池安全カテゴリ = CAT IV 1000V寸法 = 158 x 20 x 27mm重量 = 55g高さ = 27mm長さ = 158mm動作温度 Max = +40℃幅 = 20mm
1個
4,998 税込5,498
当日出荷

仕様最大電圧 = 1000V ac/dc導通チェック = あり安全カテゴリ = CAT III 1000 V, CAT IV 600 Vディスプレイのタイプ = LED灯IP評価 = IP65バッテリタイプ = 単四、LR03電源 = 電池重量 = 250g動作温度 Max = +55℃安全カテゴリ電圧 = 1000 V, 600 VEN 61326 Part 1、CAT IV 600 V / CAT III 1000 V. DUSPOL expert 1000電圧テスター. DUSPOL expert 1000電圧テスターは、電圧範囲12 V → 1000 VのDC及びAC電圧テストに対応しています。. これらの装置を使用して、DC電圧では極性テストを実行でき、AC電圧では位相試験を実施することもできます。 DUSPOL digital 1000電圧テスターは、中性点が接地されている場合、三相電流システムの相順を示します。 電圧テスト 相シーケンステスト 位相テスト 極性チェック ケーブル破断検出器 導通テスト 振動モータ経由での負荷接続 振動アラート: アンバランスウェイトの付いた内蔵モータによりテスターのハンドルが振動して、負荷テスト時にアクティビティを通知 測定ポイントの照射 頑丈な設計のハウジング、ハンドル表面はラバー加工 保護等級: IP 65 電源: 2 x 1.5 V LR03 / 単四 RoHS指令(10物質対応)対応
1個
12,980 税込14,278
7日以内出荷