バッテリー電圧(V)18×2本バッテリー容量(Ah)6充電時間(分)約55(2本同時)研削砥石寸法(mm)(外径)180研削砥石寸法(mm)(内径)22回転数(min-1[r.p.m])6000研削砥石寸法(mm)(厚さ)6(取付可能砥石厚さ3~6)付属品サイドグリップ、インナフランジ42CB(180mmダイヤモンドホイール用集じんカバー装着用)、ロックナットレンチ35、バッテリBL1860B×2本・2口急速充電器DC18RD長さ(mm)499幅(mm)200質量(kg)5.5(バッテリー含む)高さ(mm)158電圧(V)18×2本寸法(長さL×幅W×高さH)(mm)499×200×158砥石径(Φmm)180バッテリーリチウムイオン作業量(目安)コンクリート(N300)の筋付け約7.2m(切込み深さ20mm)振動3軸合成値(m/s2)グラインダモード:7.5、サンディングモード:2.5