仕様ACパワーレンジ:100-240V 50/60Hz 5V2A付属品マニュアル、保証書、miniHDMI to HDMIケーブル、Type-Cケーブル、スタンド適合HDR10:NO質量(kg)約0.17(スタンド設置時約0.21サイズ7.84出力イヤホン:NO使用温度(℃)-20~70表面処理非光沢対応プラグアンドプレイ:YES外形寸法(高さH×幅W×奥行D)(mm)高243x幅101x奥行78輝度450cd/m2表示色1677万色 sRGB95% / DCI-P3 72%解像度400×1280応答速度Typ:35ms入力端子HDMIx1/Type-Cx1視野角(左右:上下)H:160°V:160°スピーカーNOモードブルーライト軽減:NOコントラスト900:1RoHS指令(10物質対応)対応使用湿度(%RH)20~85アスペクト比5:16パネルIPS(ADS)フリッカーフリー軽減