【搬入設置込】MSシュレッダー明光商会7日以内出荷
パワフル大量細断高品質な円柱状の特殊鋼を精密な削り出しにより加工したカッターで、素早くパワフルに書類を細断します。モーターからのパワーを効率良く使用して長時間、安定的に大量の細断が可能です。メディアの細断も対応しています。抗菌/抗ウイルス操作スイッチ多くの人が触れる操作スイッチに、抗菌コーティング剤で抗菌加工。誰でも安心してご利用いただけます。連続投入可能定格細断枚数を連続で投入できます。使用時間を気にせずに効率的に作業を行えます。安心のカッター5年保証品質に対する絶対的な自信により実現した、ハイエンドモデルだけのカッター5年保証。安心して長くご使用いただけます。※故意過失による損傷・経年劣化・取扱説明書記載以外の使用方法および細断可能物以外の細断等に起因する故障、カッター破損は保証対象外です。高効率モーター大量細断の負荷により回転数が低下した場合でもモーターを停止させず、粘り強く回転させる高トルク高速応答性を備えています。反対に枚数が少なければ、ハイスピードで細断。この高度なコンピュータ制御がパワフルかつ高効率な細断を実現します。高耐久ギアモーターのパワーと、細断によってカッターにかかる負荷を受け止める高耐久ギアを搭載することでMSシュレッダー最高峰の細断能力を実現しています。データメディア細断耐久性にすぐれた特殊鋼カッターが、カード類からCD、FD、MOといったデータメディアの細断を可能にし、万全なセキュリティ対策が行えます。メディアトレイをセットすることで細断くずを分別できます。紙詰まりを防止するグラデーションランプ細断する紙の投入量に応じて色が変化し、過投入による紙詰まりを防止します。投入前の電源ON時は「青」、投入後の最適枚数時は「緑」、多めの時は「黄」~「橙」~「赤」と色が変化します。「緑」の状態で使用して頂くのが理想です。わかりやすい非常停止スイッチユーザーの安全のために、天面の左手前に大きくわかりやすい非常停止スイッチを備えています。スイッチを押すと緊急停止し、スイッチを右に回転させると元に戻り、再スタートボタンを押すことで再度使用できます。くず箱フロントオープン機構従来のくず箱はくずが溜まるとくず袋を上に持ち上げて取り出しました。くずが満杯の場合かなりの重量となり、取り出すのが大変でしたが、くず箱のフロント面が開閉可能な構造になり、持ち上げずにくず袋の交換ができ、作業の簡易化を実現しました。くずならし機能(ローリングレベラー) 内蔵レベラーが回転して、細断くずをくず箱に均等に落としていき、さらに一定量のくずが溜まると隙間を埋めるようにならしていきます。これにより、くずこぼれを格段に軽減させます。スリープ機能で環境対応カッター停止から5分間経過すると待機電力を0Wにし、電力の消費を抑えるスリープ機能が搭載されています。
質量(kg)91容量(L)【くず箱】92電源(V)AC100寸法(幅W×奥行D×高さH)(mm)500×530×940(スイッチ含む971機能オートスタート、オートストップ、オートリバース、モーター保護機能、オートパワーカットオフ、オーバーフローストップ、とびらスイッチ、ブレーカ保証期間1年(+カッターのみ5年)定格時間連続定格消費電力(W)(50/60Hz)1000細断寸法(mm)約3.9×45投入口幅(mm)310/ A3サイズ使用可能用紙サイズA3細断形状パワークロスカット待機電力(W)約0細断可能物CD/DVD、FD、MO、クリップ、ホッチキス、カード類リバース機能オートリバース