仕様端子部仕様:標準仕様適合(適合規格・特殊適用)標準仕様適合機種適用できる電磁接触器・電磁継電器形名:S-T10~T100、S-N125~N400、SR-T5/T9種類Kシリーズ用プションユニット入力3VA時間最小オフ時間:50ms絶縁抵抗(MΩ)100以上周囲湿度(%RH)45~85(結露・氷結のないこと)動作時間1秒・2秒切換式電気的耐久性50万回耐衝撃(m/s2)98耐振動(m/s2)19.6周囲温度(℃)-10~55(盤内年平均温度は40℃以下)保持時間(ms)5000以上(最小)RoHS指令(10物質対応)対応振動数範囲(Hz)10~55耐電圧(V/min)AC2000時間精度設定誤差:-20%~+90%(最大電圧印加時)、電圧誤差:±35%、温度誤差:±25%