ノコ刃外径(Φmm)165(155~165)ノコ刃内径(Φmm)20(19)最大切込深さ(mm)(45°時)38最大切込深さ(mm)(90°時)57回転数(min-1[r.p.m])4700電源(V)単相100電流(A)10消費電力(W)950コード長さ(m)5カーボンブラシ呼び番号322全長(mm)274仕様二重絶縁、ライト(電球)付、ブレーキ付、アルミベース、逆勝手付属品レーザーダブルスリットチップソー52T(A-35411)、ボックスレンチ10(782223-9)、平行定規質量(kg)3.2仕様・用途ライト付き