付属品190mmチップソー、集塵袋、スパナ、クランプ、締付ハンドル質量(kg)10.5寸法(長さL×幅W×高さH)(mm)750×420×480無負荷回転数(min-1[r.p.m])5000定格電流(A)11.6傾斜切断(°)範囲:0~左45最大切断寸法(mm)(テーブル回転0度傾斜左45度)38×220、(テーブル回転0度直角)51×220、(テーブル回転左右45度傾斜左45度)38×152、(テーブル回転左右45度直角)51×152保証期間1年最大切断能力(mm)51×220(テーブル回転0°直角時)傾斜角度(°)0~(左)45回転角度(°)テーブル:0~(左右)47取扱説明書(2.3MB)