オイレス#80 丸棒オイレス工業当日出荷から17日以内出荷
オイレス#80は、ポリアセタール樹脂に製造の段階で特殊処理を行い、潤滑油および特殊充填剤を樹脂内に均一に分散含有させた無給油軸受で各種グレードがあります。無給油で使用できます。耐荷重性・耐磨耗性に優れています。摩擦係数が低く、速度特性に優れています。スティックスリップ、キシミ音がありません。射出成形により複雑な形状の製作が可能で、量産性に優れています。各種サイズの標準品、機械加工用素材を用意しています。
長さ(mm)500使用温度範囲(℃)-40~+80硬さHRM72破断伸度(%)60潤滑方式無潤滑比重1.39融点(℃)165曲げ強度(N/mm2)76.5許容PV値(N/mm2・m/s)[kgf/cm2・m/min]2.45[1500]許容最高面圧P(N/mm2[kgf/cm2])17.5[179]許容最高速度V(m/s[m/min])0.85[51]線膨張係数(×10-5/℃)8~13曲げ弾性率(N/mm2[kgf/cm2])2650[27000]圧縮応力(N/mm2[kgf/cm2])1%変形/21.1[215]10%変形/81.9[835]アイゾット衝撃強さ(J/m[kgfcm/cm])58.8[6.00](ノッチ付)