丸ノコ(本体のみ)と専用チップソーを1枚追加したお得なセットMultiEVOを含めたB+V18Vシリーズの充電池を共用できるMultiEVOの丸ノコヘッドでは切断できなかったツーバイ材の切断が可能(最大41.3mmまで)切り込み深さ調節、切断角度調節も簡単に行える
用途木材の切断に。DIY/リフォーム/日曜大工/軽作業/現場/電動工具/作業工具/充電/充電式/木材/2×4/チップソー/のこぎり/丸のこ/切断/カット/替刃/丸ノコ/丸鋸/マルノコ/丸のこ/まるのこ/マルノコヘッド/マルチツール/マルチツールプラス質量(kg)2.1定格電圧(V)18無負荷回転数(min-1[r.p.m])3700最大切断能力90度=41.3mm、45度=34.9mm寸法(幅W×奥行D×高さH)(cm)33.5×19×24.5切込深さ(mm)(45°時)34.9切込深さ(mm)(90°時)41.3チップソー外径(Φmm)140チップソー内径(Φmm)10角度調節切断:0-50度