CAT8 LANケーブル/12m/ホワイト/25G/40G 2000MHz/100W PoE++/S/FTP/スナッグレス/低煙ゼロハロゲン/フルーク試験済/カテゴリ8 イーサネットケーブルStarTech.com4日以内出荷
CAT8 イーサネットケーブル:エンタープライズ向け25/40Gbpsネットワーク対応スナッグレスS/FTP カテゴリ8 有線LANケーブル。2000MHzの周波数帯域が優れた信号伝送を実現。CAT6aの最大約4倍の高速通信を実現し、最大100Wのパワーオーバーイーサネット(PoE++)機器に対応高品質構造:シールド付き50ミクロン金めっきRJ45コネクターにより、摩耗や信号ロスを最小限に抑制し、精密なフィット感を提供するイーサネットケーブル。750回以上の挿抜試験をクリアし、26AWGの純銅線と編み込みシールドがEMI(電磁干渉)を効果的に防止。安定したデータ転送と電力供給が実現安全性と信頼性:フルーク社によるチャンネルテスト済みで、Cat8規格に準拠した性能を実現する有線LANケーブル。PoE++仕様でIEEE 802.3bt Type 4 に準拠。低煙・ゼロハロゲン(LSZH)の被覆材は、換気の悪い空間や密閉された環境でも、燃焼時の有毒ガス排出を抑制して安全性を確保用途:高密度25/40GBASE-Tエンタープライズ向けネットワークおよびスイッチに理想。IPカメラやアクセスポイントなど重要なPoE機器との安定した接続。柔軟なLSZHジャケットにより、90度の屈曲にも耐え、狭いスペースでもスムーズに配線が可能
用途エンタープライズネットワークで安定した40Gbps通信を構築スイッチ、NIC、銅線SFPモジュールなどの40GBASE-Tハードウェアに安定した通信を提供セキュリティカメラやLANアクセスポイントなど高速・低遅延ネットワーク周辺機器との接続および電源供給仕様●コネクタA:RJ-45●コネクタB:RJ-45●アダプタのタイプ:パッシブ、パッシブ●導体数:4ペアS/FTP - 8P8C●コネクタめっき:ゴールド●ケーブル被覆材:低煙ゼロハロゲン●シールドタイプ:アルミマイラ箔+編組●ケーブル被覆材難燃規格:LSZH定格(低煙ゼロハロゲン)●ケーブルタイプ:シールド対応ツメ折れ防止機構●配線規格:TIA/EIA-T568B●対応規格:IEEE 802.3ba 40GBASE-T、IEEE 802.3ba 40GBASE-T●最大データ転送速度:40Gbps●ケーブル規格と通信速度(Gbps):CAT8 - 2000 MHz●MTBF[平均故障間隔]:コネクターは、750回を超える挿抜サイクル試験をクリア●色:ホワイト●製品高さ:8mm●製品幅:12mm●製品長さ:12m●製品質量:451g●米国ワイヤゲージ規格:26 AWG●材質:メタル、プラスチック●ケーブル長:12m●ケーブル外径:5.6●動作温度:0℃~50℃●保存温度:-20℃~60℃●湿度:0%~85% RH●Power Delivery:100WRoHS指令(10物質対応)対応