Acer SpatialLabs View (15.6型/3840×2160/HDMI2.0/スティームブルー/スピーカー非搭載/IPS/光沢/4K/16:9/裸眼3D立体視対応)Acer(エイサー)翌々日出荷
Acer SpatialLabs(TM) View「ASV15-1B」は、裸眼での立体視を可能にする15.6インチ 4K(3840×2160)モニター(4Kは2D表示の場合)。アイトラッキングソリューション、立体3Dディスプレイ、リアルタイムレンダリングの組み合わせにより、立体のオブジェクトがディスプレイの前に浮かんで見えるだけではなく、そのオブジェクトをリアルタイムで360°回転させることができます。また、アプリケーションSpatialLabs(TM) TrueGameにより、3DゲームをメガネやVRゴーグルを使わずに楽しめます。映画やゲームなど、幅広い3Dコンテンツの世界へ飛び込むことができます。
対応する3Dソフトウェアを使用し、主要な3Dファイルフォーマット*1のファイルを読み込み、立体的に表示することが可能。アイトラッキング技術と専用カメラが、ユーザーの顔と目の位置情報を捉え、立体3D映像に反映。たとえば、顔を左右に少し移動すれば、あたかもユーザーが左右に一歩ずつ移動したかのように、3Dモデルの見える角度も変わり、背景も連動して動きます。静止画とアニメーションの両方に対応。各種設定項目を選択することで、オブジェクトの移動、回転、拡大・縮小、さらに照明の方向など、さまざまな視覚効果をリアルタイムで確認できます。
仕様【表示アスペクト】フルモード:対応、固定拡大モード:対応、1:1モード:対応、【ブルーライト軽減】BluelightShield、【プラグ&プレイ】VESA DDC2B(DDC/CI対応)、【ケンジントンロック】非搭載付属品HDMIケーブル(1.5m)、USB Type-C to Type-Aケーブル(1.5m)、ACケーブル(1.5m)、ACアダプター、クイックガイド、保証書、修理依頼書、ソフトウェアのダウンロード案内質量(kg)スタンドあり:約1.46、スタンド取り外し不可使用温度範囲(℃)0~40消費電力(W)通常(※メーカー実測値):11.13、最大:19.65、スタンバイ/オフモード:0.08/0.02表面処理光沢寸法(幅W×高さH×奥行D)(mm)約359.8×243.8×23.5機能フリッカーレス、SpatialLabs(TM) Tracking Camera×2、SpatialLabs(TM) Model Viewer(3D表示アプリ)、SpatialLabs(TM) Go(3Dレンダリングアプリ)、SpatialLabs(TM) Player(3D動画再生アプリ)、SpatialLabs(TM) TrueGame(3Dゲームプレイアプリ)入力信号デジタル使用湿度範囲20~80%(結露のないこと)コントラスト比最大:5000:1(ACM)、通常:1200:1画素ピッチ0.09mm最大解像度4K(3840×2160)表示色約1670万色色再現性Adobe(R) RGB 100%保証期間3年間センドバック保証(ただしパネル、バックライトは1年間)のみ。オンサイト含め延長保証は無し。視野角水平170°/垂直170°応答速度<30ms入力端子HDMI 2.0(HDCP 1.4/HDCP 2.2対応)×1水平周波数(kHz)30-135kHz垂直周波数(Hz)23-75HzVESAマウント(mm)非対応スピーカー非搭載入力電源ACアダプター(45W、100-240V、50/60Hz)、内蔵バッテリー:56Whリチウムイオンバッテリー(最大5時間)、主電源スイッチ:有対応フォーマットFBX、OBJ、3DS、IGES、GCO、DAE(COLLADA)、GCODE、STP、glb、gITF、IGS、STEP色(本体)スティームブルー端子ヘッドホン端子:非搭載、その他の接続端子:USB 3.2(Type-C Gen 1)×1、USB 3.2(Type-A Gen 1)×1、SDカードリーダー×1高さ調節非対応音声入力非搭載アスペクト比16:9表示寸法(mm)344.22×193.62モニターサイズ15.6型 ワイドパネル駆動方式IPS対応ソフトウェアAUTODESK 3DS MAX、AUTODESK INVENTOR、AUTODESK FUSION、CURA、blender、Rhinoceros、Sketchup、Zbrush輝度(cd/m2)380(白色LED)角度調節チルト角:最大45°、スイベル機能:非対応、ピボット機能:非対応