250ミリ充電式チェーンソー(40Vmax)マキタ3日以内出荷
充電式250ミリチェンソー40Vmax仕様MUC031GRDバッテリ充電器付◆27mLエンジン式クラスで軽快作業進化した最適バランスと納得の切断性能で、枝打ち作業を快適・スピーディにこなします。手元の負担軽減&軽快な取回し◆最適バランス設計手元とバッテリの距離が近く、抜群の操作感。◆縦向き、横向きの切り返し時のストレスを軽減クラス最軽量3.0kg(ガイドバー250・300mm装着時)※。作業時の負担を軽減。※27mLクラスプロ向け同出力帯チェンソーにおいて。2025年7月現在メーカー調べ。◆クラス最速※の切断能率[小型・軽量]な高回転アウタロータハイパワーブラシレスモータ+ダイレクトドライブにより、チェーンスピードは24.0m/秒[1,440m/分]とスピーディな切断を実現。※27mLクラスプロ向け同出力帯チェンソーにおいて。2025年7月現在メーカー調べ。充電状態や樹木の種類、刃物の切れ味などにより異なります。◆エンジン式同等の優れた加速性能トリガオンから素早く全速回転。オン/オフを繰り返す、細かい枝払いを軽快に行えます。◆「リトリガ」不要で素早く再起動(ロック時)※過負荷によりロックしても、負荷を取り除けば、トリガを引き直さずに再起動。トリガを引いたまま作業を再開できます。※ロックの状態によっては再起動できない事があります。◆新型スイッチ採用厚手のグローブを装着しても押しやすい優れた操作性。製品状態の把握が容易なLEDお知らせランプ付。◆クイック着脱フックカラビナ等に片手で取付け・取外し可能。フックは、折りたたみ式で、使用時以外は収納可能。◆高い防水性能雨の中でも運転可能な、防滴・防じん「ウェットガード」& 防水保護等級「IPX4」を採用。※本製品は(充電器除く)、雨の中での使用等に耐えうる製品仕様となっていますが、故障しないことを保証するものではありません(メーカー基準)。水や粉じんによって故障しないことを保証するものではありません。バッテリを装着した場合は、本体側の保護等級に準じます。◆薄刃 80TXL仕様ゲージ厚1.1mmの薄刃仕様。切断抵抗を大幅低減。鋭い喰いつきで快速切断。竹切断にも対応。ピッチ:0.325”。◆スプロケットノーズバー先端部のスプロケット(歯車)でチェーンの回転抵抗を減らし、パワーを最大限に伝達。◆高所の枝払い作業、入り組んだ枝のせん定に◆その他特長・脱落防止ナット・「収納式」大型オイルタンクキャップ・オイルタンク残量窓・金属製チェーンキャッチャ・トリガ変速
質量(kg)3電源(V)直流36(40max)本体寸法(長さL×幅W×高さH)(mm)525l×188×203チェーンスピード(m/s)[m/分]0~24.0[0~1440]チェーン形式80TXL-46E関連資料※資料内のカタログは当時の価格になります(3.4MB)ガイドバー長さ(mm)2501充電当たりの作業量杉角材50mm 約280本※BL4025装着時。数値は参考値です。バッテリの充電状態や作業条件により異なります。