【レンタル】ストラクチャスキャン(校正書付)GSSI社4日以内出荷
高周波(2700MHz)で高分解能、高深度を達成!タッチパネルで、高解像度画面かつ高速処理技術で高精細!NETIS登録番号:CB-160009-VE高深度・高精細・多機能マルチな用途で「あらゆる現場」にてご利用可能!コンクリート内部の鉄筋、空洞、クラック、ひびの探査などに最適です。
仕様外部接続・出力:PC(専用ソフト必要)、JPEG画面保存、USB、wifi出力(予定)、比誘電率設定範囲:2~20質量(kg)約1.8(バッテリー装着時)サイズ表示:6.5インチ測定範囲(mm)深度:2~600使用温度範囲(℃)-20~40電源バッテリー駆動(2.5時間但しLED低照度)※充電器にはバッテリーリフレッシュ機能付き測定方式電磁波レーダ方式寸法(幅W×高さH×奥行D)(mm)約157×175×236保護等級IP65測定対象鉄筋、塩ビ管、空洞等速度最大走査速度:約3m/s(従来品の約8倍)相対湿度95%以下測定レンジ設定:10,20,30,40,50,60cm解像度ディスプレイ:1024×768測定距離(一回の走査)無制限※ メモリ残量によります。内部メモリーデータ保存:14.5GB保存温度範囲(℃)-20~60周波数(GHz)アンテナ中心:2.7(2,700MHz)車高(mm)8サービス分類レンタル