PM2.5測定器サンワサプライ予約販売
事務所、学校、公共施設などの活動環境、住居・子供部屋などの生活環境で人体に良くない微粒子状物質を測定します。PM2.5、PM1.0、PM10 の濃度、HCHO(ホルムアルデヒド)やTVOC(総揮発性有機化合物)の濃度を測定表示します。温度、湿度の空気環境を測定表示します。PM2.5、HCHO(ホルムアルデヒド)の測定結果を数値と色(緑:安全~赤:危険)とアイコンで表示します。暗いところでも表示が見やすいバックライト表示機能が付いています。内蔵バッテリーで持ち運ぶこともできます。電池残量アイコンが表示されていますので、充電の目安をお知らせします。充電はUSB充電ケーブルで簡単に充電ができます。※ACアダプタは付属していませんので、別途準備してください。
仕様HCHO(ホルムアルデヒド):0.000~1.999mg/立方メートル PM1.0/PM2.5/PM10測定範囲:0~999μg/立方メートル TVOC(総揮発性有機化合物):0.000~9.999mg/立方メートル バッテリー容量:1200mAh 持続時間:約4時間 重量:約217g 表示画面:LCDセット内容本体、USB充電ケーブル0.8m(USBType-A-USBType-C)、取扱説明書・保証書寸法(mm)W68×D44×H150測定範囲(℃)0~50入力DC5.0V/1A充電時間約3時間USBタイプUSBType-C湿度測定範囲(%RH)20~90