アナログオーディオケーブルカナレ電気¥77,980~税込¥85,778~
1巻(100m)
14日以内出荷
音質を重視し「複合導体」を採用しました。複合導体の採用によって音質は太く高音はのびやかにバランスよく、原音を忠実に伝送します。サイズの異なる素線を組み合わせた「複合導体」は、幅広い音域をバランス良く伝送し、原音を忠実に再現します。複合導体の素線には、すずめっき軟銅線を使用。酸化など経年変化に強く、安定した伝送特性が得られます。8chでも外径10.9mmのスリムサイズ。Dsubコネクタにジャストフィットします。チャンネル識別には、メーカーMR202-ATシリーズでおなじみの、カラー抵抗番号に準拠した識別方法を採用しています。スパイラルシールドの採用および、ドレン線の内蔵により、端末処理が簡単に行えます。
色黒長さ(m)100ピッチ(mm)よりピッチ:25導体断面積(mm2)0.18(AWG25)密度シールド:91%以上(横巻)線間容量(pF/m)【心-心】74、【心・シールド】145導体構成(本/mm)1/0.18TA+30/0.08TA導体抵抗【シールド】3.3Ω/100m、【心線】11.4Ω/100m